
The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
| Product Type: | Tankless Heater |
|---|---|
| Energy Factor: | 0.93 |
| Inlet Gas Pressure: | 5.0-10.5"W.C. |
| Max Flow (GPM): | 10 |
| BTU (Max): | 199000 |
| BTU (Min): | 15000 |
| Fuel Type: | Natural Gas |
| Type: | Condensing |
| Application: | 2-4 Showers Commercial Residential |
| Venting Requirement: | PVC/CPVC |
| Vent Type: | Direct Vent |
| Installation Type: | Indoor Only |
| Energy Star Rated: | Yes |
| Height (Inches): | 22.5" |
| Width (Inches): | 17-3/4" |
| Depth (Inches): | 10-3/4" |
| Flow Rate at 40F Temp Rise (GPM): | 9.5 |
| Flow Rate at 60F Temp Rise (GPM): | 6.3 |
| Flow Rate at 50F Temp Rise (GPM): | 7.5 |
| Flow Rate at 70F Temp Rise (GPM): | 5.4 |
Yes, up to 4 units can be used together with their built in Easy Link function and adjusting the respective settings on the unit.
The fitting brands we carry do not offer that size fitting, unfortunately. I did find a company that has one, however : https://www.usplastic.com/catalog/item.aspx?sku=62011&gclid=CjwKCAjws6jVBRBZEiwAkIfZ2j1jTzghFCIeaA0x1WFwXfyO49fZgrr7NO7BNFV_rtKejTd_eKqXPxoCll8QAvD_BwE
The non-return valve is a must-have item for common venting system. It prevents the escape of combustion gas through non-operating appliances.
According to the manual, using thermistors to measure temperatures throughout the water heater, the computer modulates the gas and water valves to ensure proper output water temperature.
Please take a look at page 9 of the install manual for included accessories and optional accessories. Venting and Isolation valves are not included with the heater. The indoor unit has a built in temperature control.
yes it can, Yes i believe its half
Yes, the water heater can be used to supply potable water and space heating but shall not be connected to any heating system or component(s) previously used with non-potable water where any chemicals were added to the water heating appliances. When the system requires water for space heating at higher temperatures than for other uses, a mixing valve should be installed to reduce the scald hazard potential.