The Day Savers – A National Tradesmen Day Contest
Main product image of Victor LP-2 Turbo Torch Kit
Magnifying glass
Hover image to zoom

Victor LP-2 Turbo Torch Kit

SKU:
0386-0007
Rating:
(0)
Q&A:
(0)
Victor LP-2 Turbo Torch Kit
Magnifying glass
Hover image to zoom
$445.97 each
In Stock
In Stock
Get 1 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
MAPP, Propane

Description

Victor LP-2 Turbo Torch Kit

Features
  • RL-P Regulator, CGA-510
  • H-4 Handle
  • H-12 Hose
  • T-3 Tip
  • T-5 Tip
  • Soft Solders to 6" (150mm) with MAPP
  • Silver Brazes to 4" (100mm) with MAPP
  • Instruction Manual


Specifications
  • Intended for high-capacity industrial applications and HVAC
  • Process include air/MAPP and propane
  • Soft solders to 6 inches with MAPP
  • Silver brazes to 4 inches with MAPP
  • Color-coded O-Rings

Specs

Type:

Soldering Torch

Application:

High Capacity

Fuel Type:

MAPP

Propane

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy