Apply to be a TradeMaster!
Main product image of X-4B Air Acetylene Torch Kit
Magnifying glass
Hover image to zoom

X-4B Air Acetylene Torch Kit

SKU:
0386-0336
Rating:
(0)
Q&A:
(0)
X-4B Air Acetylene Torch Kit
Magnifying glass
Hover image to zoom
$449.12 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Air Acetylene

Description

–
This line of kits has been the industry standard for decades. Reliable and well engineered, the standard line of kits combines our Extreme Swirl Technology with a traditional manual lighting torch. All tips feature quick disconnect couplings and color coded O-rings for gas identification.

TurboTorch X-3B Acetylene Torch Kit (0386-0335) Components:
  • AR-B (CGA 520) Regulator
  • G-4 Handle
  • AH-12 Hose
  • A-5 Tip and A-14 Tip
  • Soft solders to 3-1/2" (90mm)
  • Silver brazes to 2" (50mm)
  • "B" Tank Connection
  • Instruction Manual

    *Tank not included
  • Specs

    –
    Type:

    Torch Kit

    Application:

    High Capacity

    HVAC

    Fuel Type:

    Air Acetylene

    Soft Solders:

    Up to 3-1/2"

    Silver Brazes:

    Up to 2"

    Regulator:

    AR-B (CGA 520)

    Handle:

    G4

    Hose:

    AH-12

    Tip:

    A-14

    A-5

    Tank Connection:

    B

    Valve Position:

    Rear

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    6 Replacement Parts

    G-4 Torch Handle
    SKU: 0386-0308
    Turbo Torch
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy