The Day Savers – A National Tradesmen Day Contest
Main product image of SureSwitch Multi-Volt Contactor
Magnifying glass
Hover image to zoom

SureSwitch Multi-Volt Contactor

SKU:
49M11-843
Rating:
(17)
Q&A:
(1)
SureSwitch Multi-Volt Contactor
Magnifying glass
Hover image to zoom
$59.50 each
In Stock
In Stock
Get 21 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Mount
Flush
Product Highlight: Voltage
120/208/240V

Description

SureSwitch multi-volt universal electronic upgrade for definite purpose contactors for air conditioning and refrigeration, with 5x contactor life and sealed to keep out ants and debris. The 49M11-843 SureSwitch Multi-Volt Contactor is the next generation single phase contactor with a microprocessor brain that replaces 24v, 120v, 208v, or 240v coil contactors.


Features: 

  • Multi-volt coil works with all common coil voltages
  • 5x traditional contactor life
  • Totally sealed switch keeps out ants, pests and debris
  • Microprocessor control inhibits arcing that cause welding and pitting
  • Line voltage brownout protection and short cycle timer provide compressor protection
  • Zero chatter latching relay
  • Heavy-duty lug connectors
  • 5-year limited warranty
  • Four-hole mounting matches mechanical contactors
  • Tri-color LED with compressor test and cycle count by pushbutton

Specs

Amperage:

40

Mount:

Flush

Voltage:

120/208/240V

FLA:

40A

Operating Temp Range:

-40°-158°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

Hard Start Kit for 1 to 3 Ton A/C Units

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Dynamite!

We've been installing these for a while now, and what a difference they make!
Billy M
Mechanicsburg, PA
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This contactor is an amazing piece of engineering

This contactor engages without arcing or chatter and protects the compressor against brownouts and short cycling. It can trigger based on a thermostat signal at 24V, 120V, 208V, or 240V. It switches loads of up to 40A at 120V, 208V, or 240V. SupplyHouse offers a competitive price and timely delivery, so this is an incredible value.
Handyman Engineer
Edmond, OK
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent contactor

Love the silent operation of this contactor. The microcontroller ensures a stable connection every time, and I have found my system is running 5amps lower now. Easy install.
Mike
West Bloomfield, MI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working as expected!

The installation flexibility (different coil voltage support and mounting bracket) are greatly appreciated. These are latching; there isn't a constant coil hum to keep them in a given state. This is helpful in my situation as they're installed in an area where hum is noticeable.Another cool perk: they include some spade expanders so you don't have to buy/make your own. I wasn't expecting that. The brownout protection can be disabled if desired. They randomize when they energize (see docs) when mains first come back...generally a good thing after an outage.
HeavyD FTC
Fort Collins
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Upgrade

I use these on both AC and Refrigeration condensers, great upgrade for the cost and added protection
Bob
SGF, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dont Know What These Other Guys Are Complaining For

These work GREAT! Do NOT listen To The Other Negative Reviews Rhag It Didnt Work. Directions Are Clear And Easy To Follow. I Use Them In All Of My Hvac Customers Units And My Refrigeration Applications.
Mr. HVAC
Longview, WA
12 months ago
Was this review helpful to you?

Good customer support

This was a drop-in replacement. The technical documentation however was flawed. The text and graphics and schematics differed from page 1 to page 2. Was able to sort out with some reassurance from customer service. Overall it works great.
Luigi
Simpsonville, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

did not work

Installed to replace a normal contactor, but your contactor never came on. I have 26v to fire the contactor, which was present for over 20 mins, but contactor never kicked in. Planning some testing with less than 24v. If i get it to work, ill update. Ordering and shipping were fine.
chuck
elgin tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent contactor upgrade

Easily replaced my 19yr old Tempstar (Carrier) contactor. I really like the idea of having the brownout & short cycle protections to keep the unit safe, and when you compare pricing on this contactor -vs- your OEM one, it's really not that much more to have the extra protections. Just have your basic set of tools (screwdriver, wire cutters / strippers, etc) and you can get this done. Always BE SAFE and make sure all power is cut & the capacitor is grounded out before beginning work. From there - it's as simple as just going wire by wire and making sure you pay attention to which leg is switched and which leg is unswitched. A torque screwdriver is handy because they have torque specs for the lugs, and they spec more torque than you may think. As a DIY guy, I took my time and double/triple checked all my connections... yet still got it done inside of 30min.
J5150
West Coast, USA
1 years ago
Was this review helpful to you?

AC System Insurance

Great device for condenser units because of the sealed switch, short cycle and brow out protection. The multi voltage coil frees up truck shelves.
Jim B
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long of a delay does it have ?

Asked by Patrick 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Patrick! The anti short cycle delay is 0s or 180s (selectable) at 60 Hz, 0s or 216s (selectable) at 50 Hz.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy