
| PEX Size: | 1/2" 3/8" 5/16" 5/8" |
|---|---|
| Number of Outlets: | 7 |
| Loop Thread: | R20 |
| Supply Thread: | R32 |
| Material: | Brass |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Manifold Compatibility: | Truflow |
| Tubing Compatibility: | PEX PEX-AL-PEX |
| Warranty: | 10 Year |
| Features: | w/ Isolation Valves |
Yes the older style Wirsbo actuators are compatible, but the adapter sku A3019900 is required to make it work.
The lower range is usually the better choice, you generally aren't putting the higher flow rates through 5/16" tubing.
no it cant
Yes, As long as you don't use actuators or truFlow visual flow meters
Counterclockwise. Be sure you follow the directions for filling the system prior too heating water.
Counter clockwise opens the flow control. Depending on your water temp. the lines might take quite a while to return with any heat in them. The return water will only be the temp of your floor.
You would need two A4020500 per loop.
Yes tubing connectors to manifold
The supply and return are R32 thread. Supply adapters can be found here on our site : http://www.pexsupply.com/TruFLOW-Supply-Return-Adapters-374000
You have to purchase the inlet fitting separate. They come in 3/4" and 1". 3/4" sweat is most common with this manifold.
The balancing valves ensure that the system is getting an even flow. The heat wants to move towards the closest cold, so it really only wants to travel through the first loops. The balancing valve helps even out that resistance to create an even heat throughout the system. This information can also be found in the PDF below: http://s3.pexsupply.com/manuals/1287672548471/40787_PROD_FILE.pdf