The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon - 36,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
40 Gallon - 36,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 136 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
60.125" Height
Product Highlight: Energy Star Rated
No

Description

Please note this unit does not meet the air quality requirements for portions of Southern CA.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.
  • Specs

    Intended Household:

    2-3 Person

    Recovery Efficiency:

    80%

    Vent Size:

    3 x 4

    Water Connection:

    3/4"

    Application:

    Plumbing

    Fuel Type:

    Propane

    Capacity (Gallons):

    40

    BTU Input:

    36000

    1st Hour Delivery (Gallons):

    76

    Vent Type:

    Atmospheric

    Height (Inches):

    60.125"

    Diameter (Inches):

    20"

    Weight (lbs):

    136 lbs

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Max Altitude (Feet):

    2000

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    Compare Similar Products

    Brand
    Intended Household
    Vent Size
    Water Connection
    Application
    Fuel Type
    CURRENT ITEM
    Product Image of 40 Gallon - 36,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
    40 Gallon - 36,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
    SKU: RG240T6X
    (2)
    2-3 Person
    3 x 4
    3/4"
    Plumbing
    Propane

    You May Also Need

    22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
    SKU: WHPP22
    Bluefin

    24 Replacement Parts

    Liquid Propane Residential Gas Valve Kit (160°F), 415-53360-00
    SKU: 415-53360-00
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    40 Gallon Water Tank

    Have not installed product yet. Received product in excellent shape, and on time. Great customer service.
    Tom
    Ava, NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Happy

    very Happy with the product but even Happier with the customer service that went along with it.
    Dad
    Baltimore Md
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Can we convert this water heater from Propane to naturel gas?

    Asked by Linda 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello Linda, The LP to Nat. Gas. Conversion Kit for this unit is Part #265-45712-10. Unfortunately, we do not have it on site at this time, but you can definitely call our Customer Service Department at 888-757-4774, to set up a Quote for pricing and availability. Thanks for your inquiry.

    Was this review helpful to you?

    Q: What is the R-value for this water heater?

    Asked by Bina 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    The R-Value would be 16.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy