Dewalt Batteries & Chargers are the lithium-ion packs, charging stations, and adapters that keep DEWALT cordless tools working through a full shift. The category covers 12V MAX packs such as the DCB124 3.0Ah, 20V MAX XR packs such as the DCB204-2 two-pack, fan-cooled and fast chargers, and an adapter kit for running selected 20V MAX slide packs on 18V tools. Contractors, installers, and service techs rely on these parts because a tool is only as productive as the pack in its handle. The DCB204-2 packs weigh 1.42 lbs each and carry a 3-LED fuel gauge, so a tech gets immediate feedback on state of charge. Charger choice matters just as much as pack choice, since voltage platform and charge rate decide how quickly a depleted pack returns to service. Matching the correct battery, charger, and tool platform keeps crews productive and cuts wasted trips for spare packs.
Subcategories
Buying Guide
Start with the tool platform. Confirm whether the tools in the truck run on 12V MAX or 20V MAX, because the battery has to match the tool before anything else matters. The DCB124 is compatible with DEWALT 12V MAX tools, while the DCB204-2 is a 20V MAX XR pack.
Next, weigh capacity against weight. The DCB124 offers 3.0Ah, which is 50% more capacity than the DCB122 2.0Ah pack. The DCB204-2 packs offer as much as 33% more capacity than standard 20V MAX packs and weigh 1.42 lbs each. Packs with a 3-LED fuel gauge let a tech check charge state before starting a task.
Then pick the charger. When shopping Dewalt Batteries & Chargers, look at charge rate and platform compatibility together. The DCB118 charges at 8 amps for premium batteries and 4 amps for compact batteries, and it charges a DCB606 FLEXVOLT battery in 60 minutes. The DCB1112 is compatible with all 20V MAX and FLEXVOLT batteries and shows charge progress with Stage 1 and Stage 2 LEDs, where Stage 1 blinks until the battery is approximately 80% charged.
Finally, check adapter limits before buying one. The DCA2203C adapter will not fit DEWALT 18V chargers and will not work with FLEXVOLT batteries, so it requires a 20V MAX charger. Review the product page Questions and Answers for full compatibility information, and verify warranty terms on the specific item.
Frequently Asked Questions
Can I run 20V MAX batteries on DEWALT 18V tools?
Selected 20V MAX slide pack batteries can run on DEWALT 18V power tools with the DCA2203C adapter kit, which comes as a 2 pack. Dewalt Batteries & Chargers in this category include that kit. The product page Questions and Answers section lists full compatibility information.
Will the DCA2203C adapter fit an 18V charger?
The DCA2203C battery adapter will not fit DEWALT 18V chargers. It requires a 20V MAX charger to charge the packs. The adapter also will not work with 20V/60V FLEXVOLT batteries.
Which DEWALT chargers work with FLEXVOLT batteries?
The DCB118 fan-cooled fast charger and the DCB1112 fast charger are both compatible with FLEXVOLT batteries. The DCB118 charges a DCB606 FLEXVOLT battery in 60 minutes. Match the charger to the pack platform before ordering.
What do the Stage 1 and Stage 2 LEDs on the DCB1112 mean?
On the DCB1112 charger, the Stage 1 LED blinks until the battery is approximately 80% charged. It then stays solid while the Stage 2 LED blinks until the battery is fully charged.
How much more capacity does the DCB124 have than the 2.0Ah pack?
The DCB124 12V MAX 3.0Ah lithium-ion battery has 50% more capacity than the DCB122 2.0Ah battery, at 36 watt hours. It includes a 3-LED fuel gauge and is compatible with all DEWALT 12V MAX tools.