Apply to be a TradeMaster!
Main product image of 1-1/8" OD ACR x 3/4" Male Adapter
Magnifying glass
Hover image to zoom

1-1/8" OD ACR x 3/4" Male Adapter

Brand:
Elkhart
SKU:
20060
Rating:
(1)
Q&A:
(0)
1-1/8" OD ACR x 3/4" Male Adapter
Magnifying glass
Hover image to zoom
$15.49 each
BOX UP & SAVE 16%
$130.00 box of 10
$13.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8" x 3/4"
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-1/8" x 3/4"

Material:

Copper

Connection Type:

Sweat

Threaded

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
1-1/8" x 3/4"
Copper
Sweat
Threaded
HVAC
1-1/8" x 3/4"
1-1/8"
3/4"
Copper
Sweat
Threaded
HVAC

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy screwin'

Lubed her with a dab of flux and slid right in. Real nice.
Michael in Indiana
Earth
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy