Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Copper x Female Adapter
Magnifying glass
Hover image to zoom

1/4" x 1/8" Copper x Female Adapter

Brand:
Elkhart
SKU:
30116
Rating:
(91)
Q&A:
(9)
1/4" x 1/8" Copper x Female Adapter
Magnifying glass
Hover image to zoom
$10.50 each
BOX UP & SAVE 16%
$440.50 box of 50
$8.81 each
In Stock
In Stock
Get 55 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Female Adapter

Specs

–
Size:

1/4" x 1/8"

Material:

Copper

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 91 reviews
94% would recommend this product
4.75
out of 91 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
1%
3 star
1%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hard to find fittings

Used several of these when I set up my shop with air line hookups. Used these to go from 1/2 copper to standard 1/4npt coupling.
VS

Most Liked Negative Review

1/8 Copper fitting adapter delivery

I ordered (2) 1/8 Copper fitting of an induction coil. I received one 1/8 fitting and one 1/4 fitting. My order was useless and had to use compression fittings which I had in hand but preferred sweat connections. Very disappointing. I also had to pay for shipping for an Item I did not order to return.
Showing 1-10 of 91 reviews

leaked, had to replace

didn't seal up right, defective.
eagle
colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product great team. Great people to work with.
Skip
New Jersey
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy a lot of copper fittings and yours are always quality

The product was what I needed, but the descriptions and photos on the web site leave a lot to be desired. Pictures and descriptions on mixed sizes are confusing. Perhaps a link to a 2d cad drawing (ala McMaster Carr) could help.
WireGuy1950
Willoughby, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done

Quality product and got us to get the job done. We are happy because the costumer is happy.
MG
Port Charlotte, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what I expected

it is a pipe fitting. I used it as a pipe fitting. it worked.
chuck
america
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast delivery and good product

Needed five 3/4" copper x female and got them quickly. Exactly what I needed and at a great price!
R
Freeport, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

1/3 the price of box stores
jahova
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent quality

EPC has always made the best copper fittings imo. Heavily built and with nice large flats to put a wrench on, this copper sweat female adapter is made better than Mueller and some other brands. It even has slightly more threaded area than Nibco. EPC is just better overall.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/8 Copper fitting adapter delivery

I ordered (2) 1/8 Copper fitting of an induction coil. I received one 1/8 fitting and one 1/4 fitting. My order was useless and had to use compression fittings which I had in hand but preferred sweat connections. Very disappointing. I also had to pay for shipping for an Item I did not order to return.
DD
San Diego
2 years ago
Was this review helpful to you?

Great fitting

Teflon tape to back of frost free faucet
Max
Wilmington, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: 1" x 3/4" Copper x Female Adapter Sku 30166 Is the sweat size 1" and the NPT 3/4?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes Mike, that is correct.

Was this review helpful to you?

Q: which is the threaded end on the 1-1/4" x 1" Copper x Female Adapter?

Asked by Michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1" end is threaded.

Was this review helpful to you?

Q: Is this product lead free?

Asked by Richard 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is approved for potable water applications.

Was this review helpful to you?

Q: Are your copper fittings NIBCO?

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no the Cello brand

Was this review helpful to you?

Q: is the female thread 1/4 or 3/8 on these?

Asked by Rossco 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting (part WP3-08) has 1/2" female thread and is designed to fit over 1/2" copper pipe on the sweat side.

Was this review helpful to you?
-

Neither! The female threaded end is 1/2" pipe thread. The 1/2" is a nominal size, you'll find it measures a little larger than 0.5", and it's tapered so it tightens up as it's threaded onto a matching male pipe threaded fitting. With pipe thread joint compound (pipe dope) and proper tightening, it'll hold high pressure. There's lots more detailed info available, search for "pipe threads" on the internet. BTW, the other end of that fitting is designed to be soldered onto a matching male 1/2" solder fitting, and its size is also a "nominal" 1/2", not 0.5". Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

Typically when a fitting is listed with only one measurement, the threaded portion is the same diameter as the listed diameter, so in this case, it would be a 1/2" female National Pipe Thread (NPT).

Was this review helpful to you?
-

1/2" ct to 1/2" iron pipe. The treads are 1/2" pipe.

Was this review helpful to you?
-

That one is 1/2 inch. If you need to go smaller you can bush it down. David

Was this review helpful to you?
-

½" Scott Sandquist

Was this review helpful to you?
-

no its 1/2" you want a 1/2"copper x3/8 or 1/4" female thread reducing adaptor

Was this review helpful to you?
-

The thread is 1/2" NPT.

Was this review helpful to you?
-

Hi, Rossco, the one I got was a 1/2" sweat to a female 1/2" npt. Robert.

Was this review helpful to you?
-

It is neither, the female thread is ½” NPT. It is intended to interface between ½” copper and ½” threaded pipe (steel, brass, PVC)

Was this review helpful to you?

Q: What size adaptor do I need to fit a 1/4" gauge to a 1" sweat line, to read pressure?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no single fitting that can accomplish this, but you could use part WP3-16-08 along with TB12-08-04.

Was this review helpful to you?

Q: Is IPS thread compatible with NPT thread on temp. gage?

Asked by Norm 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is compatible.

Was this review helpful to you?

Q: With these copper x female adapters, is the listed size (1/2", 3/8", etc) the ID or the OD?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The listed size is the nominal size. It is neither the ID nor the OD. The nominal size is the size of the copper pipe that will fit inside the adapter. A 1/2" copper pipe will fit inside a 1/2" C x F adapter, for example.

Was this review helpful to you?

Q: Can this be supplied in type K material for underground use?

Asked by Pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Cello fittings are only available in Type L.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy