Apply to be a TradeMaster!
Main product image of 1-1/4" x 4" Copper Return Bend
Magnifying glass
Hover image to zoom

1-1/4" x 4" Copper Return Bend

Brand:
Elkhart
SKU:
32374
Rating:
(23)
Q&A:
(5)
1-1/4" x 4" Copper Return Bend
Magnifying glass
Hover image to zoom
$78.68 each
In Stock
In Stock
Get 4 Tue, Nov 24
Size: 
1-1/4" x 4"
This item replaces: WP38-20

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 4"

Specs

–
Size:

1-1/4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 23 reviews
90% would recommend this product
4.83
out of 23 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for Slantfin MultiPak 83A Baseboards

Someone commented that these will not work with Slantfin baseboards. Well i'm not sure about all of their models of radiators but this fitting is a perfect fit for the model 83A . Its high quality and perfect fit you'll love it. Supplyhouse is the place to buy great service and prices !
VS

Most Liked Negative Review

wrong

will njot work on slant fin basebourd
Showing 1-10 of 23 reviews

SupplyHouse is the only source for unusual fittings

I needed a short return on a 1" copper pipe in a restricted area that only allowed vertical piping. I couldn't find one nearby and decided to order it from SupplyHouse. It came as promised and the job is finished. It looks very professional, and is functions great.
RCM
Ventura County
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't fit Fine/Line 30's

It's about a half inch too wide for the Fine/Line 30's, the pipe won't fit under the retainer clip. I'll have to try quasi-hacking it with a 90 + 90 street. It sounds like it works great on other model radiators.
iTry
Corrupticut
2 years ago
Was this review helpful to you?

Perfect! Exactly What I need

This is the only 1/2" x 2-1/4" copper return bend I can find that fits my projects and the inventory is always available.
Procurement Guru
Avon Lake, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Used this to loop baseboard radiator back to pipes in wall. Much easier than two 90's and likely better flow.
Franco
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Had to run return line inside multi pac 80 housing. This fitting allowed easy connection between element and return line.
William
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

As always .Great products and really fast shipping. That is the way to keep customers.
Not a plumber
North Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House my first stop for hard to find fittings.

Upgrading 60 yr old hydronic system in my home. Used this return bend for a tight return line in a baseboard run where I ran return back through enclosure. Also used these to build a heat exchanger loop outside wood burning fireplace enclosure.
Pez
Racine, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Stuff

Good Seller, Nice Product, Perfect Fitting, Recommend toTry it.
Victor
Flushing, New York.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, fit exactly as expected

Good product
Osama Wafa
Staten Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCTS - GREAT PEOPLE AND EXCELLENT SERVICE !!!

I have been ordering from Supply House for a while now and I am always very, very pleased with the service that I receive. And as for the products, they are always top quality. The last purchase I made were copper return bends. With only a picture on the website to go by, I wasn't sure if I was getting what I wanted. It ended up turning out GREAT ! The picture was a great representation of the copper fitting that was offered. It was exactly what I wanted. Also, Thank you to all the customer service people that I have worked with. You have all been very pleasant and very knowledgeable. And also, thank you to the shipping department for the prompt service. Have a great day. Tom !!!
Tom
Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: what is the distance from outside edge to outside edge? also, what is the distance from the top of the arch to the bottom?

Asked by jc 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

32370 is 4.19" edge to edge, 2.97" from top of the arch to the bottom.

Was this review helpful to you?

Q: Is the 3/4"x2.5" return 2.5 center to center?

Asked by Britt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes

Was this review helpful to you?

Q: What "type" of copper fittings are these? M, L, etc.

Asked by Martin 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Fittings are held to different standards than tubing and thus do not have a type. Typically they are thicker than the tubing types are.

Was this review helpful to you?

Q: Will a normal size inch and a half copper pipe fit inside this?

Asked by neal 13 years ago

Add your answer

* Required Field
- Abe

It has bell fittings on both ends, so it will need to be soldered to normal 1 1/2 pipe or street end fittings. Sent from my iPhone

Was this review helpful to you?
-

Yes, 1 1/2" will fit.

Was this review helpful to you?

Q: 1/2 u bend by 1 1/2 how do you measure the u is it center to center or is it end to end or inside to inside ?

Asked by rowdy 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

1 1/2" center to center and 1/1/2" end to end (U Top to bottom)

Was this review helpful to you?
- Another PexSupply Customer

I would need more information What is the material? What is it used for? A "u" bend generally refers to part of a p' trap This sounds like a special application

Was this review helpful to you?
- Another PexSupply Customer

It is always measured center of the tube.

Was this review helpful to you?
- Another PexSupply Customer

CENTER TO CENTER Sign up for FREE email from BelizeMail.Net at http://www.belizemail.net

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy