Apply to be a TradeMaster!
Main product image of 1/4" Copper Union
Magnifying glass
Hover image to zoom

1/4" Copper Union

Brand:
Elkhart
SKU:
33576
Rating:
(117)
Q&A:
(1)
1/4" Copper Union
Magnifying glass
Hover image to zoom
$21.46 each
BOX UP & SAVE 20%
$429.25 box of 25
$17.17 each
In Stock
In Stock
Get 34 Tue, Sep 15
Order by today, receive Tuesday
This item replaces: WP33-04

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

Copper Union

Specs

Size:

1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.31 out of 117 reviews
87% would recommend this product
4.31
out of 117 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
15%
3 star
4%
2 star
3%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

In order to form a more perfect union...

Supply House's unions worked fine for me and the price was right. I see a lot of other amateur plumbers complaining about how hard it is to get copper unions to seal, so I'll share my union theory for what it's worth: The watertight seal in a union comes from the mating surfaces deforming enough to make up for slight imperfections in the material. For that to happen they need to be manufactured correctly and you need to squeeze them together pretty tight on installation. Look the mating surfaces over before installing and make sure they're clean and there aren't any obvious irregularities. You can lap the joint with automotive valve lapping compound if you want, but make sure you wash all the abrasive away afterward. Pipe dope or tape are neither required nor desirable on a copper union. A brass nut on copper threads is a recipe for seizing, so you might be able to save yourself some grief by putting a little dab of anti-seize compound on the threads and on the contact area where the nut rotates over the flange of the male side. Also try to locate unions where you have good wrench-leverage to the extent that this is possible.
VS

Most Liked Negative Review

Leak Issue with these Unions

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them. They had to be replaced in each case and I am totally dissatisfied with this product.
Showing 1-10 of 117 reviews

Too hard to get leak free for this homeowner....

Homeowner, DIYer so with a grain of salt, but could not get these to stop leaking. Both ends (two union sets) were very very alignable, easy access for wrenching, instructions explicit (from AI): don't over tighten, yet leaks leaks leaks. Did get a replacement for one set that had an obvious defect (see pic) - speaks well of SupplyHouse, but the units were too much trouble so didn't ultimately use them at all.
Done with unions!
New Hampshire
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Used in a low pressure application where I occasionally need to take the joint apart. Works fine so far, no leaks or other issues.
Mitch
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Fast delivery
Larry
Mi
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

heavy duty
mike
cal.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Supply House has never left me down.
Dar from Hershey
Hershey PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

Quick Lead-time
Mike
Norwalk CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used to make big curtain rods.

Quick disconnect to load curtain rings.
Mikeyrose
Sandia Park, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, 11 out of 12

I used 3/4 copper pipe for decorative curtain rods. Unfortunately one of the 12 would not completely tighten up. On the plus side it was not for water so I just put a thin washer between the halves and all is good.
Mikeyrose
Sandia Park, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

Good service
Nap
OxonHiil MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings

The 1in. copper fitting from Elkhart is well made. I've used many other specialty items like this one and have confidence in the products made by Elkhart.
briski58
R.I.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is it lead free

Asked by tracker 13 years ago

Add your answer

* Required Field
- someguy

Yes, apparently as of 12/02/2014 the "Product [Elkhart product 102, part number 10033582] is Certified to NSF/ANSI 372". http://info.nsf.org/Certified/PwsComponents/Listings.asp?Company=01750&Standard=061 The above NSF link was provided by Elkart's product page. http://www.elkhartproducts.com/products/detail/503 The following is an Informative brochure on ANSI/NSF 61-G vs. ANSI/NSF 372 (and how Annex G procedures were moved to ANSI/NSF 372). http://www.nsf.org/newsroom_pdf/nsf61-372_lead_insert_LWD-1350-0513.pdf Took me all of about 6 hours of a Friday evening to piece this together. HTH

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy