Apply to be a TradeMaster!
Main product image of 3" Copper DWV Coupling
Magnifying glass
Hover image to zoom

3" Copper DWV Coupling

Brand:
Elkhart
SKU:
46242
Rating:
(2)
Q&A:
(0)
3" Copper DWV Coupling
Magnifying glass
Hover image to zoom
$22.76 each
BOX UP & SAVE 20%
$91.05 box of 5
$18.21 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV Coupling

Specs

–
Size:

3"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product, fast service..

Item used in a water purification system.
Bubba
Mobile , AL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

Very nice, perfect fit for my 3" pipe. Nice and heavy, not too thin.
6fiddyv
California
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy