Shop Limited Time Deals
Main product image of 2" Cast Brass DWV Flush Trap Adapter (Copper x Male)
Magnifying glass
Hover image to zoom

2" Cast Brass DWV Flush Trap Adapter (Copper x Male)

Brand:
Elkhart
SKU:
47340
Rating:
(0)
Q&A:
(0)
2" Cast Brass DWV Flush Trap Adapter (Copper x Male)
Magnifying glass
Hover image to zoom
47340 has been discontinued
Discontinued February 28, 2022
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
2" Cast Brass DWV Flush Trap Adapter (Copper x Male)
Brand:
Elkhart
SKU:59292
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Material
Cast Brass

Description

Cast Brass DWV Flush Trap Adapter (Copper x Male)

Note: Image does not represent actual item. This item is made of cast brass.

Specs

Size:

2"

Thread Type:

Male

Material:

Cast Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need