Apply to be a TradeMaster!
Main product image of SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
Magnifying glass
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

Brand:
Fantech
SKU:
SHR150R
Rating:
(14)
Q&A:
(1)
SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
Magnifying glass
Hover image to zoom
SHR150R has been discontinued
Discontinued August 26, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (150 CFM)
Brand:
Fantech
SKU:ATMO150H
(2)
Order by 6PM, receive 15 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
156 Watts
Product Highlight: Length (Inches)
23-1/2" Length
Product Highlight: Width (Inches)
17-3/8" Width

Description

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 50-142 CFM (24-67 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.4

Wattage:

156

Length (Inches):

23-1/2"

Width (Inches):

17-3/8"

Height (Inches):

17.375"

Max Airflow (CFM):

159

Air Flow Capacity (CFM):

50-159

Min Airflow (CFM):

50

Speeds:

3

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Warranty
CURRENT ITEM
Product Image of SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
SKU: SHR150R
(14)
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
5
Lifetime on HRV Core/5 Year Replacement Parts
120v
3
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

22 Replacement Parts

Heat Core
SKU: 402063
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.71 out of 14 reviews
92% would recommend this product
4.71
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Very decent HRV

Our mid-90's vanEE unit finally died, so I purchased this Fantech SHR-150R as a replacement and installed it myself with help from my wife. Shipping was really quick and everything arrived in good shape. Hanging and wiring of the unit was pretty straightforward, no issues encountered. Had to reconfigure the existing 6" ducting immediately around the unit (because the side vents were opposite those of the previous unit), which was VERY challenging, frustrating, and time consuming, but that is mentioned as a caution to other DIY'ers and is NOT intended as part of this rating. Paired this new unit with a Fantech EcoTouch IAQ main wall control and four (4) RTS2 20-minute timer override controls. Unit works as intended and seems to perform very adequately. As for why I docked it one star - whenever the unit is run at the max fan speed (called "NORMAL" by Fantech), the two fans inside the unit produce a whining noise (similar to a very muffled jet engine) that I consider excessive since it travels through the ducting to all the end registers. But at this highest fan speed, the unit moves LOTS of air, probably more than necessary for our 2,800 sq. ft. house, so the lower "REDUCED" speed is the one that is primarily used on a timing basis (20 minutes per hour). The ECO-Touch IAQ wall control is extremely flexible in controlling multiple fan speeds and therefore helps in controlling the sound level.
hbhbalaska
Homer, Alaska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat recovery ventilator

Ventilator works great. Went through 25 below zero temperatures and did not freeze. 90 day return policy at Supply House was a life saver. Returned two units, one shipping damage and the other was defective. No questions asked.
Dan
South Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will buy again

works good fan-tech really needs to work on the boxing got it damaged and the defrost door motor was unplugged. but i am thinking of getting one for the shop. they are that good!!
jud
maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I well buy again

Easy installation if you replace the old one but you must buy wall control to see how is working is not come with, the on and off bottom for the power is inside? not outside?
Felipe
Wisconsn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great machine

Woks excellent good options
Air Solutions
Monsey, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for. 20+year old HRV...easy to install

Well engineered from this architects point of view...installed in an hour and has been adding to my health for a month now. Have another Fantech HRV and would recommend that company.
Tedmonty
Charlotte VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed for Radon mitigation and worked like a charm!

I'm a non-smoker lung cancer survivor, so we tested radon levels in our new house. They were significantly elevated at over 6. We had a traditional mitigation system installed that sucked air from below the slab, and it dropped it below 2. That's normal but my wife wanted it as low as possible. We had a small crawl space under an add-on that wasn't addressed by the previous mitigation so I installed this unit. It was a breeze to install and it immediately dropped the radon levels to near ZERO. Now I have a man-cave in the basement with fresh air!
Lung Cancer Survivor
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, bad packing

got the item only to find that the cover was bent in 4 places and there is no replacement from the factory. will not buy one of those again even though there is a warranty in place.
john
Roswell NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standalone basement install

Supply house was great. Super fast shipping and they had every component I needed. Bought a home with exposed bedrock in the basement and radon just under the threshold sellers would have been required to mitigate. Remediation company gave us a reasonable quote to install one of these ($2200), but, being an ex-subcontactor, I did a lot of reading and did the install myself. It saved us $1200 and only took a couple hours. The unit came balanced and I just ran a single 6" intake to the opposite side of the basement from the outflow, which an anemometer (I know it's not a manometer, but I had it already) indicated didn't affect the balance. It's been running continuously on low for over a week and it's taken care of the majority of smell and condensation issues we had already. Being a fairly small basement this should be cycling the air volume every 90mins on low. I'll report back if I have any issues.
Jerd
Southern Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good straight forward product

Excellent ventilator that I have used before. Would rate this a solid 5 stars, but my unit arrived with the paint on the door rubbed off in several places as a result of shipping. I have pictures, but was disappointed in the aesthetic condition of the unit which is visible in the particular location in which it is installed. This is a second unit, the first is 15 years old.
TJH
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: total number of external ports on the shr150r

Asked by Chuck 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a total of four 6" ports on this unit. One for pulling in fresh air from the outside, one for expelling stale air to the outside, one for taking in air from the inside and one for expelling fresh air into living areas.

Was this review helpful to you?