
| Amperage: | 1 |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Stages: | 2 Heat/1 Cool (Heat Pump) |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Fan Control |
| Power Method: | Hardwired Battery |
| Changeover: | Manual |
| Temperature Range (F): | 40°F - 99°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage 24V 750mV |
| Wattage: | 0.4 to 30 |
| Wiring: | Y L B C O G |
| Frequency: | 50 Hz 60 Hz |
| Color: | Premier White |
| Height: | 3-13/16" |
| Width (Inches): | 5-3/8" |
| Depth (Inches): | 1-1/4" |
The colors of the wires mean nothing, they need to be traced back and identified as to where they are terminated on the other side.
if setup properly yes
i would check to see if you have the correct settings for the heat pump. http://s3.supplyhouse.com/product_files/Pro3000Install2.pdf
not sure what you mean but cycle? http://s3.supplyhouse.com/product_files/Pro3000User2.pdf
Instructions for removing the batteries can be found on page 9 of the user guide, found here on our site : http://s3.pexsupply.com/product_files/Pro3000User2.pdf
RTH3100C1002 is a retail model thermostat (that can be found in Home Depot, etc.), as opposed to a Tradeline contractor model. Tradeline models generally have more installer set-up options. TH3210D1004 is a 2H/1C, non-programmable model. We do not have any specs available on the RTH3100C1002.
This thermostat does have an emergency heat switch.
The manufacturer lists TH8320U1008 ( http://www.pexsupply.com/Honeywell-TH8320U1008-VisionPro-Thermostat-3-Heat-2-Cool-3911000-p ) as the functional replacement for T841A1217.