Apply to be a TradeMaster!
Main product image of 216 - 259 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

216 - 259 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11952
Rating:
(11)
Q&A:
(1)
216 - 259 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$9.92 each
In Stock
In Stock
Get 6 Tomorrow, Aug 7
Order by 6PM, receive Tomorrow
Voltage
220/250V
MFD
216 - 259
233-292

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220/250V
Product Highlight: MFD
216 - 259 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.81" Diameter
Product Highlight: Height (Inches)
4.38" Height

Description

The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

Voltage:

220/250V

MFD:

216 - 259

Shape:

Round

Height (Inches):

4.38"

Diameter (Inches):

1.81"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 216 - 259 MFD Round Start Capacitor (220/250V)
216 - 259 MFD Round Start Capacitor (220/250V)
SKU: 11952
(11)
220/250V
216 - 259
Round
4.38"
1.81"
250v
216 - 259
Round
4.38"
1.81"

You May Also Need

161 - 193 MFD Round Start Capacitor (110/125V)
SKU: 11914
Jard

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy from supply house again

I purchased a state capacitor for my air compressor motor saved me about $400. And thank you for the extremely fast shipping
VS

Most Liked Negative Review

ok

good product
Showing 1-10 of 11 reviews

Fantastic Find—Great Prices and Fast Shipping!

I'm so glad I found this place! The prices are great, and the shipping cost and speed are even better. I'll definitely be buying again.
NYFS
New York, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I f needed for a replacement I would buy this again.

This has been installed in my table saw and is working fine.
Jim
Pullman, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recomended

Repair a motor and works again
Jesus Woodwork Shop
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended.

Bought it to replace the start capacitor on my air compressor, works perfectly so far!
Rex
Duluth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect match
Rodney
Lacombe LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service.

Perfect replacement for a 35 year old saw motor starting capacitor.
Don
North GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products at a reasonable price.

Products were exactly what I ordered and were Delivered in a to Rly manor.
Jloe
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again

I purchased a state capacitor for my air compressor motor saved me about $400. And thank you for the extremely fast shipping
Jim
Thief River Falls, Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy other products

Fast service and very reasonable prices
TOP
Temple Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

Fast and easy and to the point.
SD
Newberg, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT ARE THE PHYSICAL DIMENSIONS OF THIS AND OTHER CAPACITORS. PHYSICAL DIMENSIONS ARE IMPORTANT FOR MY APPLICATION

Asked by NONE 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The size is 1.81X4.38"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy