Shop Resideo Sale
Main product image of 6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 10 ft power cord
Magnifying glass
Hover image to zoom

6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 10 ft power cord

SKU:
506803
Rating:
(2)
Q&A:
(0)
6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 10 ft power cord
Magnifying glass
Hover image to zoom
$244.44 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Features
  • Heavy-duty cast iron construction
  • Nylon impeller
  • Cold rolled steel motor shaft
  • Mechanical seal is made of nitrile with carbon ceramic faces
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT discharge (38 mm)
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Applications:
  • Basement sumps
  • Dewatering
  • Water transfer
  • Light effluent

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

22'

Type:

Automatic

Application:

Plumbing

Voltage:

115V

Amperage:

6

Wattage:

600

Horse Power:

1/3

Max Pressure (PSI):

9.5

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Flow at 15 FT Head:

45 GPM

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Voltage
Horse Power

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement for a 30 year old unit

Replaced a 30+ year old unit
Dave
Lincoln, NH
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company with wonderful service

Real people to help - always great service. The real deal. :)
Steve
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy