Shop Resideo Sale
Main product image of 6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Effluent Pump, 20 ft power cord

SKU:
506802
Rating:
(3)
Q&A:
(0)
6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$230.87 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Little Giant 6EC Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EC series consumes only 5.0 amps while producing 53 gpm @ 5 ft. of head and reaching a maximum shut off of 28 ft.

Features:
  • Heavy-duty cast iron construction
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT discharge (38 mm)
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

28'

Type:

Manual

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

5

Wattage:

600

Flow at 15 FT Head:

42 GPM

Flow at 20 FT Head:

34 GPM

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Max Pressure (PSI):

12.1

Dimensions:

9.9"H x 8.8"L x 8.5"W

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Horse Power
Voltage

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It works good, maybe to good for us.

We have a large fountain and the pump went out. The new one was a replacement pump because our pump wasn't made any longer. It is very powerful, not sure but it will have to work. There is a lot of force. Could have used a smaller one.
Tammy
Tacoma WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Great customer service, fast shipping
Nick the plumber
West Park, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump. I love everything about it.

I use this little giant pump in the bottom of my large Koi pond which ones one of my waterfalls. It works fantastic
The pond lady
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy