Shop Resideo Sale
Main product image of 6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Pump, 10 ft. Power Cord
Magnifying glass
Hover image to zoom

6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Pump, 10 ft. Power Cord

SKU:
506801
Rating:
(9)
Q&A:
(0)
6EC-CIM 1/3 HP, 53 GPM - Manual Submersible Sump Pump, 10 ft. Power Cord
Magnifying glass
Hover image to zoom
$209.16 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Little Giant 6EC Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EC series consumes only 5.0 amps while producing 53 gpm @ 5 ft. of head and reaching a maximum shut off of 28 ft.

Features:
  • Heavy-duty cast iron construction, Polypropylene base material
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT discharge (38 mm)
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

28'

Type:

Manual

Horse Power:

1/3

Application:

Plumbing

Voltage:

115V

Amperage:

5

Wattage:

600

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Flow at 15 FT Head:

42 GPM

Flow at 20 FT Head:

34 GPM

Max Pressure (PSI):

12.1

Weight (lbs):

27 lbs

Discharge:

1-1/2" FNPT

Solids Size:

1/2" max

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Horse Power
Voltage

You May Also Need

Product Reviews

4.78 out of 9 reviews
88% would recommend this product
4.78
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Could not be happier

Same type of pump as my original, but much more efficient. The price was great compared to other sellers. The people I talked with were outstanding, helpful, and knowledgable.
RB
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The pump is good when it works but since I am on my third pump under warranty, the chief aspect of quality is the customer service of SupplyHouse.
Frugal Fred
Spangle WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I would NOT buy here again

I ordered a pump with a float, when it got here no float they said it was a manual pump, since I could not use it I sent it back but they made me pay shipping which at first they said 60. To return then they gave me a break then said 30 something. I would say anyone on a fixed income do not order from this company, that's my opinion. I could not afford that loss!
Breezydawn
Vernon Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Wonderful service, great web site, and rapid ship! Thanks
MLJ
Eugene, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump

I use it in my decorative waterfall
Larry
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good experience

All works as said and customer service was very helpful. What more could I want.
Moosethis
Washougal Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It is used as a bubbler to keep my dock from freezing up. Keep it on a timer until it really gets cold and then it goes 24/7.
Dick
Ashland, NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I had to place a call to make sure I was getting the correct pump. Fella was very nice and checked things out for me.
harpviolin
Vancouver, Wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant cast iron pumps are the best

This is the second Little giant pump that I have bought in 25 years. My application is as a pond pump that operates 4-5hrs a day for about 7 months of the year. I would definitely buy this again. Supply House delivery was exactly as they stated and price was right. No nonsense supply and delivery to drop ship point in Oroville, WA. I just wish they would allow a CDN customer to set up an account, butPayPal saved the day.
A Canuck
Kelowna? BC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy