Apply to be a TradeMaster!
Main product image of 6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord

SKU:
506858
Rating:
(0)
Q&A:
(0)
6EC-CIA-RF 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$292.32 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Little Giant 6EC Series pumps feature 1/3 horsepower Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance, and cooler-running for durability. 6EC Series pumps offer multiple switch options for automatic operation. Built on the industry's best 6E platform, the 6EC Series consumes only 5.0 amps while producing 53 gpm at 5 feet of head and reaching a maximum shut-off of 28 feet.

Applications:
  • Basement sumps
  • Dewatering
  • Water transfer
  • Light effluent

Features:
  • Heavy-duty cast iron construction
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • 20' power cord
  • 1-1/2" FNPT discharge (38 mm)
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

28'

Type:

Automatic

Application:

Plumbing

Voltage:

115V

Amperage:

5

Wattage:

600

Horse Power:

1/3

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Flow at 15 FT Head:

42 GPM

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Voltage
Horse Power
CURRENT ITEM
20'
28'
Automatic
115V
1/3

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy