Apply to be a TradeMaster!
Main product image of 35 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF35
Rating:
(3)
Q&A:
(0)
35 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$5.76 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440/370V
MFD: 
35
10
This item replaces: POCF35, CAP-35/440, TOC35

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Depth (Inches)
1.77" Depth
Product Highlight: Height
3.86"

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Height:

3.86"

Width (Inches):

2.80"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
440/370V
35
Oval
2.80"
440v
35
Oval
2.806"
370V
35
Oval
2.806"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Parts needed in stock

The parts I needed for my antique welder restoration were in stock and shipped quickly.
DZ
New Milford, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good!

Good product, very good price, Excellent service!!!
Big Mike
Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Grade Low price

Works Great
Pool Dude
Houston, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy