Shop Resideo Sale
Main product image of 17.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

17.5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF17.5
Rating:
(0)
Q&A:
(0)
17.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$5.72 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
17.5
22.534567.51012.51517.520253035404550
This item replaces: CAP-17.5/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
17.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
3.74" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

17.5

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

3.74"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
440/370V
17.5
Oval
3.74"
370V
17.5
Oval
3.75"

You May Also Need

15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy