Apply to be a TradeMaster!
Main product image of PL-5ADLX-B Air Acetylene Self Lighting Torch Kit
Magnifying glass
Hover image to zoom

PL-5ADLX-B Air Acetylene Self Lighting Torch Kit

SKU:
0386-0833
Rating:
(11)
Q&A:
(0)
PL-5ADLX-B Air Acetylene Self Lighting Torch Kit
Magnifying glass
Hover image to zoom
$270.75 each
In Stock
In Stock
Get 5 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Air Acetylene

Description

–
Extreme Swirl Technology delivers high heat super fast, reducing brazing time and fuel consumption. All air acetylene kits include gauge guards and cylinder wrench. Improved design features quick-disconnect handles and tips, replaceable tips and color coded "O"rings for quick gas identification.

Features:
  • AR-B (CGA 520) Regulator
  • G-4 Handle
  • AH-12 Hose
  • PL-5A Tip
  • Soft solders to 1-1/2" (40mm)
  • Silver brazes to 3/4" 20mm)
  • "B" Tank Connections
  • Rear valve position
  • Applications: HVAC, high capacity
  • Process: Air Acetylene
  • Instruction manual included
  • 3 year manufacturer warranty

Specs

–
Type:

Torch Kit

Application:

HVAC

High Capacity

Fuel Type:

Air Acetylene

Soft Solders:

Up to 1-1/2"

Silver Brazes:

Up to 3/4"

Regulator:

AR-B (CGA 520)

Handle:

G4

Hose:

AH-12

Tip:

PL-5A

Tank Connection:

B

Valve Position:

Rear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Oxygen Regulator (100- 4000 PSIG)
SKU: 0781-4241
Turbo Torch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

If you have to work with Copper Plumbing this is the torch

I had a sizable boiler project to work that included the fabrication of a Multi-Zone Manifold with circulators. If you have a large copper plumbing job to do this is the torch you need! I have a really decent propane torch but when you have a lot of copper plumbing work to do Air Acetylene is the way to go.
VS

Most Liked Negative Review

Will not buy this product again.

The regulator is fine but I should have not purchased the self igniting torch tip. I sent back the first one due to just popping, will not light no matter how full my tank was nor how much gas pressure I used. The second one I recieved was exactly the same and Supply House was willing to exchange again but like I said to Customer Service, I had no choice but to keep the replacement and just use the lighter. With the lighter it works fine. Here's my point, Supply House had been great, but at times like every distributor, they get companies that supply inferior goods. Years ago, the right thing would have been, yell Customer to keep the tip bit we will send same tip bit without the self ignighter at no cost. Now what has this cost Supply House, a 2 star rating and a review from a 40 year trade veteran who recommends not buying this product. Like I said, these items I recieved both the original and replacement that did not work could be a bad batch, but this whole scenario could have been resolved in a way that would have pleased me, the end user
Showing 1-10 of 11 reviews

Will not buy this product again.

The regulator is fine but I should have not purchased the self igniting torch tip. I sent back the first one due to just popping, will not light no matter how full my tank was nor how much gas pressure I used. The second one I recieved was exactly the same and Supply House was willing to exchange again but like I said to Customer Service, I had no choice but to keep the replacement and just use the lighter. With the lighter it works fine. Here's my point, Supply House had been great, but at times like every distributor, they get companies that supply inferior goods. Years ago, the right thing would have been, yell Customer to keep the tip bit we will send same tip bit without the self ignighter at no cost. Now what has this cost Supply House, a 2 star rating and a review from a 40 year trade veteran who recommends not buying this product. Like I said, these items I recieved both the original and replacement that did not work could be a bad batch, but this whole scenario could have been resolved in a way that would have pleased me, the end user
Veteran Trades
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should, would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to use!

Great for use on plumbing. flame spread is a little wide for hvac coils with having a flame shield as well
Eric
Springfield, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Torch

I got this torch pretty quick. I used it on a job and worked as it should and was easy to use. Thanks for the great product.
Reko
Covington, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works well, would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An HVAC must

Iam an hvac contractor and the versatility is amazing. A must have
Empiremack
Poconos PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turbo torch self lighting

This product is excellent makes your life easy better than ace oxyacetylene, faster than you can imagine:)
Mojo
Fairfax, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you have to work with Copper Plumbing this is the torch

I had a sizable boiler project to work that included the fabrication of a Multi-Zone Manifold with circulators. If you have a large copper plumbing job to do this is the torch you need! I have a really decent propane torch but when you have a lot of copper plumbing work to do Air Acetylene is the way to go.
Bill
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good tool. Makes it easier to get in attic to sillflux.
Charlie the landlord
Conroe, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy