Apply to be a TradeMaster!
Main product image of #30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)

Brand:
Amtrol
SKU:
102-1
Rating:
(472)
Q&A:
(37)
#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 1,425 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Tank Volume: 
4.4 Gallons
2 Gallons4.4 Gallons6.7 Gallons14 Gallons
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Thread Type
Male Thread Type

Description

–

**Note: The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.


The Amtrol EX30 EXTROL Expansion Tank is designed to be installed in residential and commercial applications and it factory pre-charged to 12 PSIG. Though this expansion tank can be mounted horizontally this can cause a decrease in the products life.


Features:

  • For use with closed hydronic heating and cooling systems
  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Accepts expanded water as system temperature rises to reduce pressure build-up.
  • System connection sets the point of no pressure change
  • Water-tight reservoir for expanded water
  • Sealed air cushion - factory pre-charged and 100% tested
  • Deep-drawn steel tank
  • Air stem for pre-charge adjustment

Specs

–
Warranty:

7 Year

Tank Volume:

4.4 Gallons

Application:

Heating

Diameter (Inches):

11"

Height (Inches):

15.5"

Max Accepted Volume:

2.5 Gallons

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
Max Accepted Volume
4.4 Gallons
11"
2.5 Gallons
4.4 Gallons
11"
2.5 Gallons

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.79 out of 472 reviews
96% would recommend this product
4.79
out of 472 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
1%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quick and easy.

Well the product is pretty self explanatory. It was shipped quickly, arrived on time, was packaged well and was simple to install. It replaced the old one that was there for 12+ years and the diaphragm had holed through causing the tank to fill completely with water. The hardest part was checking and charging the air preassure ti the required 15 psi for my system. Mainly because I don't have a digital air preassure gadge.
VS

Most Liked Negative Review

good item

works great and so far so good won't know how good it is until we get some hours on it the only problem is I received this item in 3 days instead of over night that is the reason it got 3 stars
Showing 1-10 of 472 reviews

There when you need it

Replacement of like product. Pinhole discovered in an original tank. In stock replacement arrived in days.
Master of Disaster
Seneca Castle, NY
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Warranty replacement

Can't complain Extrol replaced under warranty I only got about 18 mos this time and I have a PH balancer on my water system it springs a pinhole leak on the upper side of the tank every time
BR
Nh
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The industry standard.

Every boiler system needs one of these! I have yet to see one fail.
k100rsm
MT
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Expansion tank works very well.
Duke
troy, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

I have been your customer for many years, and you guys never failed me in quality or delivery. In fact it was delivered the next day, you guys are amazing!
Gus
Middletown, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used it on my boiler to replace a 12 year old tank……just what the doctor ordered! Great company to deal with, fast shipping at a reasonable price!!!
BigAl
Pacific Northwest
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expansion tank

Great price super fast delivery
Joe
Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost 5 Year Lifespan

I like the design with the clear schrader cap and all. But good thing it's there because you'll need it. Also have found it needs about 5psi added each year. Meh
Fred
CO
8 months ago
Was this review helpful to you?

Would buy this again

Expansion tank for boiler, easy install Would recommend checking air pressure
Tom
Seven Hills Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again when this new expansion tank fails

Perfect size and fit. Installed quickly; no problems.
Lou
Northern NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

37 Questions
37 Questions
ASK A QUESTION

Q: I have a watts et-60. It seems to be discontinued. What do you have that would replace it?

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The direct replacement for the Watts tank is SKU: 0066607

Was this review helpful to you?

Q: The max accepted volume of the Amtrol 60 EXTROL is listed as 2.5 gallons vs. a total tank volume of 7.6. The Amtrol 30 EXTROL is also listed as having a max accepted volume of 2.5, but with a total tank volume of 4.4. Is this a typo?

Asked by Kevin 12 years ago

Add your answer

* Required Field
-

the tank has a diaphragm in it so a portion of the tank is separated and used for air pressure. on one end of the tank you will see a standard air inlet that you can add or release air from to adjust your back pressure.

Was this review helpful to you?
-

No. See factory spec sheet at http://www.amtrol.com/media/documents/extrol/MC2680_01_14_EXTROL_Brochure.pdf. r/s

Was this review helpful to you?

Q: what is diff #30 and RX-30? If I have both baseboard and radiant, do I need the RX-30 or can I just use the #30?

Asked by scott 13 years ago

Add your answer

* Required Field
-

RX 30 is specific to radiant heat. The internal bladder system is plastic ( polypropylene)  and can withstand 200F temps. Corrosion is your concern, if you use the wrong parts in Rad heat system. #30 rubber bladder system, operating temp 240F, both max pressure around 100psi

Was this review helpful to you?

Q: Hello, I have a Amtrol Extrol Model 30 Date code: 21224006 1) Is this compatible with our radiant floor system? 2) It is beginning to leak, it is 7yrs old installed with a Buderus system. Any suggestions? Thank you

Asked by Dan 13 years ago

Add your answer

* Required Field
-

I don't see why not, as long as it matches the old one. Sent from Yahoo Mail on Android

Was this review helpful to you?
-

Unfortunately expansion tanks due tend to fail after only that long but it's not the system your using, your relief valve must have been popping also, I would just change it out with the same one and check the pressure in the boiler. Mike

Was this review helpful to you?

Q: I apologize for lack of information about my system. the information on the name plate has worn off. when I bought my house many years ago the expansion tank already was on the system. I have a 30+ year old Weil-McClain boiler system and my house is 1100 sq. ft. and am not sure whether to use a #15 or a #30 expansion tank. the tank I have now is approximately 11 inch in height and approximately 11 inch in diameter and is a 12-lb pressure system with 100PSI and 240 degree max range. the tank is the same size as a 20 gallon propane tank and has worked fine for many years. will it make a difference which tank I buy? thank you, William

Asked by the dummy! 13 years ago

Add your answer

* Required Field
-

I'm using a No. 30. I have a peerless wbv-3 boiler so its a 3 section unit. I have about 1300sq ft house. No problems here.

Was this review helpful to you?
-

recommend going to the Amtrol web-site and using their calculator for sizing of a thermal expansion tank. failing that, you may wish to contact their customer service, technical support, and they probably can run their calculator for you. it sounds like based on dimensions provided that your current expansion tank is equivalent to the S-30, but see caution below. 1985 data that I used to design my system indicated the S-15 Solar Extrol Tank “...is adequate for systems containing no more than five gallons of glycol-based fluid. Model 30 should be used on larger systems.” Caution – the 1985 data also indicates the maximum pressure of the S-15 or S-30 tank is 75 psi with a max temp of 240 deg F. r/s

Was this review helpful to you?
-

I would use the #30 as long as you have the room ,it may cost a little more than the smaller one but it's worth it since it has more room for expansion and less chance of popping the relief valve, just make sure you get the one for boiler and not hot water heater Mike

Was this review helpful to you?
- Homer

William--You can always go larger without consequence. Too small can cause the pressure relief valve to open to discharge water from the boiler. #30 is the best choice. It is a few bucks more than a #15. There is a formula for sizing tanks. The volume of liquid, density of the liquid,(anti-freeze or water), fill temperature of the liquid and operating temperature of the liquid. Just go with the #30.

Was this review helpful to you?
-

This web site has a calculator that will help you do the math. When you are taking responsibility for your system, read up on it :-) P.S. buy the larger one.

Was this review helpful to you?
-

In order to keep the tank similar I would go with the #30. It sounds like the one you have on there now. Most residential systems came with that same size of expansion tank. I have the same one on my 30 year old system and have replaced it about 2 years agao, working fine. Good luck.

Was this review helpful to you?
-

The size that you currently have and are describing is a #30.  If you have copper fin tube baseboard a #15 is good up to 50, 000 btu's. If you have copper fin tube baseboard a #30 is good up to 150, 000 btu's. If you have copper fin tube baseboard a #60 is good up to 250, 000 btu's. If you have wall convectors or cast iron baseboard or radiators. ....the expansion tank sizes are different.   Sent from my Samsung Galaxy Note® II

Was this review helpful to you?
-

Here is a better explanation. Click on this link to Amtrols expansion tank brochure and look on the 2nd page under "Amtrol expansion tanks" the 3rd chart down. Select your boiler size and type of heating radiation to get the right size expansion tank.  http://www.amtrol.com/media/documents/extrol/MC2680_04_12_EXTROL_Brochure.pdf Sent from my Samsung Galaxy Note® II

Was this review helpful to you?

Q: what size expansion tank do i need for boiler wgo3 gold series

Asked by hank 13 years ago

Add your answer

* Required Field
-

Expansion tank size depends on total volume of water in the system. Most systems use the #30 size unless they are large volume systems like a house with cast iron steam radiators that has been converted from steam to forced hot water. Then you might use a #60 expansion tank. A WGO3 with regular forced hot water baseboard heat would typically use a #30 expansion tank. Sent from my Samsung Galaxy Note® II

Was this review helpful to you?
-

It depends on what the boiler is used for (Hot water, radiators, radiant floor heat etc.) Read the following brochure from Amtrol on EXTROL expansion tanks. From your boiler's BTU/HR rating and what it's used for you can find out what tank to order. http://www.amtrol.com/media/documents/extrol/MC2680_04_12_EXTROL_Brochure.pdf

Was this review helpful to you?
- Kevin

#30 extrol tank is fine

Was this review helpful to you?
-

The quick method is - the  tank is based on the total BTU output of boiler and the type of radiation ( finned baseboard or  cast iron radiator or radiant panels etc..... ) Mike

Was this review helpful to you?

Q: i just received my number #30 tank. i may need from 1" to 1-1/2" of clearance.the old tank was 8" diameter this one is 11"diameter. If I use a couple of short nipples and a couple of elbows to get clearance from the boiler wall,would it affect the function of the tank.

Asked by Lobo 13 years ago

Add your answer

* Required Field
-

Absolutely not Sent from Yahoo! Mail

Was this review helpful to you?
-

It won't effect the function at all, just more potential for leaks having more fittings in between , I like to keep the least amount of connections In between. Mike

Was this review helpful to you?
-

The short answer is no - it will not affect the function as long as boiler water can reach the tank. I've seen them put between ceiling joists.

Was this review helpful to you?

Q: i have a weil- mclain the design of the boiler was certified in 1983.my expation tank is installed horizontal,no room to install vertical,boiler model #PHE-3 series-3, NG ,D.O.E. HTC.CAPACITY BTU/HR 55000, baseboard heating, 2 zones.max.w.p 55LB/HR.I used your size calculator the #15 tank diameter and capacity seems small, the #30 looks like my old one.Can i use the #30 and is the male nipple 1/2 inch thread a standart on all tanks?

Asked by Lobo 13 years ago

Add your answer

* Required Field
- anonymous

To clarify some of these answers - it was mentioned you have just cold in the tank, no water leak and no water out of valve when you test there. Tanks can go bad a couple of different ways: (1) you could have a bladder tear. In that case, the bladder doesn't hold pressure and you probably do get water out of the valve. (2) the tank body can fail and leak air (corrosion at a seam, pinholes from rust or mineral damage, etc) - in this case, you probably have no water coming out of the valve and you may or may not see water on exterior - depends where the leak is and how large - most likely it's not visible. Put a simple tire gauge on tank. If you're working on a closed system hydronic heat (typical boiler) and pressure is low or zero try to fill to 12-15 LBS with a compressor or push pump, etc. If it takes a charge check it every day, week, month and see if it is holding. If it holds, keep the tank. If it bleeds off, replace it. If the tank is on a domestic water heater with a check-valve to prevent back-flow, you should really get gauge on a garden hose nipple and check the water pressure there. Match the pressure in your tank to that pressure. Before you pump pressure into that tank you should open a hot water valve at a sink, shower, etc.,

Was this review helpful to you?
- Plumberman63

The 15 would be enough for a 55000 btu boiler. You can use a 30 it will not cause any problems in operation. They are both a 1/2" ips threads. If it is installed horizontally I would recommend that you support the other end some how, When the tank gets water in it, can make it sag. Hope this helps Plumber63

Was this review helpful to you?
-

I believe #30 tank is a good choice. It comes with 1/2" NPT connection Sent from my BlackBerry® PlayBook™ www.blackberry.com

Was this review helpful to you?
-

Using a larger than called for expansion tank won't hurt things a bit - you can use a larger tank no problem. The threads are indeed ½" mpt and this is standard (at least on smaller residential sized tanks)

Was this review helpful to you?

Q: tank about 10 years old. Relief valve opens when pressure reaches 30 psi. Expansion tank reads 15 psi and there is no hollow sound on the bottom. Top and bottom feel the same full of water. If so why is water not dripping from the shroeder valve when I take a measurement. Also tank is not getting hot, I assume it is because it is full of water and is not accepting the hot water. please comment back in particular when water is not coming out of the valve.

Asked by henry 13 years ago

Add your answer

* Required Field
-

The design of the expansion tank does not allow water to come out of the shrader valve because the water is confined in a rubber bladder. Sounds like your tank has lost it precharge. Need to remove pressure from input of expansion tank, then add pressurized air through the shrader valve to 15 pounds or whatever the operating pressure of your boiler is. If pressure will not hold, then the shrader valve or tank may have an air leak and the tank should be replaced.

Was this review helpful to you?
-

I believe you need to replace the expansion tank - it should normally be empty and it obviously cannot take more water. I question why the pressure is building up to 30 PSI and the relief valve is opening. The relief valve should rarely, if ever open under normal conditions. You should check on the supply side to see if your inlet valve is working properly. I have a shut off valve on my supply and only open it when bleeding the radiators each fall. As for your shroeder valve - the pressure relief valve should operate first if needed. My shroeder valve has never operated except under test conditions and the pressure relief valve has only operated once when I overfilled the boiler. I would get a new tank and have the system checked.

Was this review helpful to you?
-

In my tank's case, the water also did not come out of the valve. I knew the tank was not functioning because the pressure was going up to 30-40psi and the relief valve was working often. Also the sound was dull and the tank was cold even with the boiler on. The cost of this tank was only around $30 bucks and i just replaced and now the pressure is really nice at 12-15psi.

Was this review helpful to you?
- Kevin

Tank is bad replace it

Was this review helpful to you?
-

The expansion tank has a diaphragm between the water and shroeder valve so the water won't come out.

Was this review helpful to you?

Q: Does it matter which direction is up or down. Does the air valve go on top or bottom , or does it matter? For a Extrol model 30 expansion tank.

Asked by bob 13 years ago

Add your answer

* Required Field
-

It does not matter how the tank is oriented Sent from my BlackBerry® PlayBook™ www.blackberry.com

Was this review helpful to you?
- amo-fitter

Bob It doesn't matter I install mind with air valve onm bottom and it works find been installed for over 3yrs. no problem with it Andy

Was this review helpful to you?
-

if one refers to the installation instructions for use with Solar EXTROL Expansion tanks, one finds the following: “TO INSTALL: SOLAR EXTROL may be installed into a tee or other suitable tapping anywhere on a solar heating system. It may be placed in a vertical or horizontal position. It may also be remotely located and piped to a convenient point on the system.” For piping and component location convenience and sound engineering practices, I installed my expansion tank vertically in the bottom of an AMTROL Air Purger Model #443 with an automatic air eliminator (Part #17130, Solar Components Corp., Manchester, NH) on top the purger, for 30 years, with no problems. See attached photo. I personally would not mount the expansion tank in the horizontal position nor with the air volume upwards for the simple reason one cannot vent all the air from the void against the internal bladder in these configurations. With the fluid connection up, the circulating fluid readily floods into the expansion tank against the bladder and air is readily removed by the purger / air eliminator (elimination of all air is necessary to allow the expansion tank to function correctly [maintaining net positive suction head on the circulating pump] and to minimize corrosion products from developing in the system. the above is supported by more detailed install instructions with: “An ideal SOLAR EXTROL installation is to screw it into the bottom of an American Air Purger located on the main. This combination offers both a mounting tapping and continuous automatic air removal from the system.” r/s

Was this review helpful to you?
-

On YouTube you will see some tanks mounted with the opening 'down'. That is an improper installation. Any air in the system will congregate there and the tank will not do its job. The tank must be installed with the threaded opening up, so air does not gather there.

Was this review helpful to you?
- Kevin

It does not matter the air valve is for the pre-charged air pressure

Was this review helpful to you?
- Plumberman63

It Doesn't matter. but if you mount it up with the threaded end down you need to support the tank so it can't tip sideways. Water goes into it when it heats up and makes it heavy. You can even mount it sideways but needs supported. But it is best to mount with threaded end up.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy