Apply to be a TradeMaster!
Filter menu expanded

Filters

542 items
Reset

SORT

Product Availability
–

Show In Stock Only (502)

Duct Size
–

4" (60)
5" (17)
6" (44)
8" (27)
10" (26)
12" (16)
14" (8)
16" (6)
18" (4)
20" (3)

Max Airflow (CFM)
–

630 (1)
750 (1)
1050 (1)
1200 (1)

Review Score
–

(174)
(58)
(11)
(3)
(3)

Price Range
–

$1 to $5 (6)
$5 to $10 (20)
$10 to $15 (12)
$15 to $20 (8)
$20 to $25 (23)
$25 to $30 (9)
$30 to $35 (14)
$35 to $40 (12)
$40 to $45 (10)
$45 to $50 (11)

Fantech Ventilation Fans

Help Face
Need a little help?
542 items
Grid
List
Compare
Product Image of WC Series Variable Speed Control with On/Off Switch (5A)
$29.07 each
In Stock
Get 362 by Tomorrow, Nov 24
In Stock
Get 362 by Tomorrow, Nov 24
Compare
Product Image of FR Series Round Inline Exhaust Fan, 4" Duct (120 CFM)
$183.97 each
In Stock
Get 188 by Tomorrow, Nov 24
In Stock
Get 188 by Tomorrow, Nov 24
Compare
Product Image of DBF 110 Duct Booster Fan (Plastic) w/o Cord
$259.00 each
In Stock
Get 110 by Tomorrow, Nov 24
In Stock
Get 110 by Tomorrow, Nov 24
Compare
Product Image of RSK Series 4" Duct Round Backdraft Damper
$22.59 each
In Stock
Get 12 by Tomorrow, Nov 24
In Stock
Get 12 by Tomorrow, Nov 24
Compare
Product Image of RSK Series 6" Duct Round Backdraft Damper
$42.30 each
In Stock
Get 189 by Tomorrow, Nov 24
In Stock
Get 189 by Tomorrow, Nov 24
Compare
Product Image of FR Series Round Inline Exhaust Fan, 6" Duct (280 CFM)
$260.14 each
In Stock
Get 85 by Tomorrow, Nov 24
In Stock
Get 85 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)
$225.31 each
In Stock
Get 257 by Tomorrow, Nov 24
In Stock
Get 257 by Tomorrow, Nov 24
Compare
Product Image of ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
$183.20 each
In Stock
Get 73 by Tomorrow, Nov 24
In Stock
Get 73 by Tomorrow, Nov 24
Compare
Product Image of PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)
$219.99 each
In Stock
Get 142 by Tomorrow, Nov 24
In Stock
Get 142 by Tomorrow, Nov 24
Compare
Product Image of MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct
$24.50 each
In Stock
Get 262 by Fri, Nov 27
In Stock
Get 262 by Fri, Nov 27
Compare
Product Image of DBF4XL Duct Booster Fan (Metal) w/ Cord
DBF4XL Duct Booster Fan (Metal) w/ Cord
SKU: DBF4XL
Fantech
SKU: DBF4XL
Brand: Fantech
(96)
$353.98 each
In Stock
Get 115 by Tomorrow, Nov 24
In Stock
Get 115 by Tomorrow, Nov 24
Compare
Product Image of FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM)
$870.24 each
In Stock
Get 47 by Tomorrow, Nov 24
In Stock
Get 47 by Tomorrow, Nov 24
Compare
Product Image of DBLT4W Lint Trap for Dryer Booster, 4" Duct
$95.41 each
In Stock
Get 71 by Tomorrow, Nov 24
In Stock
Get 71 by Tomorrow, Nov 24
Compare
Product Image of RSK Series 8" Duct Round Backdraft Damper
$42.99 each
In Stock
Get 40 by Tomorrow, Nov 24
In Stock
Get 40 by Tomorrow, Nov 24
Compare
Product Image of RSK Series 10" Duct Round Backdraft Damper
$52.40 each
In Stock
Get 56 by Tomorrow, Nov 24
In Stock
Get 56 by Tomorrow, Nov 24
Compare
Product Image of PB270-2 Premium Bath Fan (Dual Grille), Uses 4" & 6" Duct (Vent Only)
$304.27 each
In Stock
Get 53 by Tomorrow, Nov 24
In Stock
Get 53 by Tomorrow, Nov 24
Compare
Product Image of RN Series Inline Radon Fan, 4.5" Pipe (174 CFM)
$182.65 each
In Stock
Get 20 by Tomorrow, Nov 24
In Stock
Get 20 by Tomorrow, Nov 24
Compare
Product Image of FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)
$731.64 each
In Stock
Get 78 by Tomorrow, Nov 24
In Stock
Get 78 by Tomorrow, Nov 24
Compare
Product Image of FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)
$213.99 each
In Stock
Get 73 by Tomorrow, Nov 24
In Stock
Get 73 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 4" Duct (100 CFM)
$174.91 each
In Stock
Get 42 by Tomorrow, Nov 24
In Stock
Get 42 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM)
$318.99 each
In Stock
Get 44 by Tomorrow, Nov 24
In Stock
Get 44 by Tomorrow, Nov 24
Compare
Product Image of RC10P Roof Cap, Black Painted Steel, 10" Duct
$245.88 each
In Stock
Get 63 by Tomorrow, Nov 24
In Stock
Get 63 by Tomorrow, Nov 24
Compare
Product Image of COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct
$75.93 each
In Stock
Get 61 by Tomorrow, Nov 24
In Stock
Get 61 by Tomorrow, Nov 24
Compare
Product Image of 4" Dryer Exhaust Duct Power Ventilator, 83 W, 0.73 A (120V)
$541.43 each
In Stock
Get 34 by Tomorrow, Nov 24
In Stock
Get 34 by Tomorrow, Nov 24
Compare
Product Image of FML10 Fixed Metal Hood for Supply or Exhaust, 10" Duct (Single Unit)
$104.82 each
In Stock
Get 59 by Tomorrow, Nov 24
In Stock
Get 59 by Tomorrow, Nov 24
Compare
Product Image of 4" Insulated Flex Duct (25 Ft)
4" Insulated Flex Duct (25 Ft)
SKU: FIDT4
Fantech
SKU: FIDT4
Brand: Fantech
(21)
$78.07 each
In Stock
Get 60 by Tomorrow, Nov 24
In Stock
Get 60 by Tomorrow, Nov 24
Compare
Product Image of Replacement Lint Screen for DBLT4W
Replacement Lint Screen for DBLT4W
SKU: 483798
Fantech
SKU: 483798
Brand: Fantech
(23)
$20.57 each
In Stock
Get 95 by Tomorrow, Nov 24
In Stock
Get 95 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM)
$350.42 each
In Stock
Get 51 by Tomorrow, Nov 24
In Stock
Get 51 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM)
$348.00 each
In Stock
Get 44 by Tomorrow, Nov 24
In Stock
Get 44 by Tomorrow, Nov 24
Compare
Product Image of EDF3 Triple Function Wall Control
$75.80 each
In Stock
Get 45 by Tomorrow, Nov 24
In Stock
Get 45 by Tomorrow, Nov 24
Compare
Product Image of RPE Series Heavy Duty Variable Speed Control with On/Off Switch (10A)
$94.97 each
In Stock
Get 46 by Tomorrow, Nov 24
In Stock
Get 46 by Tomorrow, Nov 24
Compare
Product Image of DG Series Plastic Designer Exhaust Grille w/ Metal Mounting Collar for 4" Duct
$24.63 each
In Stock
Get 42 by Tomorrow, Nov 24
In Stock
Get 42 by Tomorrow, Nov 24
Compare
Product Image of Grille, 450041
Grille, 450041
SKU: 450041
Fantech
SKU: 450041
Brand: Fantech
(12)
$11.37 each
In Stock
Get 109 by Tomorrow, Nov 24
In Stock
Get 109 by Tomorrow, Nov 24
Compare
Product Image of Painted Black Steel Roof Cap, 8" Duct
$153.34 each
In Stock
Get 35 by Tomorrow, Nov 24
In Stock
Get 35 by Tomorrow, Nov 24
Compare
Product Image of FH20 Dehumidistat, Wall Mount (115V/10A)
$54.42 each
In Stock
Get 33 by Tomorrow, Nov 24
In Stock
Get 33 by Tomorrow, Nov 24
Compare
Product Image of FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
$95.48 each
In Stock
Get 24 by Tomorrow, Nov 24
In Stock
Get 24 by Tomorrow, Nov 24
Compare
Product Image of Secondary Lint Trap w/ 4" Adapters
$72.99 each
In Stock
Get 102 by Tomorrow, Nov 24
In Stock
Get 102 by Tomorrow, Nov 24
Compare
Product Image of DG Series Plastic Designer Exhaust Grille for 4" Duct
$11.29 each
In Stock
Get 60 by Tomorrow, Nov 24
In Stock
Get 60 by Tomorrow, Nov 24
Compare
Product Image of 6" Insulated Flex Duct (25 Ft)
6" Insulated Flex Duct (25 Ft)
SKU: FIDT6
Fantech
SKU: FIDT6
Brand: Fantech
(21)
$98.54 each
In Stock
Get 53 by Tomorrow, Nov 24
In Stock
Get 53 by Tomorrow, Nov 24
Compare
Product Image of Replacement Lint Trap Screen Filters for DBLT4
$13.64 each
In Stock
Get 24 by Tomorrow, Nov 24
In Stock
Get 24 by Tomorrow, Nov 24
Compare
Product Image of COM6M Metal Supply & Exhaust Outdoor Hoods, 6" Duct (Pair)
$116.92 each
In Stock
Get 20 by Tomorrow, Nov 24
In Stock
Get 20 by Tomorrow, Nov 24
Compare
Product Image of FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM)
$961.42 each
In Stock
Get 3 by Tomorrow, Nov 24
In Stock
Get 3 by Tomorrow, Nov 24
Compare
Product Image of 5DDD Series 8" Roof Mount Direct Drive Downblast Fan
$425.73 each
In Stock
Get 20 by Tomorrow, Nov 24
In Stock
Get 20 by Tomorrow, Nov 24
Compare
Product Image of Galvanized Steel Silencer for 10" Duct
$351.56 each
In Stock
Get 26 by Tomorrow, Nov 24
In Stock
Get 26 by Tomorrow, Nov 24
Compare
Product Image of FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
$279.29 each
In Stock
Get 18 by Tomorrow, Nov 24
In Stock
Get 18 by Tomorrow, Nov 24
Compare
Product Image of MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct
$36.63 each
In Stock
Get 67 by Tomorrow, Nov 24
In Stock
Get 67 by Tomorrow, Nov 24
Compare
Product Image of Galvanized Steel Silencer for 8" Duct
$205.29 each
In Stock
Get 15 by Tomorrow, Nov 24
In Stock
Get 15 by Tomorrow, Nov 24
Compare
Product Image of DBF4XLT Duct Booster Fan (Metal) w/ Cord and Wall Mt. Indicator Panel
$423.75 each
In Stock
Get 22 by Tomorrow, Nov 24
In Stock
Get 22 by Tomorrow, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Fantech Ventilation Fans

Fantech Ventilation Fans move air in and out of homes and light commercial buildings to control moisture, odors, and indoor air quality where a standard bathroom fan or rooftop unit isn't the right fit. The lineup spans bathroom fans, whole-house fresh-air units, garage exhaust fans, radon mitigation fans, and kitchen makeup air systems, so the right choice depends heavily on what problem the fan needs to solve rather than a single universal spec. Fantech builds its products around what the company describes as expertise in healthy indoor air for building professionals, which shows up in a lineup organized by application rather than just horsepower or size. Contractors most often reach for these fans on jobs where a single point-of-use fan can't clear the air fast enough, such as a below-grade radon system or a tightly sealed home that needs continuous mechanical ventilation. Matching fan type to the actual air-quality problem, not just swapping in a bigger fan, is what determines whether the installation actually solves the issue.

Subcategories

  • Bathroom Exhaust Fans: Bathroom exhaust fans remove humid air at the source to prevent mold and mildew growth, with remote-mounted options that move the motor and noise out of the ceiling and into a nearby attic or closet space. Remote mounting is common in primary bathrooms where sound level matters, since the only thing left in the ceiling is a low-profile grille. Duct run length and the number of elbows both affect actual airflow more than the fan's rated capacity.
  • Whole-House and Fresh-Air Ventilation: Whole-house units bring outdoor air into a home's duct system on a continuous or scheduled basis, which is the approach most new, tightly sealed construction needs to meet mechanical ventilation requirements. Some models add energy recovery so the incoming air is preconditioned by the outgoing exhaust air before it reaches the living space. Installation typically happens once, during construction or a major renovation, rather than room by room.
  • Radon Mitigation Fans: Radon fans run continuously to pull soil gas from beneath a foundation and vent it above the roofline before it can enter the living space. They're typically installed outside or in an attic rather than inside conditioned space, both to keep any radon-laden air outside the home and to reduce noise. A dedicated pressure gauge or alarm is usually installed alongside the fan so a technician can confirm the system is still creating negative pressure under the slab.
  • Garage Ventilation Fans: Garage exhaust fans clear exhaust fumes, humidity, and chemical odors from attached and detached garages, which matters most in cold climates where garage doors stay closed for months at a time. Wall-mounted models duct directly to the exterior without needing an attic run, which keeps installation straightforward in a garage that wasn't built with ventilation in mind. Contractors typically pair these with a timer or motion-based control so the fan isn't left running continuously.
  • Buying Guide

    Application drives the fan selection more than any single spec on a Fantech ventilation fan. A bathroom job calls for a fan sized to the room's square footage and duct run length, while a radon mitigation job calls for a fan rated to maintain negative pressure under a slab regardless of room size. Duct routing is the next constraint to check. Remote-mounted bathroom fans and inline units need attic or crawlspace access for the duct run, and every elbow or foot of extra duct reduces actual airflow below the fan's rated capacity, so oversizing slightly to cover duct losses is common practice. Noise matters more in occupied spaces than in a garage or attic installation, which is why remote-mounted and inline fans are more common in primary bathrooms and bedrooms than ceiling-mounted units. Climate and building tightness affect the whole-house side of the Fantech Ventilation Fans lineup specifically: a loosely built older home may not need continuous mechanical ventilation at all, while a new, tightly sealed home built to modern energy codes usually does. Finally, check control compatibility before finalizing a spec. Some fans are designed to pair with a specific humidity sensor, timer, or wall control, and mixing components across product lines isn't always supported, so confirming compatibility up front avoids a return trip to the supply house.

    Frequently Asked Questions

    What's the difference between a ceiling-mounted and remote-mounted bathroom fan?

    A ceiling-mounted fan has the motor built into the housing that sits in the ceiling, while a remote-mounted fan moves the motor to an inline location in the attic or a nearby space, leaving only a grille in the ceiling. Remote mounting is quieter in the room but requires more attic space and a longer duct run for the same installation.

    How is a radon fan different from a regular exhaust fan?

    A radon fan is built to run continuously against the resistance of drawing gas from beneath a concrete slab, which is a different job than moving room air against low duct resistance. Running a standard bathroom or garage fan on a radon mitigation system won't maintain the negative pressure the system depends on.

    Can one whole-house ventilation fan replace individual bathroom fans?

    Not entirely. A whole-house unit is designed for continuous, building-wide ventilation, while bathroom fans handle spot removal of moisture and odor right after a shower. Many homes use both together rather than relying on one system to do both jobs.

    Do garage ventilation fans need to run constantly?

    No. Most garage fans are set up with a timer, humidity sensor, or motion control so they only run when needed, since a garage doesn't need continuous ventilation the way an occupied living space does. Running the fan only when triggered also cuts down on unnecessary heat loss in cold weather.

    What affects a ventilation fan's real-world airflow versus its rated capacity?

    Duct length, the number of elbows, and any restrictions like a damaged duct or blocked grille all reduce airflow below the fan's rated capacity. Sizing a fan with some margin above the calculated minimum airflow helps account for these losses once the system is actually installed.