Apply to be a TradeMaster!
Main product image of 1" Manifold w/ Shut-Off Valves (6 Loops)
Magnifying glass
Hover image to zoom

1" Manifold w/ Shut-Off Valves (6 Loops)

Brand:
Caleffi
SKU:
6636F5A
Rating:
(0)
Q&A:
(0)
1" Manifold w/ Shut-Off Valves (6 Loops)
Magnifying glass
Hover image to zoom
6636F5A has been discontinued
Discontinued November 18, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1" TwistFlow Manifold w/ Temp Gauge (6 Loops)
Brand:
Caleffi
SKU:6686F5S1A
(4)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Supply Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Note: Image may not be actual representation of item.

Pre-assembled distribution assembly consisting of return distribution manifold complete with built-in shut-off valves suitable for thermo-electric actuator and supply distribution manifold with manually-adjustable balancing valves

Distribution manifolds for radiant panel systems are used to optimally distribute the heating fluid in floor heating system circuits and ultimately improve the control of heat emission from the panels. The manifolds ensure that the flow to each circuit is regulated precisely and also control the shut-off, venting and automatic removal of air from the system.
  • 1" NPT inlet ball valves
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum temperature: 180°F (82°C)
  • Maximum peak temperature: 210°F (93°C)
  • Loop Cv: 2.3 (combined supply & return ports)
  • Outlet center distance: 2 inches

This manifold requires (12) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

–
Number of Loops:

6

Supply Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

210°F

Media:

Water or Glycol up to 50%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM