Apply to be a TradeMaster!
Main product image of 3/8" FTG x Female Street Adapter
Magnifying glass
Hover image to zoom

3/8" FTG x Female Street Adapter

Brand:
Elkhart
SKU:
30230
Rating:
(9)
Q&A:
(3)
3/8" FTG x Female Street Adapter
Magnifying glass
Hover image to zoom
$11.47 each
BOX UP & SAVE 16%
$481.50 box of 50
$9.63 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
This item replaces: WP3-2-06

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Female Street Adapter

Specs

–
Size:

3/8"

Material:

Copper

Application:

Plumbing

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Not every supply keeps these

Needed these to make close quarter female 90.
Al
Fw Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this item often

One of many fittings used frequently.
Patrick
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

order filled correctly

this distributor does fill orders accurately; other distributors miss the feamle street adaptor requirement; misfills occur.
s
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality fitting

Item as described, fast shipping, good price
jamos
AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

No Issues once again.
totten
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit adapter

nice heavy copper fitting, will hold my 4,400 watt heating element for my home made instant water heater very well.
norm
clewiston, fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy fitting

This comes in real handy any time you need a drain. Saves time and copper.
Jake
CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quailty product

Used in Drain line in commercial steamer. Worked just fine.
Chad
Arnold, PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to finish my boiler..

I used this to add an air vent to my new boiler install.
JP
RI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the over all length of this fitting, I'm interested in using it to thread a temp. probe into and solder this into a 1" "T"

Asked by John 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WP3-2-16-12 adapter measures 1-3/8" in total length.

Was this review helpful to you?

Q: I need 3/4 adapter with GHT female thread. Is this the right part to use? If not, what part do I need? I'm connecting inlets of the solar water heater manifolds (3/4 garden hose thread, male) to 3/4 copper pipes L-type. Thank you.

Asked by DIY-Guy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We do not carry any copper fittings that have garden hose thread. We would recommend using a garden hose x NPT threaded adapter to connect to a fitting like this one. Also not that this particular fitting, like all FTG fittings, goes inside of a copper pipe adapter (not over copper pipe).

Was this review helpful to you?

Q: Is this adapter capable of being utilized with type L, K, and M type copper? for the ones with smaller inner diameter will it be necessary to ream out the hole?

Asked by Andy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This adapter fits inside of a 1" copper fitting. A 1" copper fitting fits over Type L, K, and M copper (which all have the same outside diameters.

Was this review helpful to you?
-

Street fittings 1" fit inside another 1" fitting, 1" fittings work with L,K, or M pipe

Was this review helpful to you?
- Joe

The OD of the different type 1" Cu pipe is always 1.23" as you know. A street fitting diameter (OD) is made the same as the pipe, so that it will fit correctly into the female socket of a normal fitting. The ID is never the seat for a fitting, thus it is irrelevant as to fittings working together. If you join a 1" street fitting to 1" Cu pipe (any type), you will need a coupling, which will go around/over both the pipe and the street fitting. The 1" Copper x Female Adapter *SKU:*WP3-16 will fit on 1: Cu pipe (any type) without a coupling.

Was this review helpful to you?
-

Answer: A “FTG” adapter won’t go into any pipe L, K or M. It only goes into the female part of fitting, like into an elbow. FYI type L, K and M are all OD controlled -- the outside diameters are equal so will work with any fitting. The wall thickness increases from M to L to K, so the ID gets smaller.

Was this review helpful to you?
-

The Adapter can be used with L,K,M copper, the outside diameter of all of them is the same. This adapter will not fit inside the pipe it has the same outside diameter as the pipe, so you can put another fitting right on it. Thanks

Was this review helpful to you?
-

This fitting is designed to fit into another fittting, not the actual tubbing. A street fitting will fit into a regular copper fitting.

Was this review helpful to you?
-

This adapter is made to fit inside of a normal fitting boss. It is the same exterior diameter as the nominal pipe diameter. The exterior diameter of the copper pipe is the same regardless of type. It is only the interior pipe diameter that changes. This fitting will neither fit the inside or the outside of the pipe. It is intended to fit inside a fitting. If you want to attach it directly to the end of a pipe, use a normal 1" x Female adapter, not a street/ftg adapter.

Was this review helpful to you?
-

Tubing is sized by outside diameter. All three types will have the same o.d. The i.d. and wall thickness will very. So, for example, the o.d. of 1/2" tubing will be the same for all types.

Was this review helpful to you?
-

That adaptor is made to go into other 1" copper adapters .. it will not fit on or over the pipe.

Was this review helpful to you?
-

FTG means it will go into a fitting directly. It is not meant to be attached to pipe at the FTG end. All classes of pipe will go into a 'fitting'. The only way to directly attach two fittings together is to have one (end) be a FTG, otherwise you would need a short piece of pipe to connect the two 'fittings' So basically what a FTG is useful for is when you can't find a Tee or elbow or connector that needs to be adapted to something else other than what you can find in a catalog. Saves some space and one solder joint.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy