Apply to be a TradeMaster!
Main product image of 1-1/4" Cast Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Cast Brass Cross (Lead Free)

Brand:
Elkhart
SKU:
51238
Rating:
(38)
Q&A:
(5)
1-1/4" Cast Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom
51238 has been discontinued
Discontinued September 16, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
This item replaces: CP35-24, NL35-24

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Brass

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Material:

Cast Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.79 out of 38 reviews
100% would recommend this product
4.79
out of 38 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Copper Cross and a J-Pole Antenna

I used the copper cross and a copper "T" to build the antenna found in the article on the web page,[@] you can see I used different parts to achieve the same results... Antenna works great! I built four of them, phased them together, and I am using them on the 147.32 repeater in Stevensville with excellent results...
VS

Most Liked Negative Review

Brass, not copper

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a display rack, appearance is rather important to me, and I prefer to keep everything copper. They do appear quite sturdy, and if I were using it for plumbing, I'd not hesitate to recommend it.
Showing 1-10 of 38 reviews

Quality part but expensive

This is the only cross of this size I could find that specifically stated it was lead free and for use with potable water. I think the price should be way lower, but they really cornered the market.. Quality of the part is super nice and worked out well for the project.
DUKE
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!!! 4 way Tee

It worked perfect for an outdoor shower fits 1/2" copper 5/8" OD. Fast shipping
DannyB
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One Item

I only purchased one item but it came in a timely fashion and was what I ordered.
Sip
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only supplier I found that had these cross connectors

Just what I needed.
Rich
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

somewhat rare fitting, fast delivery

used in a potable water system with restricted space. unusual, hard to find fitting in a small town. quick delivery, fair price, excellent quality.
jackpot
parowan, ut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this fitting again

This fitting works perfect when you're plumbing a Moen custom volume control shower faucet.
Andy plumber
Steubenville Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This is a weird fitting not available locally. Of course Supply House had it for a better price than the local source could get it.
Eric
Charleston SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and will buy this again

Delta / Brizo recommends use of a cross in configuration of three body jets in custom tile shower installs to balance flow. Supply house had one in stock and two days later it was installed. Eastern ky is limited on access to such items , if it can't be delivered by mule or signal sent across barb wire we have to learn to do without.
Slim
Crossroads of grocery gap n hungry holr
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, quick shipping, decent price.

I am prototyping copper garden trellises, and the fittings I bought from SupplyHouse are essential and appreciated. The order was filled correctly (the first time) and promptly received. I will happily do business with this company again, and who knows, if my prototypes generate sufficient interest, I may do a huge amount of business with this company in the future. Thank you very much.
Westwind
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4 way brass 1"

product material excellent would buy it again.
tim
manistee
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can you get this wrot copper cross in 1/2"? I need 16 - will buy 20 if 10/box like the 3/4".

Asked by For the Birds 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Currently, Cello only offers a wrot cross in 3/4".

Was this review helpful to you?

Q: What materials are used in the cast copper,

Asked by Angela 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it is cast in copper.

Was this review helpful to you?

Q: What is the inner diameter of the cross? Will this fit the 5/8 tube size which has inner diameter of 3/4"?

Asked by sd 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, no, it will fit a 3/4" water tube size.

Was this review helpful to you?
-

This seems unlikely. The cast copper cross fitting is intended to have all thicknesses of copper tubing fit inside the cross since they all have the same size _outside _diameter. The inner diameter of a 5/8" tube is irrelevant.

Was this review helpful to you?

Q: Rifeng 3/4" PEX x 3/4" Copper Fitting Brass Adapter Q: Is the Copper fitting side of this adapter 3/4" male or female? Asked on 7/24/2011 by Anonymous Know the answer? Answer this question 1 answer CUSTOMER CARE A: Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting). 1/2" PEX x 1/2" Copper Fitting Brass Adapter SKU:H060500 Is this what to use to sweat into a copper fitting such as the cross? And are there any valves which can do this such as the "1/2" PEX x 1/2" Sweat Ball Valve SKU:H250500"?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Copper fitting adapters fit inside copper fittings, such as this cross. Such adapters have the same diameters as copper pipe, which would also fit inside this cross. Part H060500 would be the part to use if you want to connect 1/2" PEX to the CP35-08 cross via a crimp or clamp connection.

Was this review helpful to you?
- Another PexSupply Customer

Fitting adapters are male style and fit into the respective pipe size fittings. Make sure you have a fitting adapter and not Pex X copper adapter, which would fit copper pipe nominal size. The answer is yes.

Was this review helpful to you?
- Another PexSupply Customer

A: yes you can sweat a male pex copper fitting brass adapter to a cross same size, if this is what you want. You can sweat SKU H250500 to any female 1/2" copper or brass fitting. Both SKU H060500 and SKU H250500 have male copper fitting ends that fit inside female copper or brass fittings of the same dimension. Remove the plastic valve lever on the valve before sweating.

Was this review helpful to you?

Q: Is this safe to use for potable water?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?