Apply to be a TradeMaster!
Main product image of 12.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

12.5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12999
Rating:
(2)
Q&A:
(0)
12.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$7.26 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Shape: 
Round
Voltage: 
370V
MFD: 
12.5
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

12.5

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 12.5 MFD Round Run Capacitor (370V)
12.5 MFD Round Run Capacitor (370V)
SKU: 12999
(2)
370V
12.5
Round
1-3/4"
2.38"
370V
12.5
Round
1-3/4"
2.38"
440/370V
12.5
Round
1.77"
2.36"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

very satisfied with product and time to ship.

It's a capacitor in a bench grinder to replace one that had never worked since I bought it years ago. This one works. One precaution is however it was advertised as 1 3/4" diameter. the base is but a rib around the top is larger. I had to make big modifications to grinder motor to fit that rib into the space allowed. So nice to no longer have to spin the motor to get it to start. (postage was almost as much as the part)
jay
Venice Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

My grinder starts like a new one now.
JP
KY.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy