Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU307HV3
Rating:
(4)
Q&A:
(1)
30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU307HV3 has been discontinued
Discontinued February 22, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
30,000 BTU, R-410A, SEER 20 Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Outdoor Unit)
Brand:
LG
SKU:LSU303HLV3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
18 Rating
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This item is not compatible with discontinued model LSU307HV2. You cannot mix and match these items.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN307HV3) must be purchased separately.

Please see warranty information below.

Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32000

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

EER:

10

SEER:

18

Refrigerant Type:

R-410A

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Outdoor dB(A):

56

Outdoor Dimensions (H x W x D):

31-1/2" x 34-5/16" x 12-5/8"

Outdoor Voltage:

230/208-60-1

Outdoor Weight:

136.68 lbs

Warranty:

5 Year Compressor/2 Year Parts

Connection Type:

Flare

Suction Line:

5/8"

Liquid Line:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

You May Also Need

41 Replacement Parts

Tube Assembly, Connector, AJR67872013
SKU: AJR67872013
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK47976001
SKU: MCK47976001
LG
Panel Assembly, Side, AGL70857204
SKU: AGL70857204
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product. Very quiet and effective.

I use this LG split system A/C unit in my home. I've got no complaints. It's quite, efficient and effective. I especially like the remote control feature.
fred
Grand Junction, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome power

This unit is great. Came a day early. Really cold us down. It's hot here in so. Cal.
bob
los angeles
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

GREAT PRODUCT AND DELIVER, THE AIR TEMPERATURE WENT FROM 90 TO 74 IN EIGHT MINUTES !
LA
CLEVELAND TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good unit

I went with LG because of the price. It works very good and I"m very happy so far
Frank
Glendale NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size and how many conductor wire does this unit take from the condensor to the air handler ?

Asked by Kyle 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its a line voltage connection, so that would be dictated by local electrical code.

Was this review helpful to you?