Apply to be a TradeMaster!
Main product image of 6 Loop 1-1/4" Stainless Steel Manifold (Fully Assembled)
Magnifying glass
Hover image to zoom

6 Loop 1-1/4" Stainless Steel Manifold (Fully Assembled)

Brand:
Mr. PEX
SKU:
3230600
Rating:
(8)
Q&A:
(5)
6 Loop 1-1/4" Stainless Steel Manifold (Fully Assembled)
Magnifying glass
Hover image to zoom
3230600 has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
6 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Brand:
Mr. PEX
SKU:3250600
(8)
Order by today, receive 4 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fitting System Compatibility
PEX Compression, PEX-AL-PEX Compression
Product Highlight: Number of Outlets
6
Product Highlight: Material
Stainless Steel
Product Highlight: Supply Size
1"
Product Highlight: Flow Capacity (Cv)
1.38 Cv
Product Highlight: Tubing Compatibility
PEX-AL-PEX, PEX

Description

Note: This manifold requires 12 Loop Fitting Assemblies (please see below).

Mr. PEX 1-1/4" Stainless Steel manifolds achieves the highest level of long term corrosion resistance by using a bright annealed high-grade, Type 304, stainless steel with high nickel content. This creates a stable material structure with low levels of ferrite and magnetism. To eliminate the possibility of contact corrosion, all fittings connected to the manifold are nickel-plated. The manifolds are fully assembled, ready for mounting,

The supply side features adjustable flow-meters for flows up to 1.45 gpm per loop, and the return side has balancing on/off valves, in accordance with DIN EN 1264-4. The adjustable flow-meter allows for a positive shut-off and the manual plastic cap on the return valve can be removed to accommodate a valve actuator. The return balancing valve disc is designed to enable exact adjustments of small flows while still being able to handle large flow with minimal resistance. The branch Cv value is 1.38 and the manifold body accommodates flows up to 14 gpm.

The supply and return manifold bodies both have wells to accomodate optional thermometers, and a multi-function swivel End Cap allowing for Fill/Drain or Vent. Each inlet of the manifold has a G 1" thread (BSP straight metric thread) allowing for easy connections of the supply and return mains. Use only MrPEX® Manifold Option adapters for appropriate connection. The branches have Eurokonus (EK20) connections, and all MrPEX® EK20 compression fitting assemblies (PEX to EK20 or PEX-AL-PEX to EK20) can be used to connect tubing to the manifold.

This manifold requires (12) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Manifold Transition Ball Valves
Loop End Cap
Supply/Return Adapter Options
Actuators
  • 5120700: Thermal Actuator for Mr. PEX Manifolds (4 Wire)
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
Manifold Thermometer

Specs

Number of Outlets:

6

PEX Size:

3/8"

1/2"

5/8"

Flow Rate (GPM):

14

Flow Capacity (Cv):

1.38

Supply Connection:

BSP

Supply Size:

1"

Loop Thread:

EK20

Material:

Stainless Steel

Fitting System Compatibility:

PEX Compression

PEX-AL-PEX Compression

Tubing Compatibility:

PEX-AL-PEX

PEX

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Live & Learn (composite vs SS).

Radiant heat manifold, this quality thruout . Stainless is bye far superior to composite which sag over time, if not properly support. Supplyhouse is our go to supplier for our needs, hands down.
Bowtie Guy
Maine
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good qaulity well built

Installed and working
Weed
Big Indian NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mr. Pex is quality

This manifold was a replacement for a failed brass unit also mfgd by Mr. Pex. It directly replaced without any modifications to the tubing. Fit and finish of the unit is visually excellent.
Homeowner Cal
Prineville, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manifold

Nice manifold. I ordered fully assembled. I wish the spacing was a little more, each hook up is two inches apart. It's off set one inch from top to bottom. . Turning valves on or off don't give you much room. Not a big deal personally I like a little more working room is all.
DK
Malta,MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Built Well, Easy to use

Makes installation much faster, seems to be well built.
SteveB
Powell, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality,

This manifold is being installed in a 1200 ft.² garage. This item is very easy to handle and install, would highly recommend all of the Mr.Pex products.
Steve
New Milford Connecticut
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad prouduct

Bad this had more leaks that I had to fix and the purge valves would only let a trickle of water in good d idea bad product
gdog
lp
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy to install

I used it to re install radiant heat floors in my home. They where installed under the floor and now I have them over the subfloor. Easy to install.... it took more torque to tighten the pipes to stop small leaks than I expected but it works fine. Also it looks great since it is exposed in my walk in closet. For anyone installing radiant heat on your house DO NOT Irepeat DO NOT install under the plywood. You will save up to 70% in energy installin above.
Jack of all trades
LIvingston Manor NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can the MR Pex manifold be connected to 3/4" pex tubing, I only see connectors for up to 5/8". I'm looking for a manifold to distribute water to baseboard water heaters and the piping on the heater is 3/4", so I wanted to run 3/4" pex from the manifold the the radiators. Thanks.

Asked by Chris from the confluence 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU:3310500 would allow you to run 3/4" PEX from the manifold. http://www.supplyhouse.com/Mr-PEX-3310500-5-Loop-Radiant-Heat-Manifold-EK25

Was this review helpful to you?

Q: I have 2 different system loops in house. 1 for cast iron radiators and 1 for radiant floors. I want purchase a manifold for each system due to different temps.i know it works fine with radiant heat, but can it work just the same for the radiators which are much hotter?

Asked by newbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These manifolds are not really suited for radiators. The max working pressure for the unit is 145 psi, and the max continuous working temperature is 160 degrees, which is lower than most radiator output temps would be.

Was this review helpful to you?

Q: will my current "heat link" radiant zone valves work with this manifold? My current manifold leaks and I would like to simply swap out the manifold as I think the HL zone valves must be used with my current Heat-Link electronic module. thanks

Asked by dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, only MrPex valves work on MrPex manifolds.

Was this review helpful to you?

Q: can this be used for a home-run system to hot water radiators?

Asked by Jason 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Can thes manifolds be installed up side down supply and returns coming in from above or up stairs

Asked by Plumbpat 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Mr. Pex does not suggest installing the unit upside down, however the supply and return can be unscrewed and you can swap their position on the bracket.

Was this review helpful to you?