Apply to be a TradeMaster!
Main product image of 3 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

3 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF3
Rating:
(2)
Q&A:
(0)
3 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.93 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
MFD: 
3
20

MANUALS (1)


This item replaces: CR3X370R, CR3X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
3 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    440/370V

    MFD:

    3

    Shape:

    Round

    Diameter (Inches):

    1.77"

    Width (Inches):

    1.77"

    Height (Inches):

    2.17"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    10 MFD Oval Motor Run Capacitor (440/370V)
    SKU: TOCF10
    Titan Pro

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    YES

    WORK GREAT ON A FAN IN MY GREENHOUSE
    ERNEST
    LINDENHURST
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy again

    right item for my replacement, very good part. Thanks
    Anh Ba
    Richmond, VA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy