Apply to be a TradeMaster!
Main product image of 7.5 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

7.5 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF7.5
Rating:
(4)
Q&A:
(0)
7.5 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.24 each
In Stock
In Stock
Get 165 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
7.5

MANUALS (1)


This item replaces: TRC7.5, CAP-7.5/440R, CR7.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
2.17" Height

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

7.5

Shape:

Round

Height (Inches):

2.17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
440/370V
7.5
Round
2.17"
440v
7.5
Round
2.38"
370V
7.5
Round
2.38"

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes sir I would purchase again

Fitment is good and seems to last as well as others
Big a
Se Kentucky
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Knowledgeable & quick service

Arrived fast and customer service was very helpful in helping me find the right product for my unit. Thank you!
VF
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great - capacitance value spot on.

Always test before using and both of these were spot on 7.5 mfd.
Ohiojoe
Vincent, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Works great.
Jay
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy