Apply to be a TradeMaster!
Filter menu expanded

Filters

37 items
Reset

SORT

Product Availability
–

Show In Stock Only (30)
Reno (14)

Brand
–

Bluefin (6)
Oatey (6)
Sioux Chief (20)
Viega (1)
Watts (2)
Zurn (1)

Connection Type
–

CPVC (5)
MNPT (11)
PEX Crimp (7)
PEX Press (1)
ProPEX (5)
Sweat (7)

Review Score
–

(22)
(1)
(1)
(1)

Price Range
–

$5 to $10 (3)
$10 to $15 (9)
$15 to $20 (11)
$20 to $25 (1)
$25 to $30 (6)
$30 to $35 (3)
$40 to $45 (1)
$45 to $50 (1)
$70 to $80 (1)
$80 to $90 (1)

1/2 Inch Water Hammer Arrestors

Help Face
Need a little help?
37 items
Grid
List
Compare
Product Image of 1/2" PEX Crimp Straight Water Hammer Arrestor (Lead Free)
$8.09 each
In Stock
Get 71 by Tue, Oct 20
In Stock
Get 71 by Tue, Oct 20
Compare
Product Image of Commercial Water Hammer Arrestor - 1/2" MIP Thread
$15.63 each
In Stock
Get 58 by Tue, Oct 20
In Stock
Get 58 by Tue, Oct 20
Compare
Product Image of Water Hammer Arrestor - 1/2" Expansion PEX Tee F1960 (Lead Free)
$16.04 each
In Stock
Get 10 by Tue, Oct 20
In Stock
Get 10 by Tue, Oct 20
Compare
Product Image of Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807 (Lead Free)
$15.42 each
In Stock
Get 159 by Tue, Oct 20
In Stock
Get 159 by Tue, Oct 20
Compare
Product Image of Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$9.47 each
In Stock
Get 81 by Tue, Oct 20
In Stock
Get 81 by Tue, Oct 20
Compare
Product Image of Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
$11.05 each
In Stock
Get 389 by Tue, Oct 20
In Stock
Get 389 by Tue, Oct 20
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 1/2" MIP Thread
$19.74 each
In Stock
Get 19 by Tue, Oct 20
In Stock
Get 19 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
$12.90 each
In Stock
Get 203 by Tue, Oct 20
In Stock
Get 203 by Tue, Oct 20
Compare
Product Image of 1/2" LF150A, Water Hammer Arrestor, Lead Free
1/2" LF150A, Water Hammer Arrestor, Lead Free
SKU: 0121227
Watts
SKU: 0121227
Brand: Watts
(84)
$86.64 each
In Stock
Get 8 by Tue, Oct 20
In Stock
Get 8 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$10.62 each
BOX UP & SAVE 5%
$60.48 box of 6
$10.08 each
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Compare
Product Image of 1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
$9.26 each
In Stock
Get 223 by Tue, Oct 20
In Stock
Get 223 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)
$18.74 each
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Compare
Product Image of 1/2" Quiet Pipes Male Straight Hammer Arrestor
$26.15 each
In Stock
Get 27 by Tue, Oct 20
In Stock
Get 27 by Tue, Oct 20
Compare
Product Image of Vacu-Rester Vacuum Breaker Arrester - 1/2" MIP Thread
$27.81 each
In Stock
Get 4 by Tue, Oct 20
In Stock
Get 4 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807, Stainless Steel (Lead Free)
$16.44 each
In Stock
Get 46 by Tue, Oct 20
In Stock
Get 46 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Expansion PEX (Lead Free)
$14.35 each
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Out of Stock
Get it by Mon, Nov 2 - Mon, Nov 9
Compare
Product Image of 1/2" Quiet Pipes Male Straight Hammer Arrestor, AA
$11.88 each
In Stock
Get 17 by Tue, Oct 20
In Stock
Get 17 by Tue, Oct 20
Compare
Product Image of 1/2" Male Sweat/Press Hydra-Rester Water Hammer Arrestor
$23.47 each
In Stock
Get 32 by Tue, Oct 20
In Stock
Get 32 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$13.24 each
In Stock
Get 44 by Tue, Oct 20
In Stock
Get 44 by Tue, Oct 20
Compare
Product Image of 1/2" Quiet Pipes Male Sweat/Press Straight Hammer Arrestor (Size AA)
$14.41 each
In Stock
Get 23 by Tue, Oct 20
In Stock
Get 23 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male CPVC (Lead Free)
$11.06 each
In Stock
Get 108 by Tue, Oct 20
In Stock
Get 108 by Tue, Oct 20
Compare
Product Image of 1/2" Quiet Pipes Expansion PEX Straight Hammer Arrestor
$18.85 each
In Stock
Get 15 by Tue, Oct 20
In Stock
Get 15 by Tue, Oct 20
Compare
Product Image of LF15M2-A, 1/2" Lead Free Water Hammer Arrestor
$45.05 each
In Stock
Get 4 by Tue, Oct 20
In Stock
Get 4 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807 (Lead Free)
$18.01 each
In Stock
Get 38 by Tue, Oct 20
In Stock
Get 38 by Tue, Oct 20
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male Sweat
$15.60 each
BOX UP & SAVE 12%
$82.80 box of 6
$13.80 each
In Stock
Get 12 by Wed, Oct 21
In Stock
Get 12 by Wed, Oct 21
Compare
Product Image of 1/2" PEX Crimp Hydra-Rester Water Hammer Arrestor (Lead Free)
$26.44 each
In Stock
Get 4 by Tue, Oct 20
In Stock
Get 4 by Tue, Oct 20
Compare
Product Image of 1/2" Male Sweat x 1/2" Female Sweat Tub/Shower Tee Mini-Rester Water Hammer Arrestor
$28.00 each
In Stock
Get 35 by Tue, Oct 20
In Stock
Get 35 by Tue, Oct 20
Compare
Product Image of 1/2" PEX Expansion Hydra-Rester L-Type Water Hammer Arrestor (Lead Free)
$33.17 each
In Stock
Get 1 by Tue, Oct 20
In Stock
Get 1 by Tue, Oct 20
Compare
Product Image of 1/2" PEX Press Water Hammer Tee Arrestor (Lead Free)
$43.16 each
In Stock
Get 7 by Tue, Oct 20
In Stock
Get 7 by Tue, Oct 20
Compare
Product Image of 1/2" x 8" Double Stub Out x 1/2" Female Sweat Tub/Shower Tee Mini-Rester Water Hammer Arrestor
$31.91 each
In Stock
Get 6 by Fri, Oct 23
In Stock
Get 6 by Fri, Oct 23
Compare
Product Image of 1/2" Quiet Pipes Female CPVC Straight Hammer Arrestor (Size AA)
$11.35 each
In Stock
Get 33 by Thu, Oct 22
In Stock
Get 33 by Thu, Oct 22
Compare
Product Image of 1/2" Quiet Pipes Male CPVC Straight Hammer Arrestor (Size AA)
$15.63 each
In Stock
Get 38 by Tue, Oct 20
In Stock
Get 38 by Tue, Oct 20
Compare
Product Image of 1260XL-A, 1/2" Lead Free PT Water Hammer Arrestor
$74.99 each
In Stock
Get 2 by Tue, Oct 20
In Stock
Get 2 by Tue, Oct 20
Compare
Product Image of 1/2" CPVC Hydra-Rester Commercial Water Hammer Arrestor (Lead Free)
$32.09 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of 1/2" Male Sweat x 1/2" PEX Crimp Mini-Rester Water Hammer Arrestor (Lead Free)
$26.01 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of 1/2" CPVC Spigot Water Hammer Arrestor
1/2" CPVC Spigot Water Hammer Arrestor
SKU: WHA-005
SKU: WHA-005
Brand: Spears
$15.77 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of 1/2" x 8" Stub Out x 1/2" Female Sweat Tub/Shower Tee Mini-Rester Water Hammer Arrestor
1/2" x 8" Stub Out x 1/2" Female Sweat Tub/Shower Tee Mini-Rester Water Hammer Arrestor
SKU: 660-TS8
Sioux Chief
SKU: 660-TS8
Brand: Sioux Chief
(358)
$28.58 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About 1/2 Inch Water Hammer Arrestors

1/2 inch water hammer arrestors are plumbing devices installed on 1/2-inch supply lines to absorb the pressure shock that occurs when a fast-closing valve suddenly stops water flow. When a washing machine solenoid, dishwasher inlet valve, or quick-closing faucet shuts off, the momentum of moving water has nowhere to go, creating a pressure surge that can reach destructive levels inside residential and commercial piping. A 1/2 inch water hammer arrestor intercepts that surge before it travels through the system, protecting pipes, fittings, and appliances from repeated stress. Most residential-grade arrestors in this connection size conform to the ANSI/ASSE 1010 standard and carry an AA size designation, sized for the fixture unit loads typical of 1/2-inch residential branch lines. For contractors roughing in washing machines, dishwashers, ice makers, or any fixture fed by a 1/2-inch line, a properly placed 1/2 inch water hammer arrestor is a straightforward protection measure that avoids callbacks and premature fitting failure.

Sweat Connection (Male Sweat) Arrestors. Sweat-connection 1/2 inch water hammer arrestors solder directly onto copper tubing, making them a standard rough-in choice when working with Type L copper supply lines. The Sioux Chief Mini-Rester 660 series in sweat configuration uses a solid copper body with a polypropylene piston and two EPDM O-rings, and the arrestor body is compatible with press-fitting systems such as Viega ProPress and push-fitting systems when a sweat-to-press adapter is in play. All Mini-Rester arrestors in the 660 series carry the AA size designation, conform to ANSI/ASSE 1010-2004, and are approved for sealed wall installations without an access panel. Sweat arrestors install as close to the shock source as possible for maximum effectiveness.

MIP Thread Arrestors. Male iron pipe thread arrestors give plumbers a no-solder option when working in tight spaces or connecting into existing threaded stub-outs on 1/2-inch supply lines. Bluefin offers 1/2 inch MIP thread water hammer arrestors in a lead-free configuration, and the Sioux Chief 660-G2 provides the same connection in a clamshell-packaged, lead-free format. Threaded arrestors are straightforward to position inline and can be replaced without cutting pipe. As with all ASSE 1010-rated arrestors, installation as close as possible to the quick-closing valve drives the best shock attenuation.

PEX Crimp and Expansion PEX Arrestors. PEX-compatible 1/2 inch water hammer arrestors are designed for direct integration into PEX supply lines using F1807 crimp rings or F1960 expansion fittings, eliminating the need for transition fittings when working in PEX systems. The Sioux Chief 660-X2B uses an F1807 PEX crimp connection, while the Bluefin PXHA2-050 offers a lead-free crimp-style body and the Bluefin PPHA1-050 covers F1960 expansion PEX tee installations. PEX arrestors are fully approved for sealed wall installations without an access panel, which makes them well-suited to in-wall rough-in on multifamily and production residential work.

Push-Fit Connection Arrestors. Push-fit 1/2 inch water hammer arrestors connect to copper, CPVC, and PEX pipe without soldering, threading, or crimping. The SharkBite residential model is an engineered maintenance-free device designed expressly for use with SharkBite push-fit systems, and it can be installed horizontally or vertically. Push-fit arrestors are a fast solution for service work and retrofit applications where shutting off water and making a quick inline installation is the priority. Correct placement remains the same rule: install as close to the source of the hammer as possible.

Residential Diaphragm-Type Arrestors (Rechargeable). Diaphragm-type 1/2 inch water hammer arrestors use a sealed stainless steel chamber with a flexible diaphragm rather than a sliding piston. The Watts LF150A is a residential-grade diaphragm arrestor with a maximum working pressure of 150 psi, a maximum shock pressure rating of 200 psi, and a maximum working temperature of 180 degrees Fahrenheit. The LF150A comes factory air charged at 30 psi and is rechargeable through a standard tire valve connection, which allows the air charge to be adjusted if system pressure or shock characteristics change. Rechargeability separates the LF150A from piston-type arrestors and makes it a preferred choice when field adjustability matters.

The most important decision when specifying a 1/2 inch water hammer arrestor is placement, not brand. Arrestors need to go as close as possible to the shock-generating valve, on both the hot and cold lines. An arrestor installed at the wrong location in the system can have reduced effectiveness regardless of its ratings.

Connection type is the second variable. Sweat connections work on copper rough-ins, MIP thread works in threaded stub-out applications, PEX crimp or expansion fits PEX distribution systems, and push-fit suits retrofit service calls. Matching the arrestor's connection type to the pipe already in the wall cuts labor time and avoids extra transition fittings.

For residential applications, AA size arrestors conforming to ANSI/ASSE 1010 are the standard specification for 1/2-inch supply lines serving washing machines, dishwashers, ice makers, and similar single-fixture connections. The Watts LF150A and Sioux Chief Mini-Rester 660 series both meet this standard and work well in these applications.

For commercial dishwashers, commercial washing machines, and quick-closing valves on commercial lines, the Watts 15M2 series provides a copper-body piston-type arrestor rated to 150 psi that is ASSE and ANSI approved, PDI certified, and IAPMO listed. Unlike the residential LF150A, the 15M2 is factory air charged and not rechargeable, using a sealed chamber to prevent air loss.

When choosing between a rechargeable diaphragm type and a factory-sealed piston type, consider whether the install location allows field access for occasional recharging. Sealed piston arrestors require no maintenance and work well in concealed locations. Rechargeable diaphragm arrestors allow pressure adjustment if the initial charge does not fully eliminate the hammer, which can be an advantage on high-pressure residential systems approaching 150 psi. Either way, confirm that the arrestor selected is lead-free and ASSE 1010 compliant before rough-in.

FAQs

Where should a 1/2 inch water hammer arrestor be installed on a washing machine? The correct installation location for a 1/2 inch water hammer arrestor on a washing machine is as close as possible to the washing machine inlet valve, on both the hot and cold supply lines. Installing the arrestor at the wall stub-out rather than at the machine itself can reduce effectiveness because a long run of pipe between the arrestor and the solenoid valve still experiences the pressure surge. Most ASSE 1010 arrestors can be installed at any angle, so positioning is not restricted by orientation.

What is the difference between a piston-type and a diaphragm-type 1/2 inch water hammer arrestor? The difference between a piston-type and a diaphragm-type 1/2 inch water hammer arrestor is the internal mechanism used to absorb pressure shock. Piston-type arrestors, like the Sioux Chief Mini-Rester 660 series, use a polypropylene piston with EPDM O-rings that slides within the chamber to compress the air charge. Diaphragm-type arrestors, like the Watts LF150A, use a sealed flexible diaphragm that flexes to absorb the shock and are designed to be rechargeable through a tire-valve connection. Piston types are factory-sealed and require no maintenance; diaphragm types allow field adjustment of the air charge.

Does a 1/2 inch water hammer arrestor need an access panel? Most modern ASSE 1010-rated 1/2 inch water hammer arrestors do not require an access panel for installation. Sioux Chief Mini-Rester arrestors in the 660 series are specifically approved for sealed wall installations with no access panel required. Confirming ASSE 1010 compliance and checking the manufacturer's installation documentation for the specific model is the reliable way to verify this before roughing in a concealed location.

What is an ASSE 1010 rating and why does it matter for 1/2 inch water hammer arrestors? The ASSE 1010 rating is a certification from the American Society of Sanitary Engineering that verifies a water hammer arrestor meets standardized performance requirements for pressure shock absorption. For 1/2 inch water hammer arrestors, ASSE 1010 compliance confirms that the device has been tested to handle the kinetic energy generated by quick-closing valves in residential fixture applications. Most building codes and inspection requirements reference ASSE 1010 certification, so specifying a compliant arrestor avoids potential inspection issues.

Can a 1/2 inch water hammer arrestor be installed on PEX pipe? A 1/2 inch water hammer arrestor can be installed on PEX pipe when the arrestor is specifically designed for PEX connection. PEX-compatible models such as the Sioux Chief 660-X2B use an F1807 crimp ring connection, while models like the Bluefin PXHA2-050 and PPHA1-050 cover crimp and F1960 expansion PEX configurations respectively. Standard sweat or MIP thread arrestors would require a transition fitting when connecting into a PEX system, which adds a potential leak point; selecting a purpose-built PEX arrestor is the cleaner approach.

Didn't find what you're looking for? 
Let us know
.