Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package w/ Built In WiFi
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package w/ Built In WiFi

Brand:
LG
SKU:
LS181HSV5
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package w/ Built In WiFi
Magnifying glass
Hover image to zoom
LS181HSV5 has been discontinued
Discontinued April 21, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-32, 23 SEER2 Art Cool Mirror Single Zone High Efficiency Inverter Heat Pump Package w/ Built-In WiFi
Brand:
LG
SKU:KSUAB181A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
21600 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: SEER2
22
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Rebate:
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebates and Incentives

This Package Contains:
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 24.6’ line set (line set not included)


***Note: The LSN180HSV5 requires different sized line sets of liquid line and suction line when used as a single zone or a multi zone.
Single Zone:
  • Liquid Line: 3/8"
  • Suction Line: 5/8"

Multi-Zone:
  • Liquid Line: 1/4"
  • Suction Line: 1/2"

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Bundle

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

21600

Energy Star Rated:

No

Number of Zones:

1

SEER2:

22

HSPF2:

9.5

EER2:

12.58

Application:

Cooling

Refrigerant Type:

R-410A

Outdoor Voltage:

230/208-60-1

Voltage:

208/230V

Features:

Wifi

Liquid Line:

1/4" (Multi Zone)

3/8" (Single Zone)

Suction Line:

1/2" (Multi Zone)

5/8" (Single Zone)

Connection Type:

Flare

Warranty:

5 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Cooling Capacity (BTU)
Heating Capacity (BTU)
Energy Star Rated
Number of Zones
CURRENT ITEM
Product Image of 18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package w/ Built In WiFi
18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package w/ Built In WiFi
SKU: LS181HSV5
Bundle
18000
21600
No
1

You May Also Need