Apply to be a TradeMaster!
Filter menu expanded

Filters

23 items
Reset

SORT

Product Availability

Show In Stock Only (22)

Brand

Harris (18)
Oatey (2)
Victory White (3)

Product Type

Brazing Alloy (11)
Solder (10)
Solder Applying Brush (1)
Wire Solder (9)

Material

5% Antimony (4)
30% Copper (2)
27% Copper (3)
22% Copper (3)
4% Copper (1)
3% Copper (2)
56% Silver (3)
45% Silver (6)
40% Silver (2)
6% Silver (1)

Price Range

$20 to $25 (1)
$25 to $30 (1)
$35 to $40 (1)
$40 to $45 (1)
$50 to $60 (2)
$60 to $70 (6)
$70 to $80 (1)
$80 to $90 (1)
$100 to $200 (4)
$200 to $300 (1)

Solder

Help Face
Need a little help?
23 items
Grid
List
Compare
Product Image of Sterling Lead Free Wire Solder (1 lb. Spool)
$74.57 each
In Stock
Get 98 by Mon, Sep 21
In Stock
Get 98 by Mon, Sep 21
Compare
Product Image of 95/5 Lead Free Solder 1 lb. Spool - (95% Tin - 5% Antimony)
$63.10 each
In Stock
Get 226 by Mon, Sep 21
In Stock
Get 226 by Mon, Sep 21
Compare
Product Image of 95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
$69.30 each
In Stock
Get 165 by Mon, Sep 21
In Stock
Get 165 by Mon, Sep 21
Compare
Product Image of Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
$169.67 each
In Stock
Get 107 by Mon, Sep 21
In Stock
Get 107 by Mon, Sep 21
Compare
Product Image of 95/5 Lead Free Plumbing Wire Solder 4 oz (95% Tin - 5% Antimony)
$20.09 each
In Stock
Get 29 by Mon, Sep 21
In Stock
Get 29 by Mon, Sep 21
Compare
Product Image of Bridgit 1/8 x 1lb Spool of Solder
Bridgit 1/8 x 1lb Spool of Solder
SKU: BRGT61
Harris
SKU: BRGT61
Brand: Harris
(2)
$53.49 each
In Stock
Get 132 by Mon, Sep 21
In Stock
Get 132 by Mon, Sep 21
Compare
Product Image of Premier Silver Lead Free Wire Solder (1 lb. Spool)
$65.23 each
In Stock
Get 51 by Mon, Sep 21
In Stock
Get 51 by Mon, Sep 21
Compare
Product Image of Lead Free Solder Super 50, 1 lb. Spool (LFS)
$43.33 each
In Stock
Get 65 by Mon, Sep 21
In Stock
Get 65 by Mon, Sep 21
Compare
Product Image of 97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
$65.49 each
In Stock
Get 91 by Mon, Sep 21
In Stock
Get 91 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Silver (45%), 1 Troy Oz
1/16" Safety-Silv Silver (45%), 1 Troy Oz
SKU: 4531-HARRIS
Harris
SKU: 4531-HARRIS
Brand: Harris
$63.17 each
In Stock
Get 37 by Mon, Sep 21
In Stock
Get 37 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv High-Silver (56%), 1 Troy Oz
$112.36 each
In Stock
Get 19 by Mon, Sep 21
In Stock
Get 19 by Mon, Sep 21
Compare
Product Image of 60/40 Lead-Bearing Rosin Core Solder 1 lb. Spool - (60% Tin - 40% Lead)
$36.96 each
In Stock
Get 56 by Mon, Sep 21
In Stock
Get 56 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv High-Silver (56%), 5 Troy Oz
$426.94 each
In Stock
Get 3 by Mon, Sep 21
In Stock
Get 3 by Mon, Sep 21
Compare
Product Image of Silver Lead Free Plus, 1 lb. Spool (SLF)
$53.04 each
In Stock
Get 14 by Mon, Sep 21
In Stock
Get 14 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Silver (45%), 3 Troy Oz
1/16" Safety-Silv Silver (45%), 3 Troy Oz
SKU: 4533-HARRIS
Harris
SKU: 4533-HARRIS
Brand: Harris
$171.29 each
In Stock
Get 7 by Mon, Sep 21
In Stock
Get 7 by Mon, Sep 21
Compare
Product Image of 95/5 Lead Free Rosin Core Wire Solder, 8 oz (95% Tin - 5% Antimony)
$28.68 each
In Stock
Get 4 by Mon, Sep 21
In Stock
Get 4 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Tin-Bearing Silver (45%), 1 Troy Oz
$66.05 each
In Stock
Get 3 by Mon, Sep 21
In Stock
Get 3 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Silver (45%), 5 Troy Oz
$309.99 each
In Stock
Get 10 by Mon, Sep 21
In Stock
Get 10 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Silver (40%), 5 Troy Oz
$331.13 each
In Stock
Get 5 by Mon, Sep 21
In Stock
Get 5 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv High-Silver (56%), 3 Troy Oz
$209.91 each
In Stock
Get 1 by Wed, Sep 23
In Stock
Get 1 by Wed, Sep 23
Compare
Product Image of 1/16" Safety-Silv Tin-Bearing Silver (45%), 3 Troy Oz
$150.07 each
In Stock
Get 2 by Mon, Sep 21
In Stock
Get 2 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Tin-Bearing Silver (45%), 5 Troy Oz
$352.91 each
In Stock
Get 6 by Mon, Sep 21
In Stock
Get 6 by Mon, Sep 21
Compare
Product Image of 1/16" Safety-Silv Silver (40%), 3 Troy Oz
$86.99 each
Backorder
Get it by Mon, Oct 19 - Mon, Nov 16
Backorder
Get it by Mon, Oct 19 - Mon, Nov 16
Resources
FAQs, Manuals & Videos
Articles
More About Solder
Solder is a fusible metal alloy that, when melted, functions to join two or more metals together in a process known as soldering. In plumbing systems, soldering produces bonds between copper pipe and fittings. The connections produced by solder are liquid and gas tight.

There are three types of soldering: soft soldering, silver soldering, and brazing. Each type differs in the strength of the metallic bond and the temperature required to melt the solder. Soft soldering requires the least amount of heat, but produces the weakest bond, while brazing produces the strongest bond at the highest temperatures. Solder generally used in plumbing applications is soft solder and typically has a melting range between 190 and 840°F, although alloys with melting points between 360 and 370°F are the most commonly used.

Solder is available in a variety of compositions, and it is the relative percentages of the metallic components which determine the melting point of the solder. Prior to the 1980s, soft solder traditionally contained lead and tin. However, due to the rising health concerns of lead poisoning, lead-free solder has now largely replaced traditional lead solder. Lead-free solder often contains alternative metallic components such as antimony, copper or silver. The concentration of tin is directly related to the tensile strength (maximum tension the bond can withstand before tearing) and the shear strength (degree to which the metallic bond is able to resist shearing) of the solder. The solder will have greater tensile and shear strengths as the concentration of tin increases. Solders with higher concentrations of tin are more expensive.

We carry several types of lead-free solders for plumbing applications, with the 95/5 tin-antimony solder being the most popular. Click here to view our selection of soldering torches.
Didn't find what you're looking for? 
Let us know
.