Apply to be a TradeMaster!
Main product image of 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom

6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord

SKU:
506274
Rating:
(14)
Q&A:
(2)
6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom
$178.92 each
In Stock
In Stock
Get 12 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9 Amps

Description

Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 6-CIM-R sump pump provides efficient and reliable service. Pump features a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and rapid heat dissipation. Polycarbonate cover and Polypropylene volute-base. Garden hose adapter included for utility use.

Features:
  • 1/3 HP, 115 Volt, 25' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Manual operation (pump can easily be converted to automatic operation using the RS-5, VDS1006, or RFSN-9)
  • 1-1/2" MNPT x 1-1/4" FNPT (31.7mm) Reducer Bushing
  • Thermal overload protection.

Specs

Shutoff Head (ft.):

18'

Cord Length:

25'

Type:

Manual

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12.5 GPM

Max Pressure (PSI):

7.8

Weight (lbs):

18 lbs

Dimensions:

7.25"H x 9.50"L x 7.25"W

Discharge:

1-1/2" FNPT

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Horse Power
Voltage

You May Also Need

Product Reviews

4.5 out of 14 reviews
92% would recommend this product
4.5
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
7%
2 star
7%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I buy these regularly for industrial plant use.

For minor jobs these little pumps are extremely popular with plant employees. A main feature is that these have a suction intake very low to the ground, so will get more water out of a space than larger pumps do. And secondly, the fact you can use a garden hose to discharge is also very convenient.
VS

Most Liked Negative Review

I worry this product won't last

Online ordering and service from Supply House was top notch. 5 Stars for that. I used this submersible pump to drain my pool and left it in the pool for 3 days before totally finishing the job. You can't let it run dry the product says. Understood. Worked as advertised but when I pulled it out it had some rust stains. Not happy about that. Wouldn't think a submersible pump would do this. Oh well. Great service, just worried it won't last as long as I want it to.
Showing 1-10 of 14 reviews

Good OEM replacement pump

This is a good OEM pump at a reasonable price.
Jon B
SLC, Utah
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used these pumps for many years in my fish pond

runs 24/ 7. Have been using these for many years. they used to last 3-5 years. most recent ones don't even last a year. Just ordered a replacement for one to replace one obtained under warrantee. Replacement was in use less than a year before it died. Installed the new one today, doesn't work. Supply house is great but the little giant pumps have deteriorated in quality over the years. Very disappointing
Fish pond man
Centerport, NY
2 years ago
Was this review helpful to you?

Runs 24/7

I use these to supply water to a bearing with river water that can be turbid at times. They run 24/7 and last for years.
DJ
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

I use this pump when I'm building pools. It works great never failed me.
Whitney pools
Benton ark
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+

Exactly as advertised. Good price. Quick shipping. Whats not to like?
Altoon the Poolman
Mobile, Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience!

Pump delivered in 3 days and perfect fit.
SW
Marco Island, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these regularly for industrial plant use.

For minor jobs these little pumps are extremely popular with plant employees. A main feature is that these have a suction intake very low to the ground, so will get more water out of a space than larger pumps do. And secondly, the fact you can use a garden hose to discharge is also very convenient.
Fred
365 Megawatt Power Plant
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I worry this product won't last

Online ordering and service from Supply House was top notch. 5 Stars for that. I used this submersible pump to drain my pool and left it in the pool for 3 days before totally finishing the job. You can't let it run dry the product says. Understood. Worked as advertised but when I pulled it out it had some rust stains. Not happy about that. Wouldn't think a submersible pump would do this. Oh well. Great service, just worried it won't last as long as I want it to.
John
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but again

I use pump for large pond to circulate water
Lou
Novato CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!

You can run this lil pump 24/7 no problem, I love it. I would highly recommend this to anyone looking for a submersible pump great product..
Palazzo
Corona Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I put this in the deep end of my pool for the entire winter and turn it on when I need to drain water out? The water in the deep end will never be frozen.

Asked by Daryl 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This should work out fine. The chlorine levels in the pool should be low over the winter time and nobody will be swimming with it, so this application should be fine.

Was this review helpful to you?

Q: does this product have an automatic shutoff mechanism?

Asked by gil 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no but it can be converted to automatic

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy