Apply to be a TradeMaster!
Filter menu expanded

Filters

1,126 items
Reset

SORT

Product Availability

Show In Stock Only (756)

Brand

Bluefin (70)
Watts (67)
Webstone (253)
Apollo Valves (429)
Boshart (7)
Caleffi (1)
Dahl (13)
Everflow (13)
Febco (5)
Legend Valve (11)

Size

1/8" (7)
1/4" (46)
3/8" (42)
1/2" (175)
3/4" (228)
1" (185)
1-1/4" (143)
1-1/2" (124)
2" (109)
2-1/2" (37)

Connection Method

Sweat (262)
Threaded (571)
Compression (17)
CPVC (6)
Hose (31)
Press (233)
PP-R (6)
SAE (6)
PEX (2)
PEX Crimp (2)

Port Type

Full Port (814)
Standard Port (155)

Connection Type

C x C (221)
FNPT x FNPT (453)
C x FNPT (6)
C x FNPT Union (13)
C x Male Hose (9)
Comp. x Comp. (5)
CPVC x CPVC (6)
FNPT x Male Hose (8)
FNPT x MNPT (13)
FNPT Union x FNPT (19)

Features

Standard (368)
Auto Drain (7)
Bleeder (26)
Fill Valve (8)
Hose Drain (101)
Mini Ball Valve (17)
Purge Tee (9)
Steam Trim (8)
3 Way (11)
Check Valve (5)

Material

Brass (468)
Bronze (368)
Carbon Steel (34)
DZR Brass (81)
Forged Brass (8)
Reinforced Polytetrafluoroethylene (1)
Stainless Steel (102)
Steel (17)

Lead Free

Yes (646)
No (337)

Handle Style

Lever (883)
Locking Handle (61)
Oval (3)
Spring Return (14)
T-Handle (42)
Wing (1)

Valve Construction

1 piece (101)
2 piece (498)
3 piece (65)

Review Score

(218)
(34)
(7)
(1)
(4)

Price Range

$1 to $5 (3)
$5 to $10 (29)
$10 to $15 (34)
$15 to $20 (41)
$20 to $25 (40)
$25 to $30 (55)
$30 to $35 (34)
$35 to $40 (42)
$40 to $45 (34)
$45 to $50 (40)

Ball Valves

Help Face
Need a little help?
1126 items
Grid
List
Compare
Product Image of 1/2" Full Port Threaded Ball Valve (Lead Free)
1/2" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT050
Bluefin
SKU: BVT050
Brand: Bluefin
(263)
$6.46 each
BOX UP & SAVE 18%
$52.90 box of 10
$5.29 each
In Stock
Get 6,895 by Mon, Sep 21
In Stock
Get 6,895 by Mon, Sep 21
Compare
Product Image of 1/2" Full Port Threaded Ball Valve
1/2" Full Port Threaded Ball Valve
SKU: BVT050-NP
Bluefin
SKU: BVT050-NP
Brand: Bluefin
(56)
$6.04 each
BOX UP & SAVE 16%
$50.90 box of 10
$5.09 each
In Stock
Get 553 by Mon, Sep 21
In Stock
Get 553 by Mon, Sep 21
Compare
Product Image of 1/2" Full Port Sweat Ball Valve (Lead Free)
$6.36 each
BOX UP & SAVE 19%
$51.70 box of 10
$5.17 each
In Stock
Get 4,411 by Mon, Sep 21
In Stock
Get 4,411 by Mon, Sep 21
Compare
Product Image of 1/2" Full Port Sweat Ball Valve
1/2" Full Port Sweat Ball Valve
SKU: BVS050-NP
Bluefin
SKU: BVS050-NP
Brand: Bluefin
(56)
$5.65 each
BOX UP & SAVE 18%
$46.30 box of 10
$4.63 each
In Stock
Get 698 by Mon, Sep 21
In Stock
Get 698 by Mon, Sep 21
Compare
Product Image of 3/4" Full Port Threaded Ball Valve (Lead Free)
$10.65 each
BOX UP & SAVE 16%
$89.60 box of 10
$8.96 each
In Stock
Get 13,247 by Mon, Sep 21
In Stock
Get 13,247 by Mon, Sep 21
Compare
Product Image of 3/4" Full Port Threaded Ball Valve
3/4" Full Port Threaded Ball Valve
SKU: BVT075-NP
Bluefin
SKU: BVT075-NP
Brand: Bluefin
(56)
$10.05 each
BOX UP & SAVE 16%
$84.40 box of 10
$8.44 each
In Stock
Get 1,340 by Mon, Sep 21
In Stock
Get 1,340 by Mon, Sep 21
Compare
Product Image of 3/4" Full Port Sweat Ball Valve (Lead Free)
$10.38 each
BOX UP & SAVE 17%
$85.70 box of 10
$8.57 each
In Stock
Get 4,425 by Mon, Sep 21
In Stock
Get 4,425 by Mon, Sep 21
Compare
Product Image of 3/4" Full Port Sweat Ball Valve
3/4" Full Port Sweat Ball Valve
SKU: BVS075-NP
Bluefin
SKU: BVS075-NP
Brand: Bluefin
(56)
$9.08 each
BOX UP & SAVE 15%
$77.60 box of 10
$7.76 each
In Stock
Get 2,417 by Mon, Sep 21
In Stock
Get 2,417 by Mon, Sep 21
Compare
Product Image of 1" Full Port Threaded Ball Valve (Lead Free)
$15.72 each
BOX UP & SAVE 19%
$101.52 box of 8
$12.69 each
In Stock
Get 4,300 by Mon, Sep 21
In Stock
Get 4,300 by Mon, Sep 21
Compare
Product Image of 1" Full Port Threaded Ball Valve
1" Full Port Threaded Ball Valve
SKU: BVT100-NP
Bluefin
SKU: BVT100-NP
Brand: Bluefin
(56)
$14.81 each
BOX UP & SAVE 15%
$100.16 box of 8
$12.52 each
In Stock
Get 1,337 by Mon, Sep 21
In Stock
Get 1,337 by Mon, Sep 21
Compare
Product Image of 1" Full Port Sweat Ball Valve (Lead Free)
1" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS100
Bluefin
SKU: BVS100
Brand: Bluefin
(182)
$14.30 each
BOX UP & SAVE 16%
$96.40 box of 8
$12.05 each
In Stock
Get 1,919 by Mon, Sep 21
In Stock
Get 1,919 by Mon, Sep 21
Compare
Product Image of 1" Full Port Sweat Ball Valve
1" Full Port Sweat Ball Valve
SKU: BVS100-NP
Bluefin
SKU: BVS100-NP
Brand: Bluefin
(56)
$13.69 each
BOX UP & SAVE 17%
$90.40 box of 8
$11.30 each
In Stock
Get 715 by Mon, Sep 21
In Stock
Get 715 by Mon, Sep 21
Compare
Product Image of 1-1/4" Full Port Threaded Ball Valve (Lead Free)
$23.15 each
BOX UP & SAVE 15%
$78.76 box of 4
$19.69 each
In Stock
Get 2,952 by Mon, Sep 21
In Stock
Get 2,952 by Mon, Sep 21
Compare
Product Image of 1-1/4" Full Port Sweat Ball Valve (Lead Free)
$19.30 each
BOX UP & SAVE 15%
$65.96 box of 4
$16.49 each
In Stock
Get 1,044 by Mon, Sep 21
In Stock
Get 1,044 by Mon, Sep 21
Compare
Product Image of 1-1/2" Full Port Threaded Ball Valve (Lead Free)
$34.36 each
BOX UP & SAVE 15%
$58.14 box of 2
$29.07 each
In Stock
Get 1,660 by Mon, Sep 21
In Stock
Get 1,660 by Mon, Sep 21
Compare
Product Image of 1-1/2" Full Port Sweat Ball Valve (Lead Free)
$27.06 each
BOX UP & SAVE 15%
$45.90 box of 2
$22.95 each
In Stock
Get 352 by Mon, Sep 21
In Stock
Get 352 by Mon, Sep 21
Compare
Product Image of 2" Full Port Threaded Ball Valve (Lead Free)
$54.18 each
BOX UP & SAVE 16%
$91.54 box of 2
$45.77 each
In Stock
Get 933 by Mon, Sep 21
In Stock
Get 933 by Mon, Sep 21
Compare
Product Image of 2" Full Port Sweat Ball Valve (Lead Free)
2" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS200
Bluefin
SKU: BVS200
Brand: Bluefin
(182)
$48.88 each
BOX UP & SAVE 20%
$78.46 box of 2
$39.23 each
In Stock
Get 77 by Mon, Sep 21
In Stock
Get 77 by Mon, Sep 21
Compare
Product Image of 2-1/2" Full Port Threaded Ball Valve (Lead Free)
$106.64 each
BOX UP & SAVE 12%
$563.04 box of 6
$93.84 each
In Stock
Get 62 by Mon, Sep 21
In Stock
Get 62 by Mon, Sep 21
Compare
Product Image of 2-1/2" Full Port Sweat Ball Valve (Lead Free)
$107.65 each
BOX UP & SAVE 18%
$527.88 box of 6
$87.98 each
In Stock
Get 55 by Mon, Sep 21
In Stock
Get 55 by Mon, Sep 21
Compare
Product Image of 3" Full Port Threaded Ball Valve (Lead Free)
$166.32 each
BOX UP & SAVE 12%
$876.72 box of 6
$146.12 each
In Stock
Get 34 by Mon, Sep 21
In Stock
Get 34 by Mon, Sep 21
Compare
Product Image of 3" Full Port Sweat Ball Valve (Lead Free)
3" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS300
Bluefin
SKU: BVS300
Brand: Bluefin
(182)
$141.79 each
BOX UP & SAVE 12%
$748.68 box of 6
$124.78 each
In Stock
Get 47 by Mon, Sep 21
In Stock
Get 47 by Mon, Sep 21
Compare
Product Image of 4" Full Port Threaded Ball Valve (Lead Free)
$346.27 each
BOX UP & SAVE 20%
$554.98 box of 2
$277.49 each
In Stock
Get 17 by Mon, Sep 21
In Stock
Get 17 by Mon, Sep 21
Compare
Product Image of 4" Full Port Sweat Ball Valve (Lead Free)
4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS400
Bluefin
SKU: BVS400
Brand: Bluefin
(182)
$258.46 each
BOX UP & SAVE 12%
$452.86 box of 2
$226.43 each
In Stock
Get 2 by Mon, Sep 21
In Stock
Get 2 by Mon, Sep 21
Compare
Product Image of 1/4" Full Port Threaded Ball Valve (Lead Free)
$4.91 each
BOX UP & SAVE 21%
$39.00 box of 10
$3.90 each
In Stock
Get 507 by Mon, Sep 21
In Stock
Get 507 by Mon, Sep 21
Compare
Product Image of 3/8" Full Port Threaded Ball Valve (Lead Free)
$5.54 each
BOX UP & SAVE 17%
$46.10 box of 10
$4.61 each
In Stock
Get 1,569 by Mon, Sep 21
In Stock
Get 1,569 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)
$10.55 each
BOX UP & SAVE 5%
$200.00 box of 20
$10.00 each
In Stock
Get 435 by Mon, Sep 21
In Stock
Get 435 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 1/2" Full Port Threaded Ball Valve, Lead Free
$9.97 each
In Stock
Get 17 by Mon, Sep 21
In Stock
Get 17 by Mon, Sep 21
Compare
Product Image of FBV-3C, 1/2" Full Port Threaded Ball Valve
FBV-3C, 1/2" Full Port Threaded Ball Valve
SKU: 0547102
Watts
SKU: 0547102
Brand: Watts
(2)
$10.42 each
BOX UP & SAVE 5%
$198.20 box of 20
$9.91 each
Out of Stock
Get it by Mon, Oct 5 - Mon, Oct 12
Out of Stock
Get it by Mon, Oct 5 - Mon, Oct 12
Compare
Product Image of FBVS-3C, 1/2" Full Port Sweat Ball Valve
FBVS-3C, 1/2" Full Port Sweat Ball Valve
SKU: 0547110
Watts
SKU: 0547110
Brand: Watts
(2)
$10.93 each
In Stock
Get 15 by Mon, Sep 21
In Stock
Get 15 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 3/4" Full Port Threaded Ball Valve, Lead Free
$24.84 each
In Stock
Get 153 by Mon, Sep 21
In Stock
Get 153 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 3/4" Full Port Sweat Ball Valve (Lead Free)
$24.84 each
In Stock
Get 356 by Mon, Sep 21
In Stock
Get 356 by Mon, Sep 21
Compare
Product Image of FBVS-3C, 3/4" Full Port Sweat Ball Valve
FBVS-3C, 3/4" Full Port Sweat Ball Valve
SKU: 0547111
Watts
SKU: 0547111
Brand: Watts
(27)
$19.65 each
In Stock
Get 45 by Mon, Sep 21
In Stock
Get 45 by Mon, Sep 21
Compare
Product Image of FBV-3C, 3/4" Full Port Threaded Ball Valve
FBV-3C, 3/4" Full Port Threaded Ball Valve
SKU: 0547103
Watts
SKU: 0547103
Brand: Watts
(1)
$18.37 each
BOX UP & SAVE 5%
$174.40 box of 10
$17.44 each
In Stock
Get 107 by Mon, Sep 21
In Stock
Get 107 by Mon, Sep 21
Compare
Product Image of FBVS-3C, 1" Full Port Sweat Ball Valve
FBVS-3C, 1" Full Port Sweat Ball Valve
SKU: 0547112
Watts
SKU: 0547112
Brand: Watts
(2)
$24.65 each
In Stock
Get 7 by Mon, Sep 21
In Stock
Get 7 by Mon, Sep 21
Compare
Product Image of FBV-3C, 1" Full Port Threaded Ball Valve
FBV-3C, 1" Full Port Threaded Ball Valve
SKU: 0547104
Watts
SKU: 0547104
Brand: Watts
(3)
$30.14 each
BOX UP & SAVE 4%
$288.00 box of 10
$28.80 each
In Stock
Get 58 by Mon, Sep 21
In Stock
Get 58 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 1" Full Port Threaded Ball Valve, Lead Free
$28.44 each
In Stock
Get 110 by Mon, Sep 21
In Stock
Get 110 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 1" Full Port Sweat Ball Valve (Lead Free)
$26.04 each
In Stock
Get 77 by Mon, Sep 21
In Stock
Get 77 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free
$39.59 each
In Stock
Get 50 by Mon, Sep 21
In Stock
Get 50 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 1-1/4" Full Port Sweat Ball Valve, Lead Free
$40.04 each
In Stock
Get 14 by Mon, Sep 21
In Stock
Get 14 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 1-1/2" Full Port Sweat Ball Valve, Lead Free
$59.76 each
In Stock
Get 217 by Mon, Sep 21
In Stock
Get 217 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 1-1/2" Full Port Threaded Ball Valve, Lead Free
$63.75 each
In Stock
Get 26 by Mon, Sep 21
In Stock
Get 26 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 2" Full Port Threaded Ball Valve, Lead Free
$90.43 each
In Stock
Get 31 by Mon, Sep 21
In Stock
Get 31 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 2" Full Port Sweat Ball Valve (Lead Free)
$90.28 each
In Stock
Get 10 by Mon, Sep 21
In Stock
Get 10 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 2-1/2" Full Port Threaded Ball Valve, Lead Free
$250.67 each
In Stock
Get 5 by Mon, Sep 21
In Stock
Get 5 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 2-1/2" Full Port Sweat Ball Valve, Lead Free
$195.98 each
In Stock
Get 4 by Mon, Sep 21
In Stock
Get 4 by Mon, Sep 21
Compare
Product Image of LFFBV-3C-M1, 3" Full Port Threaded Ball Valve, Lead Free
$327.48 each
In Stock
Get 30 by Mon, Sep 21
In Stock
Get 30 by Mon, Sep 21
Compare
Product Image of LFFBVS-3C-M1, 3" Full Port Sweat Ball Valve (Lead Free)
$337.19 each
In Stock
Get 5 by Mon, Sep 21
In Stock
Get 5 by Mon, Sep 21
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Ball Valves
A ball valve is commonly used as a shutoff device for water, gas, or oil in Plumbing and Heating Systems. The name Ball Valve derives from a sphere or "ball" strategically placed in the passageway of the valve through which fluid flows. The ball has a hole through it, by which the valve opens and closes.

How does a Ball Valve work?
When the ball valve is open, the ball is positioned so that the hole runs in the same direction as the passageway, allowing fluid to flow through the hole. When it is closed, the ball is positioned so that the hole is perpendicular to the passageway, thus obstructing fluid from flowing through. The ball's position is controlled by a handle that can be turned 90 degrees, or a quarter turn. Turning the handle 90 degrees allows one to open and close the valve. The handle and the valve's position are always in line, allowing one to easily see the valve's position.

There are many variations of ball valves, each differing in pressure and flow restrictions. The most commonly used ball valves are Full Port Ball Valves. These types of ball valves have an oversized ball, and the hole within the ball is the same size as the pipe to which the ball valve is connected. This combination allows for little friction loss and unrestricted flow.

Ball valves are durable and typically work to achieve perfect shutoff, even after years of use. For this reason, they are the preferred choice for shutoff applications. Although they do not offer the fine control that may be necessary in throttling applications, they are sometimes used for this purpose as well.

Webstone is known for their unique bleeder (drain) ball valves. These bleeder ball valves are practical in situations where there is air pressure buildup in water lines. The bleeder allows for excess air pressure to escape the system, which consequently prevents leaks in the plumbing system.

Ball valves are available in two standard connection types: female threaded (IPS) or sweat (CxC). 1/2" and 3/4" ball valves are the most common sizes sold on our website, however sizes are available from 1/4" to 4".