Steel Plate Protectors are steel plates that protect pipe, tubing and wiring from damage by drywall screws, trim screws and nails. The listing includes the Uponor (Wirsbo) steel plate protector for PEX tubing, packed 100 per box, and 16 gauge steel plates from Oatey and Bluefin for pipe and wiring. Examples include 5" x 8" BOCA plates, in standard and self-nailing styles, and a 1-1/2" x 3" self-nailing stud guard. Installers use them to add protection around pipe and wiring before drywall, trim and fastener work. Plates add a layer of protection, but Uponor notes that its plates will not stop every screw or nail driven with great force. Choosing the right size and style for the run matters, because a plate that is too small leaves part of the run uncovered.
Subcategories
Buying Guide
Start with what the plate needs to protect. Uponor lists its steel plate protector for PEX tubing in sizes from 5/16" through 1-1/2", while the Oatey and Bluefin BOCA plates and the Oatey stud guard are described as protection for pipes and wiring installations. Pick the product family that matches the pipe or cable on the job.
Next, match the plate size to the run and the framing. The BOCA plates in the listing measure 5" x 8", a wider footprint than the Oatey 1-1/2" x 3" stud guard. The stud guard lists 2-1/2" between points, so check that spacing against the framing it will be nailed into before choosing it.
When comparing Steel Plate Protectors, look at gauge and fastening style. The Oatey and Bluefin plates and the stud guard here are 16 gauge steel. The listing includes both a standard and a self-nailing 5" x 8" BOCA plate from Oatey, so decide which style suits the install.
Finally, set expectations with the crew. Uponor states its plates are a measure of protection and precaution and will not stop all screws and nails driven with great force. Plan fastener placement with that limit in mind, and confirm package quantity, such as 100 per box for the Uponor protector, before ordering.
Frequently Asked Questions
What do steel plate protectors do?
Steel plate protectors shield pipe, tubing and wiring from drywall screws, trim screws and nails. Uponor describes its plate as a measure of protection and precaution. It will not stop every fastener driven with great force.
What size steel plate protector works for PEX?
The Uponor (Wirsbo) steel plate protector lists applications for 5/16", 3/8", 1/2", 5/8", 3/4", 1", 1-1/4" and 1-1/2" PEX. The steel plate protector comes 100 per box. Match the PEX tubing size to the listed application before ordering.
What is a BOCA plate?
A BOCA plate is a metal plate that provides protection for pipes and wiring installations. The Oatey and Bluefin 5" x 8" steel plate protectors in the listing are 16 gauge steel. Self-nailing versions are in the listing too.
What size is the Oatey stud guard?
The Oatey stud guard is 1-1/2" x 3" in 16 gauge steel, with 2-1/2" between points. It is self-nailing and provides protection for pipes and wiring installations. Check the framing before using that steel plate protector size.
How many steel plate protectors come in a box?
The Uponor (Wirsbo) steel plate protector comes 100 per box. Check each product page for the pack quantity of other steel plate protectors, such as BOCA plates.