The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

1,593 items
Reset

SORT

Product Availability

Show In Stock Only (1393)

Product Type

Actuator (301)
Aquastat Well (3)
Boiler Part (12)
Burner Control (30)
Damper Part (15)
Diverting Valve (11)
Economizer (7)
Flame Rectifier Pilot (8)
Flame Sensor (44)
Gas Valve (92)

Price Range

$1 to $5 (7)
$5 to $10 (18)
$10 to $15 (14)
$15 to $20 (11)
$20 to $25 (10)
$25 to $30 (10)
$30 to $35 (19)
$35 to $40 (16)
$40 to $45 (18)
$45 to $50 (13)

Honeywell

Honeywell
Help Face
Need a little help?
1593 items
Grid
List
Compare
Product Image of 3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240 Vac, TB6575A1000
3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240 Vac, TB6575A1000
SKU: TB6575A1000
Honeywell
SKU: TB6575A1000
Brand: Honeywell
(43)
$169.35 each
In Stock
Get 59 by Tue, Sep 8
In Stock
Get 59 by Tue, Sep 8
Compare
Product Image of Minipeeper UV Sensor -  1/2" Mounting
Minipeeper UV Sensor - 1/2" Mounting
SKU: C7027A1023
Honeywell
SKU: C7027A1023
Brand: Honeywell
(3)
$276.15 each
In Stock
Get 46 by Tue, Sep 8
In Stock
Get 46 by Tue, Sep 8
Compare
Product Image of Heat Conductive Compound, 4 ounces
Heat Conductive Compound, 4 ounces
SKU: 107408
Honeywell
SKU: 107408
Brand: Honeywell
(19)
$28.17 each
In Stock
Get 82 by Tue, Sep 8
In Stock
Get 82 by Tue, Sep 8
Compare
Product Image of 24 V General Purpose Relay with DPST N.O. switching
$33.31 each
In Stock
Get 47 by Tue, Sep 8
In Stock
Get 47 by Tue, Sep 8
Compare
Product Image of TC500 Commercial Connected Touchscreen Wireless Thermostat - 5H/3C Heat Pump, 3H/3C Conventional, TC500A-N
$434.35 each
In Stock
Get 65 by Tue, Sep 8
In Stock
Get 65 by Tue, Sep 8
Compare
Product Image of Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)
$366.26 each
In Stock
Get 62 by Tue, Sep 8
In Stock
Get 62 by Tue, Sep 8
Compare
Product Image of Economizer Logic w/ DCV & Commissioning
Economizer Logic w/ DCV & Commissioning
SKU: W7220A1000
Honeywell
SKU: W7220A1000
Brand: Honeywell
(6)
$364.49 each
In Stock
Get 21 by Tue, Sep 8
In Stock
Get 21 by Tue, Sep 8
Compare
Product Image of Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller
$40.57 each
In Stock
Get 181 by Wed, Sep 9
In Stock
Get 181 by Wed, Sep 9
Compare
Product Image of On-Off Primary Control with PrePurge - Intermittent Pilot
$804.58 each
In Stock
Get 27 by Tue, Sep 8
In Stock
Get 27 by Tue, Sep 8
Compare
Product Image of Pressuretrol Controller, Manual Reset, 2 psi to 15 psi
$239.10 each
In Stock
Get 41 by Tue, Sep 8
In Stock
Get 41 by Tue, Sep 8
Compare
Product Image of Non-Spring Return Damper Actuator, 90 Second
Non-Spring Return Damper Actuator, 90 Second
SKU: ML6161B2024
Honeywell
SKU: ML6161B2024
Brand: Honeywell
(23)
$164.16 each
In Stock
Get 14 by Tue, Sep 8
In Stock
Get 14 by Tue, Sep 8
Compare
Product Image of Cartridge Globe Valve Actuator (40.5 lbf)
Cartridge Globe Valve Actuator (40.5 lbf)
SKU: M6410A1029
Honeywell
SKU: M6410A1029
Brand: Honeywell
(5)
$115.84 each
In Stock
Get 150 by Tue, Sep 8
In Stock
Get 150 by Tue, Sep 8
Compare
Product Image of Minipeeper
Minipeeper
SKU: C7027A1049
Honeywell
SKU: C7027A1049
Brand: Honeywell
(3)
$262.36 each
In Stock
Get 29 by Tue, Sep 8
In Stock
Get 29 by Tue, Sep 8
Compare
Product Image of 4-Line 7800 Series Keyboard Display Module
4-Line 7800 Series Keyboard Display Module
SKU: S7800A2142
Honeywell
SKU: S7800A2142
Brand: Honeywell
(6)
$871.03 each
In Stock
Get 26 by Tue, Sep 8
In Stock
Get 26 by Tue, Sep 8
Compare
Product Image of On-Off Primary Control w/ Pre & Programmable Post Purge, Shutter Drive
$737.66 each
In Stock
Get 33 by Tue, Sep 8
In Stock
Get 33 by Tue, Sep 8
Compare
Product Image of Enthalpy Sensor w/ Sylkbus Communication Protocol
$100.03 each
In Stock
Get 95 by Wed, Sep 9
In Stock
Get 95 by Wed, Sep 9
Compare
Product Image of Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 30 lb-in)
$323.48 each
In Stock
Get 182 by Tue, Sep 8
In Stock
Get 182 by Tue, Sep 8
Compare
Product Image of Non-Spring Return Valve Actuator w/ 160 lbf force
Non-Spring Return Valve Actuator w/ 160 lbf force
SKU: ML6984A4000
Honeywell
SKU: ML6984A4000
Brand: Honeywell
(5)
$354.02 each
In Stock
Get 17 by Tue, Sep 8
In Stock
Get 17 by Tue, Sep 8
Compare
Product Image of Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi)
$243.10 each
In Stock
Get 41 by Tue, Sep 8
In Stock
Get 41 by Tue, Sep 8
Compare
Product Image of Linear Stroke Valve Actuator 160 lbf
Linear Stroke Valve Actuator 160 lbf
SKU: ML7984A4009
Honeywell
SKU: ML7984A4009
Brand: Honeywell
(8)
$428.08 each
In Stock
Get 12 by Tue, Sep 8
In Stock
Get 12 by Tue, Sep 8
Compare
Product Image of Flame Amplifier used w/7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)
$334.61 each
In Stock
Get 24 by Tue, Sep 8
In Stock
Get 24 by Tue, Sep 8
Compare
Product Image of Pilot Burner Assembly
Pilot Burner Assembly
SKU: Q3450C1029
Honeywell
SKU: Q3450C1029
Brand: Honeywell
(3)
$169.33 each
In Stock
Get 44 by Tue, Sep 8
In Stock
Get 44 by Tue, Sep 8
Compare
Product Image of 3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000
$156.71 each
In Stock
Get 111 by Tue, Sep 8
In Stock
Get 111 by Tue, Sep 8
Compare
Product Image of Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included
$264.63 each
In Stock
Get 58 by Tue, Sep 8
In Stock
Get 58 by Tue, Sep 8
Compare
Product Image of Pneumatic Thermostat Direct Acting, Heating, TP970A2004
$244.44 each
In Stock
Get 71 by Tue, Sep 8
In Stock
Get 71 by Tue, Sep 8
Compare
Product Image of 20 K Ohm NTC Non-linear Temperature Wall Module
$33.28 each
In Stock
Get 38 by Tue, Sep 8
In Stock
Get 38 by Tue, Sep 8
Compare
Product Image of Purge Timer, 30 seconds
Purge Timer, 30 seconds
SKU: ST7800A1039
Honeywell
SKU: ST7800A1039
Brand: Honeywell
(2)
$92.02 each
In Stock
Get 11 by Tue, Sep 8
In Stock
Get 11 by Tue, Sep 8
Compare
Product Image of Plastic 7800 Series Subbase
Plastic 7800 Series Subbase
SKU: Q7800A1005
Honeywell
SKU: Q7800A1005
Brand: Honeywell
(2)
$52.39 each
In Stock
Get 35 by Tue, Sep 8
In Stock
Get 35 by Tue, Sep 8
Compare
Product Image of Adapter Plate for Mounting TB6575/TB8575 Series Fan Coil Thermostats
$21.03 each
In Stock
Get 134 by Tue, Sep 8
In Stock
Get 134 by Tue, Sep 8
Compare
Product Image of Pressuretrol Controller w/ Auto recycle (10 psi to 150 psi)
$363.75 each
In Stock
Get 33 by Tue, Sep 8
In Stock
Get 33 by Tue, Sep 8
Compare
Product Image of Modulating Cartridge Globe Valve Actuator, 40.5 lb-f
$191.36 each
In Stock
Get 59 by Tue, Sep 8
In Stock
Get 59 by Tue, Sep 8
Compare
Product Image of Pressuretrol Controller, Manual Reset, 10 psi to 150 psi
$322.59 each
In Stock
Get 14 by Tue, Sep 8
In Stock
Get 14 by Tue, Sep 8
Compare
Product Image of Floating Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
$368.38 each
In Stock
Get 14 by Tue, Sep 8
In Stock
Get 14 by Tue, Sep 8
Compare
Product Image of 1097 Ohm Standard Temperature Sensor
1097 Ohm Standard Temperature Sensor
SKU: 50021579-001
Honeywell
SKU: 50021579-001
Brand: Honeywell
(2)
$83.54 each
In Stock
Get 30 by Tue, Sep 8
In Stock
Get 30 by Tue, Sep 8
Compare
Product Image of Floating 0-10v Damper Actuator w/ Spring Return for HVAC (175 lb-in)
$529.94 each
In Stock
Get 37 by Tue, Sep 8
In Stock
Get 37 by Tue, Sep 8
Compare
Product Image of 1" to 20" W.C Manual Reset Pressure Switch (Additive)
$197.10 each
In Stock
Get 2 by Tue, Sep 8
In Stock
Get 2 by Tue, Sep 8
Compare
Product Image of Two-Position Damper Actuator w/ Spring Return (20 lb-in)
$591.38 each
In Stock
Get 20 by Tue, Sep 8
In Stock
Get 20 by Tue, Sep 8
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
$540.52 each
In Stock
Get 22 by Tue, Sep 8
In Stock
Get 22 by Tue, Sep 8
Compare
Product Image of On-Off Primary Control w/ Shutter Drive
On-Off Primary Control w/ Shutter Drive
SKU: RM7890A1015
Honeywell
SKU: RM7890A1015
Brand: Honeywell
(3)
$862.47 each
In Stock
Get 5 by Tue, Sep 8
In Stock
Get 5 by Tue, Sep 8
Compare
Product Image of 120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in
$1,392.99 each
In Stock
Get 8 by Tue, Sep 8
In Stock
Get 8 by Tue, Sep 8
Compare
Product Image of Two Position Damper Actuator w/ Spring Return and Aux. Switches for Fire and Smoke Applications (175 lb-in)
$571.94 each
In Stock
Get 16 by Tue, Sep 8
In Stock
Get 16 by Tue, Sep 8
Compare
Product Image of 3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan, Supply voltage: 24Vac 50/60 Hz, TB8575A1000
$174.56 each
In Stock
Get 81 by Tue, Sep 8
In Stock
Get 81 by Tue, Sep 8
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor
$470.81 each
In Stock
Get 31 by Tue, Sep 8
In Stock
Get 31 by Tue, Sep 8
Compare
Product Image of ON-OFF actuator with Proof of Closure
ON-OFF actuator with Proof of Closure
SKU: V4055D1019
Honeywell
SKU: V4055D1019
Brand: Honeywell
$1,008.67 each
In Stock
Get 17 by Tue, Sep 8
In Stock
Get 17 by Tue, Sep 8
Compare
Product Image of Two Position Damper Actuator w/ Spring Return for Fire and Smoke Applications (175 lb-in)
$563.20 each
In Stock
Get 31 by Tue, Sep 8
In Stock
Get 31 by Tue, Sep 8
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor
$365.13 each
In Stock
Get 58 by Wed, Sep 9
In Stock
Get 58 by Wed, Sep 9
Compare
Product Image of Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)
$254.67 each
In Stock
Get 9 by Tue, Sep 8
In Stock
Get 9 by Tue, Sep 8
Compare
Product Image of Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included
Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included
SKU: T775A2009
Honeywell
SKU: T775A2009
Brand: Honeywell
(9)
$234.20 each
In Stock
Get 18 by Tue, Sep 8
In Stock
Get 18 by Tue, Sep 8
Resources
FAQs, Manuals & Videos
Articles
More About Honeywell

Honeywell Home is a manufacturer of residential comfort controls and HVAC accessories including thermostats, zone control panels, air cleaners, humidifiers, dehumidifiers, and UV air purifiers, produced under the Honeywell Home brand by Resideo Technologies as a licensee of the Honeywell trademark. Honeywell Home thermostats include the T6 Pro programmable thermostat, T5 and T5+ models, and the smart thermostat line including the X2S and X8S touchscreen series with Wi-Fi connectivity and remote management capability. Select Honeywell Home thermostat models are ENERGY STAR certified. The Honeywell Home TrueZONE zone panel line, including the HZ311 and HZ322, supports multi-zone forced-air systems by controlling individual zone dampers from a single control panel. For HVAC contractors installing and servicing residential comfort systems, Honeywell Home offers a complete line of controls from a well-established brand with broad installer familiarity in the residential market.

Product Lines

Programmable and Non-Programmable Thermostats: T5, T5+, T6 Pro

The Honeywell Home T5, T5+, and T6 Pro are programmable thermostats for residential and light commercial forced-air and heat pump systems. The T6 Pro supports up to 7-day flexible programming and is compatible with single-stage and multi-stage systems, as well as heat pump applications with auxiliary heat. The T5 and T5+ are simpler programmable options for residential systems where the full flexibility of the T6 Pro is not required. All three models are designed for hardwired 24V HVAC systems with a standard R/C/W/Y/G wiring configuration.

Smart Thermostats: T9, T10, X2S, X8S

Honeywell Home Wi-Fi smart thermostats include the T9 and T10 with remote room sensor compatibility and the X2S and X8S touchscreen models with local and remote control capability via the Resideo app. Smart thermostats with Wi-Fi connectivity allow remote temperature monitoring and setpoint adjustment from a smartphone or tablet. Select Honeywell Home smart thermostat models are ENERGY STAR certified. Smart thermostat installation requires a common wire (C-wire) at the thermostat for continuous power, and compatibility with the connected HVAC system should be confirmed before installation.

TrueZONE Zone Control Panels: HZ311 and HZ322

The Honeywell Home TrueZONE HZ311 and HZ322 zone control panels manage multi-zone forced-air HVAC systems by controlling motorized zone dampers and coordinating thermostat calls from multiple zones. The HZ311 supports up to 3 zones and is designed for residential applications with three independently controlled areas. The HZ322 supports up to 6 zones for larger residential systems or light commercial applications requiring more zones. TrueZONE panels include an equipment interface that protects the HVAC equipment from simultaneous zone demands that could cause short cycling or airflow issues.

Air Cleaners: F300 Electronic Air Cleaner

The Honeywell Home F300 Electronic Air Cleaner is an electrically enhanced media filter system that installs in the HVAC duct system to remove airborne particulates from circulated air. The F300 uses electronic ionization to enhance capture of smaller particles that pass through standard media filters. The F300 is designed for installation in residential forced-air systems at the return air plenum location. Filter cells in the F300 are washable and reusable, reducing ongoing filter media replacement costs compared to disposable media filtration systems.

Humidifiers, Dehumidifiers, and UV Purifiers

Honeywell Home whole-home humidifiers connect to the residential HVAC system ductwork and the home's water supply to add moisture to circulated air during heating season when indoor relative humidity drops. Honeywell Home whole-home dehumidifiers are duct-connected units for whole-house dehumidification in humid climates where standalone portable dehumidifiers are insufficient. Honeywell Home UV air purifiers install in the HVAC duct system or air handler and use ultraviolet light to reduce biological contaminants on the system coil and in the airstream.

Why Contractors Specify Honeywell Home

Contractors specify Honeywell Home controls for the brand recognition and broad installer familiarity built over decades of residential HVAC thermostat installation and service. Honeywell Home is produced by Resideo Technologies as a licensee of the Honeywell trademark. Select Honeywell Home smart thermostats are ENERGY STAR certified, meeting the qualification requirements for applicable utility rebate programs. The TrueZONE zone panel line supports up to 6 zones on a single panel (HZ322), covering residential and light commercial multi-zone applications from a single Honeywell Home control. The breadth of the Honeywell Home catalog allows a contractor to specify thermostats, zone panels, air cleaners, humidification, and UV purification from a single brand.

How to Choose a Honeywell Home Product

The most important decision variable when specifying Honeywell Home thermostats is system compatibility: the HVAC system type, number of stages, and whether the system is a heat pump or a conventional gas or electric system.

For standard single-stage or multi-stage residential forced-air systems, the Honeywell Home T6 Pro covers the widest range of system types in the programmable thermostat category, including single-stage, multi-stage, and heat pump systems with auxiliary heat. For simpler residential systems where full 7-day programming is not required, the Honeywell Home T5 or T5+ is a more straightforward specification.

For Wi-Fi remote access and smart control capability, the Honeywell Home T9 or T10 smart thermostats add remote room sensor compatibility. The Honeywell Home X2S and X8S touchscreen models provide a larger display. Smart thermostat installations require a C-wire for continuous power.

For multi-zone systems, the Honeywell Home TrueZONE HZ311 handles up to 3 zones. The Honeywell Home TrueZONE HZ322 handles up to 6 zones for larger systems.

For all Honeywell Home thermostat installations, confirming compatibility with the connected HVAC system by checking the Resideo/Honeywell Home compatibility tool at resideo.com before installation reduces callbacks from incompatible specifications.

FAQs

Who manufactures Honeywell Home products?
Honeywell Home products are manufactured by Resideo Technologies, which produces and sells residential comfort controls and accessories under the Honeywell Home brand as a licensee of the Honeywell trademark. Resideo Technologies is a separate company from Honeywell International. Additional product and company information is available at resideo.com.

What warranty does Honeywell Home offer on its thermostats?
Honeywell Home thermostat warranty terms vary by model and are documented at resideo.com. For specific warranty coverage periods and conditions applicable to the T5, T6 Pro, T9, T10, X2S, or X8S models, the manufacturer's published warranty documentation at resideo.com is the authoritative reference.

What is the difference between the Honeywell Home HZ311 and HZ322 TrueZONE panels?
The Honeywell Home TrueZONE HZ311 supports up to 3 zones and is designed for standard residential multi-zone forced-air systems. The Honeywell Home TrueZONE HZ322 supports up to 6 zones and is appropriate for larger residential systems or light commercial applications requiring more than 3 independently controlled zones. Both panels control motorized zone dampers and coordinate thermostat calls from multiple zones through the TrueZONE equipment interface.

What size Honeywell Home humidifier is right for a residential application?
Honeywell Home whole-home humidifier sizing starts with the square footage of the conditioned space. Honeywell Home offers flow-through and bypass humidifier models at different output capacities, and the appropriate model is selected by matching the humidifier's rated output in gallons per day to the square footage and construction type of the home. Honeywell Home sizing resources at resideo.com provide guidance for matching the correct humidifier to the application.

Does the Honeywell Home T6 Pro thermostat work with heat pump systems?
The Honeywell Home T6 Pro programmable thermostat is compatible with heat pump systems including auxiliary heat configurations. The T6 Pro supports heat pump systems with single-stage and multi-stage cooling and heating, including the auxiliary heat output required for systems with electric or gas backup heat. Confirming that the specific heat pump system's wiring configuration matches the T6 Pro's terminal assignments at resideo.com before installation is the appropriate step.

Do Honeywell Home smart thermostats require a common wire (C-wire)?
Honeywell Home Wi-Fi smart thermostats, including the T9, T10, X2S, and X8S models, require a common wire (C-wire) at the thermostat location for continuous 24V power. Older residential HVAC systems installed without a C-wire may require a C-wire adapter or a wiring modification before a Honeywell Home smart thermostat can be installed. Confirming C-wire availability at the thermostat location before specifying is the appropriate first step.