The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

836 items
Reset

SORT

Product Availability

Show In Stock Only (163)

Product Type

Basin (10)
Battery (2)
Check Valve (8)
Condensate Removal Pump (7)
Drain (4)
Drain Pump (14)
Effluent Pump (120)
Float Switch (12)
Grinder Pump (46)
Grinder Pump System (2)

Price Range

$5 to $10 (1)
$10 to $15 (13)
$15 to $20 (6)
$20 to $25 (7)
$25 to $30 (4)
$30 to $35 (10)
$35 to $40 (4)
$40 to $45 (8)
$45 to $50 (6)
$50 to $60 (6)

Liberty Pumps

Liberty Pumps
Help Face
Need a little help?
836 items
Grid
List
Compare
Product Image of 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections
1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections
SKU: 404
Liberty Pumps
SKU: 404
(65)
$372.75 each
In Stock
Get 45 by Wed, Sep 9
In Stock
Get 45 by Wed, Sep 9
Compare
Product Image of Float Switch, K001054
Float Switch, K001054
SKU: K001054
Liberty Pumps
SKU: K001054
(35)
$34.56 each
In Stock
Get 161 by Wed, Sep 9
In Stock
Get 161 by Wed, Sep 9
Compare
Product Image of 1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
$216.75 each
In Stock
Get 102 by Wed, Sep 9
In Stock
Get 102 by Wed, Sep 9
Compare
Product Image of 1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord
$335.25 each
In Stock
Get 28 by Wed, Sep 9
In Stock
Get 28 by Wed, Sep 9
Compare
Product Image of Indoor High Liquid Level Alarm w/ 10 ft cord
$139.50 each
In Stock
Get 33 by Wed, Sep 9
In Stock
Get 33 by Wed, Sep 9
Compare
Product Image of 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections
$532.50 each
In Stock
Get 12 by Wed, Sep 9
In Stock
Get 12 by Wed, Sep 9
Compare
Product Image of Crawl Space Perforated Basin & Cover, 16-1/2" x 15"
$113.25 each
In Stock
Get 28 by Wed, Sep 9
In Stock
Get 28 by Wed, Sep 9
Compare
Product Image of 1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin, P382LE51
$831.21 each
In Stock
Get 16 by Thu, Sep 10 - Mon, Sep 14
In Stock
Get 16 by Thu, Sep 10 - Mon, Sep 14
Compare
Product Image of Float Switch for Pump 404
Float Switch for Pump 404
SKU: K001155
Liberty Pumps
SKU: K001155
(31)
$62.19 each
In Stock
Get 20 by Wed, Sep 9
In Stock
Get 20 by Wed, Sep 9
Compare
Product Image of 1/3 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v - 10 ft Cord
$227.25 each
In Stock
Get 37 by Wed, Sep 9
In Stock
Get 37 by Wed, Sep 9
Compare
Product Image of 1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge
$519.00 each
In Stock
Get 15 by Wed, Sep 9
In Stock
Get 15 by Wed, Sep 9
Compare
Product Image of QuickTree Kit for Pro380 Series Only - 115v - 10 ft Cord
$83.25 each
In Stock
Get 37 by Wed, Sep 9
In Stock
Get 37 by Wed, Sep 9
Compare
Product Image of 2" PVC Ball/Check Valve Combo with Union
$66.00 each
In Stock
Get 17 by Wed, Sep 9
In Stock
Get 17 by Wed, Sep 9
Compare
Product Image of 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections
$388.50 each
In Stock
Get 7 by Wed, Sep 9
In Stock
Get 7 by Wed, Sep 9
Compare
Product Image of SumpJet Water Powered Sump Pump Back-Up Emergency System
$259.50 each
In Stock
Get 36 by Wed, Sep 9
In Stock
Get 36 by Wed, Sep 9
Compare
Product Image of Impeller Kit for Pump 331
Impeller Kit for Pump 331
SKU: K001023
Liberty Pumps
SKU: K001023
(5)
$21.33 each
In Stock
Get 12 by Wed, Sep 9
In Stock
Get 12 by Wed, Sep 9
Compare
Product Image of Access Riser
Access Riser
SKU: ARC18
Liberty Pumps
SKU: ARC18
(5)
$315.12 each
In Stock
Get 16 by Wed, Sep 9
In Stock
Get 16 by Wed, Sep 9
Compare
Product Image of Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 4X, 15 - 20 amps
$741.00 each
In Stock
Get 14 by Wed, Sep 9
In Stock
Get 14 by Wed, Sep 9
Compare
Product Image of Indoor/Outdoor High Liquid Level Alarm
$221.25 each
In Stock
Get 12 by Wed, Sep 9
In Stock
Get 12 by Wed, Sep 9
Compare
Product Image of 4/10 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch,  115v - 10ft Cord, 2" Discharge
$461.25 each
In Stock
Get 30 by Wed, Sep 9
In Stock
Get 30 by Wed, Sep 9
Compare
Product Image of Crawl Space Sump Kit, 1/3 HP, w/ Basin, Hose Kit & Cover
$425.25 each
In Stock
Get 8 by Wed, Sep 9
In Stock
Get 8 by Wed, Sep 9
Compare
Product Image of Pump, Basket, Cutter Kit for Ascent II
$260.40 each
In Stock
Get 7 by Wed, Sep 9
In Stock
Get 7 by Wed, Sep 9
Compare
Product Image of 8" Basin Extension
$213.75 each
In Stock
Get 13 by Wed, Sep 9
In Stock
Get 13 by Wed, Sep 9
Compare
Product Image of PRG Series - Auto Residential Grinder Pump 115V 10' Cord
$1,386.75 each
In Stock
Get 11 by Wed, Sep 9
In Stock
Get 11 by Wed, Sep 9
Compare
Product Image of VMF Float Switch Kit
VMF Float Switch Kit
SKU: K001048
Liberty Pumps
SKU: K001048
(4)
$10.43 each
In Stock
Get 2 by Wed, Sep 9
In Stock
Get 2 by Wed, Sep 9
Compare
Product Image of 1/6 HP Compact Remote Sink, Drain Pump  (1-1/2"),
$359.25 each
In Stock
Get 12 by Wed, Sep 9
In Stock
Get 12 by Wed, Sep 9
Compare
Product Image of 2" Quiet Spring-Loaded Check Valve
$42.75 each
In Stock
Get 30 by Wed, Sep 9
In Stock
Get 30 by Wed, Sep 9
Compare
Product Image of 1-1/2" Sump Pump Hose Kit
1-1/2" Sump Pump Hose Kit
SKU: DHK-245
Liberty Pumps
SKU: DHK-245
$20.25 each
In Stock
Get 11 by Wed, Sep 9
In Stock
Get 11 by Wed, Sep 9
Compare
Product Image of 4/10 HP Manual Submersible Sewage Pump - 115v - 10 ft Cord, 2" Discharge
$414.75 each
In Stock
Get 5 by Wed, Sep 9
In Stock
Get 5 by Wed, Sep 9
Compare
Product Image of Model 441 Back-Up Replacement Pump (12V DC)
$134.50 each
In Stock
Get 5 by Thu, Sep 10
In Stock
Get 5 by Thu, Sep 10
Compare
Product Image of 1/2 HP Model 457 Assembled Sump Kit - 18" x 22" Basin w/ Cover - 115v - 10 ft Cord
$474.75 each
In Stock
Get 6 by Wed, Sep 9
In Stock
Get 6 by Wed, Sep 9
Compare
Product Image of 61010A0 Float Control w/ Series Plug
$50.25 each
In Stock
Get 4 by Wed, Sep 9
In Stock
Get 4 by Wed, Sep 9
Compare
Product Image of 1/9 HP Automatic Condensate Removal Pump w/ Safety Switch, 6 ft Cord (115V)
$78.00 each
In Stock
Get 3 by Wed, Sep 9
In Stock
Get 3 by Wed, Sep 9
Compare
Product Image of 2 HP Manual Omnivore Grinder Pump - 208/230v - 25 ft Cord
$2,034.75 each
In Stock
Get 5 by Thu, Sep 10 - Mon, Sep 14
In Stock
Get 5 by Thu, Sep 10 - Mon, Sep 14
Compare
Product Image of Front Plate, Gasket, & Hardware for Pump 331
$40.52 each
In Stock
Get 10 by Wed, Sep 9
In Stock
Get 10 by Wed, Sep 9
Compare
Product Image of 4/10 HP Low Profile Assembled Sewage System - 115v
$1,181.25 each
In Stock
Get 7 by Thu, Sep 10 - Mon, Sep 14
In Stock
Get 7 by Thu, Sep 10 - Mon, Sep 14
Compare
Product Image of 1/2 HP Manual Submersible Sewage Pump - 115v - 10 ft Cord - 2" Discharge
$477.00 each
In Stock
Get 9 by Wed, Sep 9
In Stock
Get 9 by Wed, Sep 9
Compare
Product Image of 5/16" Shaft Seal Kit for Pump 331
$20.35 each
In Stock
Get 5 by Wed, Sep 9
In Stock
Get 5 by Wed, Sep 9
Compare
Product Image of 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
$278.25 each
In Stock
Get 22 by Wed, Sep 9
In Stock
Get 22 by Wed, Sep 9
Compare
Product Image of 1-1/2" PVC Ball/Check Valve Combo with Union
$44.25 each
In Stock
Get 4 by Wed, Sep 9
In Stock
Get 4 by Wed, Sep 9
Compare
Product Image of 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing, 6 ft Cord (115V)
$91.50 each
In Stock
Get 48 by Wed, Sep 9
In Stock
Get 48 by Wed, Sep 9
Compare
Product Image of Float Kit for SJ10
Float Kit for SJ10
SKU: K001190
Liberty Pumps
SKU: K001190
(15)
$44.00 each
In Stock
Get 4 by Wed, Sep 9
In Stock
Get 4 by Wed, Sep 9
Compare
Product Image of Flanged Elbow - 90° for LSG & LSGX Grinder Pumps - C.I. w/ Gasket & S.S. Bolts
$46.50 each
In Stock
Get 6 by Wed, Sep 9
In Stock
Get 6 by Wed, Sep 9
Compare
Product Image of "The Brick" Sump Pump Platform
$13.50 each
In Stock
Get 14 by Wed, Sep 9
In Stock
Get 14 by Wed, Sep 9
Compare
Product Image of Vertical Master Switch (Low Pro 41LP Series)
$40.03 each
In Stock
Get 4 by Wed, Sep 9
In Stock
Get 4 by Wed, Sep 9
Compare
Product Image of 4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin
$785.14 each
In Stock
Get 4 by Thu, Sep 10 - Mon, Sep 14
In Stock
Get 4 by Thu, Sep 10 - Mon, Sep 14
Compare
Product Image of 4/10 HP Residential Simplex Sewage Package w/ 2" Side Discharge - 115v
$874.83 each
In Stock
Get 5 by Thu, Sep 10 - Mon, Sep 14
In Stock
Get 5 by Thu, Sep 10 - Mon, Sep 14
Compare
Product Image of 1/3 HP Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
1/3 HP Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
SKU: 253
Liberty Pumps
SKU: 253
(3)
$254.25 each
In Stock
Get 4 by Wed, Sep 9
In Stock
Get 4 by Wed, Sep 9
Resources
FAQs, Manuals & Videos
Articles
More About Liberty Pumps

Liberty Pumps is a manufacturer of residential and commercial pumping products, including sump pumps, sewage pumps, grinder pumps, effluent pumps, and drain systems. Headquartered in Bergen, New York, Liberty Pumps has been producing ground water and wastewater removal solutions since 1965. The company is privately held, family and employee owned, and manufactures over 90% of its product line in the United States. Liberty Pumps holds ISO 9001 certification, confirming consistent quality standards across its manufacturing operations. From battery backup sump systems to commercial-grade wastewater pumps, Liberty Pumps covers the full range of drainage and lifting applications trade professionals encounter in residential, light commercial, and multi-unit building work.

Product Lines

NightEye Series

The NightEye Series is Liberty Pumps' connected battery backup sump pump system, designed for residential installations where continuous protection during power outages is the primary concern. NightEye integrates Wi-Fi monitoring with battery backup operation, sending alerts when the primary pump activates or backup power engages. It differs from a high-capacity primary sump pump in that its design priority is outage protection and remote notification rather than maximum gallons-per-minute output.

StormCell Series

The StormCell Series is a high-capacity sump pump system built for residential properties with heavy water intrusion or high water table conditions. StormCell units combine cast iron construction with high-efficiency impellers to deliver elevated GPM performance as the primary defense against flooding. Contractors working on properties where a standard residential sump pump hasn't kept pace with water volume commonly specify the StormCell Series.

LSS-Series Commercial Wastewater Pumps

The LSS-Series is Liberty Pumps' commercial submersible wastewater pump line, engineered for continuous-duty applications in apartment buildings, lift stations, and municipal wet wells. LSS-Series pumps handle higher solids content and heavier duty cycles than residential sewage pump lines. Contractors specifying for commercial drainage infrastructure select the LSS-Series for its construction and extended-run capabilities.

LSG300-Series Grinder Pumps

The LSG300-Series is a commercial grinder pump line that macerates waste solids prior to pumping through small-diameter force mains. The LSG300-Series is appropriate for low-pressure sewer systems, pressure sewage applications, and below-grade installations where gravity drainage to the main sewer line isn't feasible. Where the LSS-Series passes solids through, the LSG300-Series grinds them down for pressure-main compatibility.

LNV-Series Battery Backup and Inverter Systems

The LNV-Series provides inverter-based battery backup engineered to power Liberty Pumps sump systems through utility outages. LNV-Series units integrate with AC-powered primary sump pump installations and provide sustained backup runtime based on cycle frequency and depth of discharge. The LNV-Series functions as a complement to primary sump pump systems rather than a standalone pumping solution.

Why Contractors Specify Liberty Pumps

Liberty Pumps holds ISO 9001 certification and manufactures over 90% of its product line in Bergen, New York. Trade professionals specify Liberty Pumps for the consistency of a domestically controlled manufacturing process and the depth of a catalog that covers residential, light commercial, and industrial drainage applications. The brand has been actively manufacturing in the United States since 1965, and its product line has expanded to meet evolving code requirements across sump, sewage, grinder, effluent, and drain applications. Macerating toilet systems and engineered pump packages are part of the same catalog, making Liberty Pumps a single-source option for plumbing contractors handling full residential drainage scope.

How to Choose a Liberty Pumps Product

The most important decision variable when selecting a Liberty Pumps product is the application type: sump, sewage, effluent, grinder, or drain. Each category is built for a specific wastewater challenge, and choosing the wrong pump type may result in underperformance or a code-non-compliant installation.

For residential sump applications, the key variables are the volume of water intrusion, the pit size, and the discharge head. Standard residential submersible sump pump models from Liberty Pumps cover typical drainage loads. When intrusion volume consistently overwhelms a standard pump, the StormCell Series delivers higher GPM capacity for heavy-duty primary pumping. Power-outage protection calls for a Liberty Pumps battery backup system — the NightEye Series or an LNV-Series inverter system — paired with a primary pump.

For sewage and below-grade bathroom applications, the critical variables are solids-passing size and total head. Liberty Pumps sewage pumps are designed to handle residential waste loads. When a small-diameter pressure main or a long discharge run changes the calculation, the LSG300-Series grinder pump may be the appropriate Liberty Pumps specification.

For commercial and multi-unit applications, the LSS-Series and Engineered Pump Systems (EPS) address higher duty cycles, larger flow requirements, and continuous-run demands. Consulting Liberty Pumps' pump curve reference sheets and engineering documentation is recommended for any commercial sizing decision where head pressure, flow rate, or duty cycle specifications are project-critical.

FAQs

Where are Liberty Pumps products manufactured?
Liberty Pumps products are manufactured in Bergen, New York. The company is a family and employee-owned domestic manufacturer, with over 90% of its product line produced in the United States.
What warranty does Liberty Pumps offer on its sump and sewage pumps?
Liberty Pumps warranty terms vary by product line. Specific warranty documentation is available through Liberty Pumps' official product pages, installation manuals, and their wholesale warranty policy.
What's the difference between the NightEye Series and the StormCell Series?
The NightEye Series is a battery backup sump pump system designed for outage protection, with Wi-Fi monitoring that sends alerts when the primary pump or backup engages. The StormCell Series is a high-capacity primary sump pump system built for heavy water intrusion that demands higher GPM output. NightEye protects against power outages; StormCell addresses high-volume primary pumping requirements.
What size Liberty Pumps sump pump is right for a residential installation?
Residential pump sizing depends on water intrusion volume, pit depth, and discharge line height. Standard Liberty Pumps submersible sump pump models cover typical residential drainage loads. Properties with persistent flooding or high water table readings may benefit from the higher-capacity StormCell Series.
Are Liberty Pumps sewage pumps compatible with 4-inch discharge piping?
Discharge connection sizing for Liberty Pumps sewage pump models depends on the specific unit. Installers should confirm discharge port sizing and plumbing compatibility against the product specification sheet and installation manual for the model being installed.
What size grinder pump is right for a below-grade bathroom application?
Grinder pump sizing for below-grade bathroom applications using the LSG300-Series depends on the number of fixtures, the discharge run length, and the total required head. Liberty Pumps' engineering documentation and pump curve reference materials provide model-specific guidance for these calculations.