Apply to be a TradeMaster!
Filter menu expanded

Filters

126 items
Reset

SORT

Product Availability
–

Show In Stock Only (69)

Brand
–

AO Smith (30)
Bosch (1)
Bradford White (8)
Eccotemp (6)
EZ Tankless (7)
Noritz (24)
Rheem (13)
Rinnai (24)
Takagi (13)

Fuel Type
–

Natural Gas (121)
Propane (25)

BTU (Max)
–

70,000 (1)
80,000 (3)
84,000 (1)
100,000 (1)
120,000 (7)
130,000 (2)
140,000 (12)
157,000 (3)
160,000 (14)
165,000 (1)

Energy Factor
–

0.80 - 0.85 (38)
0.85 - 0.90 (5)
0.90 - 0.95 (47)
0.95+ (43)

Vent Type
–

Concentric (16)
Concentric Direct-Vent Termination (3)
Direct Vent (57)
Outdoor (No Venting) (20)
Power Direct Vent (6)
Power Vent (10)

Installation Type
–

Commercial (61)
Indoor (3)
Indoor Only (65)
Indoor/Outdoor (19)
Industrial (30)
Outdoor Only (38)
Point of Use (2)
Portable (1)
Residential (111)

Flow Rate At 40F Temp Rise (GPM)
–

4.9 (1)
5.0 (1)
5.4 (2)
5.5 (1)
5.8 (5)
6 (1)
6.6 (2)
6.7 (1)
7.1 (2)
7.6 (1)

Flow Rate At 50F Temp Rise (GPM)
–

3.9 (2)
4.4 (3)
4.5 (2)
4.6 (3)
4.8 (1)
5.3 (2)
5.8 (2)
6.1 (2)
6.2 (6)
6.6 (1)

Flow Rate At 60F Temp Rise (GPM)
–

3.3 (2)
3.7 (1)
3.8 (5)
3.9 (2)
4 (1)
4.2 (1)
4.4 (2)
4.9 (2)
5 (2)
5.2 (2)

Flow Rate At 70F Temp Rise (GPM)
–

2.8 (2)
3.2 (3)
3.3 (5)
3.5 (1)
3.8 (3)
4.2 (2)
4.3 (1)
4.4 (1)
4.5 (5)
4.7 (1)

Review Score
–

(36)
(8)
(1)
(2)

Price Range
–

$40 to $45 (1)
$300 to $400 (1)
$400 to $500 (2)
$500 to $600 (4)
$600 to $700 (6)
$700 to $800 (8)
$800 to $900 (8)
$900 to $1000 (6)
$1000 to $1500 (26)
$1500 to $2000 (37)

Tankless Natural Gas Water Heaters

Help Face
Need a little help?
126 items
Grid
List
Compare
Product Image of RX199IN 199,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)
$1,703.10 each
In Stock
Get 38 by Tue, Nov 24
In Stock
Get 38 by Tue, Nov 24
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (8 GPM, NG/LP)
$723.84 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of CX199IN 199,000 BTU, Commercial Condensing Indoor Tankless Water Heater (NG/LP)
$1,752.80 each
In Stock
Get 38 by Tue, Nov 24
In Stock
Get 38 by Tue, Nov 24
Compare
Product Image of RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
$2,067.80 each
In Stock
Get 32 by Tue, Nov 24
In Stock
Get 32 by Tue, Nov 24
Compare
Product Image of 199,000 BTU ATM-199M Adapt SC Standard Condensing Ultra-Low NOx Tankless Water Heater (NG)
$1,656.25 each
In Stock
Get 19 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 19 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (6.6 GPM, NG/LP)
$804.70 each
In Stock
Get 37 by Tue, Nov 24
In Stock
Get 37 by Tue, Nov 24
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (10 GPM, NG/LP)
$973.19 each
In Stock
Get 15 by Fri, Nov 27
In Stock
Get 15 by Fri, Nov 27
Compare
Product Image of NR98SV 199,900 BTU Indoor Single Vent Residential Tankless Water Heater (NG)
$1,581.51 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of RE199i 199,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
$1,280.79 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (8 GPM, NG/LP)
$658.95 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
$1,091.16 each
In Stock
Get 60 by Tue, Nov 24
In Stock
Get 60 by Tue, Nov 24
Compare
Product Image of RTGH Super High Efficiency 9.5 GPM Indoor Condensing Tankless Water Heater (Natural Gas), RTGH-95DVLN-3
$1,201.56 each
In Stock
Get 21 by Tue, Nov 24
In Stock
Get 21 by Tue, Nov 24
Compare
Product Image of RE140i 140,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
$795.69 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of RX160IN 160,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
$1,442.70 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of NR98OD 199,900 BTU Outdoor Vent Residential Tankless Water Heater (NG)
$1,520.00 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of RX130IN 130,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
$1,264.20 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (6.6 GPM, NG/LP)
$793.87 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of RE160i 160,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
$893.34 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of RX180IN 180,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
$1,566.60 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of NRC111DV 199,900 BTU Direct Vent Residential Tankless Water Heater (NG)
$1,915.74 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of NRC98DV 180,000 BTU Direct Vent Residential Tankless Water Heater (NG)
$1,549.88 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
$1,280.79 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of RE160i 160,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
$893.34 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of NR98DVC 199,900 BTU Indoor Concentric Residential Tankless Water Heater (NG)
$1,649.41 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 199,000 BTU ATI-510 Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
$1,539.99 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of RXP160IN 160,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump (Natural Gas)
$1,685.60 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of NRC661 120,000 BTU Direct Vent Condensing Residential Tankless Water Heater (NG)
$1,077.05 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of NR501 120,000 BTU Outdoor Residential Tankless Water Heater (NG)
$751.92 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of High-Efficiency 70 Non-Condensing Direct Vent Indoor Tankless Water Heater (NG), RTG-70DVLN-3
$804.00 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 140,000 BTU ATI-110 Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
$929.89 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of RE160e 160,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
$893.34 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of CXP199IN 199,000 BTU Commercial Condensing Indoor Tankless Water Heater w/ Integrated Pump (Natural Gas)
$2,228.10 each
In Stock
Get 28 by Wed, Nov 25
In Stock
Get 28 by Wed, Nov 25
Compare
Product Image of NC380 380,000 BTU Single Vent Commercial Tankless Water Heater (NG)
$5,621.47 each
In Stock
Get 1 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 1 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
$1,091.16 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of RE140i 140,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
$795.69 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (10 GPM, NG/LP)
$962.00 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of High-Efficiency 9.5 GPM Non-Condensing Indoor Natural Gas Tankless Water Heater, RTG-95DVLN-3
$1,243.00 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of NC199DVC 199,000 BTU Concentric Vent Commercial Tankless Water Heater (NG)
$1,838.75 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of RUCS65IN 130,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)
$649.00 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of 190,000 BTU ATI-310 Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
$1,378.92 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 160,000 BTU ATM-160M Adapt SC Standard Condensing Ultra-Low NOx Tankless Water Heater (NG)
$1,464.71 each
In Stock
Get 3 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 3 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of V53DEN 120,000 BTU High Efficiency Outdoor Tankless Heater (Natural Gas)
$667.49 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Mid Efficiency 9.5 GPM Outdoor Natural Gas Tankless Water Heater, RTG-95XLN-3
$1,272.86 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 199,000 BTU ATM-199X3 Adapt SC Standard Condensing Ultra-Low NOx Tankless Water Heater with X3 Scale Prevention Technology (NG)
$1,968.83 each
In Stock
Get 4 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 4 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of RTGH Super High Efficiency 9.0 GPM Indoor Condensing Tankless Water Heater (Natural Gas), RTGH-90DVLN-3
$1,336.00 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of IKONIC High-Efficiency 11.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump, RTGH-SR11I
$2,054.17 each
In Stock
Get 7 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 7 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of 180,000 BTU ATM-180M Adapt SC Standard Condensing Ultra-Low NOx Tankless Water Heater (NG)
$1,581.34 each
In Stock
Get 5 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 5 by Wed, Nov 25 - Mon, Nov 30
Compare
Product Image of RE140e 140,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
$795.69 each
In Stock
Get 44 by Wed, Nov 25
In Stock
Get 44 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Tankless Natural Gas Water Heaters

Tankless Natural Gas Water Heaters heat water on demand instead of storing it in a tank, firing a gas burner only when a hot water fixture opens. Output is measured in gallons per minute (GPM), and high-capacity condensing models, such as the Rinnai RU199iN, can deliver up to 11 GPM at a 0.95 Uniform Energy Factor (UEF) rating with input up to 199,000 BTU. Efficiency depends heavily on whether a unit condenses exhaust gas heat before venting: Navien's NPE-2 series posts up to 0.96 UEF by pulling additional heat from flue gas, while non-condensing models like Rinnai's REi-SP series post around 0.82 UEF and require different venting materials since they exhaust hotter flue gas. Non-condensing units in that series still cover a wide flow range, from 6.6 GPM up to 9.8 GPM depending on model. Because these units take up less space than a storage tank and only heat water when called for, contractors specify them for retrofits with tight mechanical closets and for households that want continuous hot water without standby heat loss.

Subcategories

  • Condensing Tankless Water Heaters: Condensing tankless water heaters use a secondary heat exchanger to pull additional heat from flue gas before it vents outside, which pushes efficiency ratings higher than non-condensing designs. Contractors specify condensing models for whole-home installs where efficiency and lower operating temperatures allow PVC or CPVC venting instead of stainless steel. Navien's NPE-2 series reaches up to 0.96 UEF, putting it near the top of the residential efficiency range. Because condensing units produce acidic condensate, installers also need a condensate neutralizer or drain line as part of the setup.
  • Non-Condensing Tankless Water Heaters: Non-condensing tankless water heaters vent hotter exhaust gas without recovering extra heat from it, which keeps the unit and installation simpler but lowers overall efficiency compared to condensing models. Rinnai's REi-SP series posts a 0.82 UEF rating, with flow rates that vary by model. Technicians reach for these units on straightforward retrofits where stainless steel Category III or IV venting is already in place or easy to run. Non-condensing designs also tend to have a lower upfront part count, which can simplify service down the line.
  • High-Capacity Whole-Home Units: High-capacity units serve households running multiple showers, laundry, and dishwashing at the same time without a drop in hot water temperature. The Rinnai RU199iN delivers up to 11 GPM with input up to 199,000 BTU, covering larger homes that would overwhelm a smaller unit. Installers size these units around peak simultaneous demand rather than average daily use, since undersizing shows up only during high-demand periods. Because of the higher BTU input, these units also need larger gas lines and venting sized to the manufacturer's specifications.
  • Standard-Efficiency Non-Condensing Models: Standard-efficiency non-condensing models cover smaller households or point-of-service applications where peak flow demand stays modest. The Rinnai RE160i delivers 6.6 GPM at a 0.81 UEF rating, making it suited to a single bathroom or a small home with limited simultaneous fixture use. Contractors often select this tier for replacements of an existing tank-style water heater where venting and gas line sizing are already modest. Smaller BTU input also means a shorter recovery gap during high-demand moments like back-to-back showers.

Buying Guide

Start sizing a tankless natural gas water heater around peak simultaneous demand, not average use, since a unit that runs two showers and a dishwasher at once needs meaningfully higher GPM than a single-bathroom home. GPM tells capacity, but UEF tells efficiency, so weigh both figures together rather than picking the highest flow rate available. Condensing models, such as Navien's NPE-2 series at up to 0.96 UEF, cost more upfront but allow PVC or CPVC venting and recover more heat from exhaust gas, which lowers gas bills over the life of the unit. Non-condensing models, like Rinnai's REi-SP series at 0.82 UEF, install with Category III or IV stainless steel venting and suit retrofits where that venting already exists or budget favors a simpler install. Gas line sizing matters just as much as venting: higher-BTU units, such as the 199,000 BTU RU199iN, need a larger gas supply line than a smaller household unit, so confirming existing line capacity before ordering avoids a mid-installation surprise. Tankless Natural Gas Water Heaters also need a dedicated combustion air source or direct venting kit depending on where the mechanical closet sits in the home. Finally, check local code for condensate drainage and neutralization requirements on condensing models, since acidic condensate cannot go straight into most drain lines without treatment. Matching flow rate, efficiency tier, venting type, and gas line capacity together prevents a callback for an undersized system.

Frequently Asked Questions

What's the difference between condensing and non-condensing tankless water heaters?

Condensing tankless water heaters recover extra heat from exhaust gas before venting, which pushes efficiency ratings up to around 0.96 UEF on models like Navien's NPE-2 series. Non-condensing units vent hotter exhaust without that extra heat recovery step, landing closer to 0.82 UEF on Rinnai's REi-SP series. Condensing models allow PVC or CPVC venting, while non-condensing units need stainless steel Category III or IV venting.

How many GPM does a household actually need?

GPM needs depend on how many fixtures run hot water at the same time, not just the number of bathrooms in the home. A household running multiple showers and a dishwasher simultaneously calls for a higher-capacity unit, such as the Rinnai RU199iN at up to 11 GPM, while a smaller household can size down to a model like the Rinnai RE160i at 6.6 GPM. Sizing around peak simultaneous demand rather than average daily use prevents cold water at the tap during busy mornings.

Do tankless natural gas water heaters need special venting?

Venting requirements depend on whether the unit is condensing or non-condensing. Condensing models exhaust cooler flue gas and typically use PVC or CPVC venting, while non-condensing models like Rinnai's REi-SP series exhaust hotter gas and require stainless steel Category III or IV venting. Confirming venting type before installation avoids a mismatch between the unit and materials already run to the mechanical closet.

What does UEF mean and why does it matter?

UEF stands for Uniform Energy Factor, a rating that measures how efficiently a water heater converts fuel into usable hot water. Higher UEF numbers mean less wasted energy, and figures range from around 0.82 on non-condensing models to as high as 0.96 on condensing models like Navien's NPE-2 series. Comparing UEF alongside GPM gives a fuller picture of a unit's real-world performance than flow rate alone.

Can a tankless natural gas water heater replace an existing tank-style unit?

Replacing a tank-style water heater with a tankless natural gas water heater usually requires a gas line sizing check, since higher-BTU tankless units draw more gas volume than most tank models. Venting also changes, since tankless units vent differently than atmospheric tank water heaters. Working through gas line capacity, venting path, and flow rate together during planning avoids a mid-installation surprise.