AC Thermostats are the wall controls that tell cooling and heating equipment when to run based on room temperature. The White Rodgers models shown here are 24 volt thermostats, and they range from a non-programmable unit with a backlit display to 5-1-1 day and 7-day programmable models. Stage counts vary too, with listings such as 1 Heat/1 Cool and 4 Heat/2 Cool. Some are hardwired or battery powered, and one listing is described as hardwired with battery backup. The 1F80-361 programmable model, for example, is a 1 Heat/1 Cool thermostat that runs on battery or hardwired power. The 1F86-344 is a non-programmable thermostat for single-stage heat and cool applications with a 24 volt rating. Matching the thermostat to the equipment's stages and voltage is the first decision on any replacement, and it decides whether the system responds correctly.
Subcategories
Buying Guide
Start with the equipment stages, because a thermostat has to match the system it controls. The White Rodgers listings here include 1 Heat/1 Cool models, a 2 Heat/1 Cool heat pump listing and a 4 Heat/2 Cool model. Count the heat and cool stages on the equipment first, then narrow the list to thermostats built for that configuration.
Next, confirm voltage and power. The models shown are 24 volt, and the 7-day programmable listing also covers millivolt systems. Some thermostats run on battery or hardwired power, so check the wiring at the wall before choosing a power method.
When comparing AC Thermostats, decide how much programming the customer needs. A non-programmable model like the 1F86-344 keeps things simple. A 5-1-1 day model like the 1F80-361 adds a schedule, and the 7-day model stores separate programs by day. The Emerson BLUE Easy Reader listing is programmable with 1 inch numerals for customers who want a display that is easy to read at a glance.
Then look at the display and interface. The backlit non-programmable listing has a lighted display for low-light viewing, and the Easy Reader uses one-button, one-function operation.
Last, check the application on each product page. Several listings call out heat pump use while others cover gas, oil or electric systems, so read the application line before ordering.
Frequently Asked Questions
What White Rodgers thermostats are in the AC Thermostats category?
AC Thermostats here include non-programmable, 5-1-1 day programmable and 7-day programmable White Rodgers models, plus the Emerson BLUE Easy Reader. Listed stage counts include 1 Heat/1 Cool and 4 Heat/2 Cool. Check each product page for the exact model and stages.
Can I use these thermostats on a heat pump?
Several AC Thermostats listings call out heat pump as an application, including the 2 Heat/1 Cool backlit model, the 1F80-361, the 7-day programmable and the Easy Reader. Others, like the 1F86-344, list single-stage heat and cool applications. Confirm the application line on the product page before replacing a thermostat on a heat pump system.
What voltage do these AC thermostats run on?
The White Rodgers AC Thermostats shown list 24 volts. The 7-day programmable listing covers 24 volt or millivolt systems, and the 1F80-361 and 1F86-344 can run on battery or hardwired power. Check the power method on the product page before ordering.
Which AC thermostat keeps its program during a power loss?
The 7-day programmable White Rodgers listing describes permanent program retention during power loss, along with selectable Celsius or Fahrenheit display. The backlit non-programmable model in the AC Thermostats category is described as hardwired with battery backup. Read each product page for how the thermostat behaves in an outage.
Is there an easy-to-read thermostat for customers who want a big display?
The Emerson BLUE Easy Reader is a programmable 4 Heat/2 Cool thermostat with 1 inch high numerals and one-button, one-function operation. It's one of the AC Thermostats listings aimed at readability. The 1F80-361 also lists a large display option.