Apply to be a TradeMaster!
Filter menu expanded

Filters

626 items
Reset

SORT

Product Availability

Show In Stock Only (453)

Brand

Apollo Valves (1)
Ashcroft (23)
Azel Technologies (2)
Bluefin (53)
Boshart (29)
Burnham (1)
Caleffi (4)
DiversiTech (10)
Dwyer (72)
Hilmor Tools (2)

Measures

Celsius (114)
Fahrenheit (150)
Pressure (364)
Temperature (1)
Vacuum (1)

Mount

Back (151)
Bottom (220)
Flush (2)
Magnetic (2)
Panel (2)
Rotatable Bottom (21)
Surface (2)
Tee (2)
Top (11)
Wall (1)

Dial Size

1-1/2" (17)
2" (64)
2-1/2" (157)
3" (50)
3-1/8" (6)
3-1/4" (2)
3-1/2" (13)
4" (74)
4-1/2" (19)
6" (1)

Connection Size

1/8" (3)
1/4" (48)
1/2" (69)
3/4" (50)
1" (1)

Max Pressure (PSI)

5 (5)
10 (1)
15 (17)
30 (35)
50 (2)
55 (2)
60 (37)
75 (29)
100 (62)
150 (3)

Max Temp (F)

60°F (1)
100°F (1)
110°F (2)
120°F (6)
130°F (2)
140°F (27)
150°F (2)
158°F (1)
160°F (1)
176°F (14)

Min Temp (F)

-60°F (1)
-58°F (1)
-50°F (1)
-40°F (11)
-22°F (1)
-4°F (17)
0°F (25)
20°F (35)
30°F (37)
32°F (16)

Max Temp (C)

40°C (2)
50°C (7)
60°C (3)
66°C (1)
70°C (6)
80°C (4)
90°C (4)
95°C (4)
115°C (17)
120°C (22)

Min Temp (C)

-50°C (2)
-45°C (1)
-40°C (9)
-30°C (1)
-20°C (20)
-18°C (2)
-15°C (7)
-10°C (1)
-5°C (6)
0°C (34)

Review Score

(102)
(36)
(16)
(7)
(7)

Price Range

$1 to $5 (9)
$5 to $10 (38)
$10 to $15 (72)
$15 to $20 (29)
$20 to $25 (44)
$25 to $30 (49)
$30 to $35 (29)
$35 to $40 (24)
$40 to $45 (19)
$45 to $50 (18)

Boiler Temperature & Pressure Gauges

Help Face
Need a little help?
626 items
Grid
List
Compare
Product Image of 2" Pressure Gauge, Bottom Mount (0-100 PSI)
2" Pressure Gauge, Bottom Mount (0-100 PSI)
SKU: GEP-100-BM
Bluefin
SKU: GEP-100-BM
Brand: Bluefin
(8)
$4.72 each
In Stock
Get 1,827 by Mon, Sep 21
In Stock
Get 1,827 by Mon, Sep 21
Compare
Product Image of Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)
$8.05 each
In Stock
Get 532 by Mon, Sep 21
In Stock
Get 532 by Mon, Sep 21
Compare
Product Image of 2.5" Tridicator, 1-9/16" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-Degree to 250-Degree (F))
$15.30 each
In Stock
Get 616 by Mon, Sep 21
In Stock
Get 616 by Mon, Sep 21
Compare
Product Image of 2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
$10.92 each
In Stock
Get 835 by Mon, Sep 21
In Stock
Get 835 by Mon, Sep 21
Compare
Product Image of 2" Economy Gas Test Pressure Gauge (0-100 PSI)
$10.86 each
In Stock
Get 716 by Mon, Sep 21
In Stock
Get 716 by Mon, Sep 21
Compare
Product Image of 1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)
$5.66 each
BOX UP & SAVE 13%
$49.10 box of 10
$4.91 each
In Stock
Get 298 by Mon, Sep 21
In Stock
Get 298 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-100 PSI)
$10.82 each
In Stock
Get 309 by Mon, Sep 21
In Stock
Get 309 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals - Lead Free (0-100 PSI)
$12.66 each
In Stock
Get 474 by Mon, Sep 21
In Stock
Get 474 by Mon, Sep 21
Compare
Product Image of 1/4" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TD-090
$29.57 each
In Stock
Get 93 by Mon, Sep 21
In Stock
Get 93 by Mon, Sep 21
Compare
Product Image of Gas Test Manifold Coupling w/ Pressure Gauge & Snifter Valve (0-30 PSI)
$9.81 each
In Stock
Get 361 by Mon, Sep 21
In Stock
Get 361 by Mon, Sep 21
Compare
Product Image of 1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (2" Shank, 1-5/8" Insert)
$31.32 each
In Stock
Get 78 by Mon, Sep 21
In Stock
Get 78 by Mon, Sep 21
Compare
Product Image of Water Test Gauge, 3/4" Hose Thread
Water Test Gauge, 3/4" Hose Thread
SKU: PG25-WTG200MP
Boshart
SKU: PG25-WTG200MP
Brand: Boshart
(23)
$10.61 each
In Stock
Get 118 by Mon, Sep 21
In Stock
Get 118 by Mon, Sep 21
Compare
Product Image of 2.5" Economy Maximum Pointer Water Test Pressure Gauge, Top Mount (0-160 PSI)
$9.37 each
In Stock
Get 10 by Mon, Sep 21
In Stock
Get 10 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-30 PSI)
$11.42 each
In Stock
Get 201 by Mon, Sep 21
In Stock
Get 201 by Mon, Sep 21
Compare
Product Image of 2-1/2" Dial Stainless Steel Pressure Gauge w/ Bottom Mount
$28.20 each
In Stock
Get 77 by Mon, Sep 21
In Stock
Get 77 by Mon, Sep 21
Compare
Product Image of 2.5" Steel Low Pressure Gauge, Bottom Mount, w/ Brass Internals (0-5 PSI)
$21.33 each
In Stock
Get 214 by Mon, Sep 21
In Stock
Get 214 by Mon, Sep 21
Compare
Product Image of 2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)
$5.44 each
In Stock
Get 197 by Thu, Sep 24
In Stock
Get 197 by Thu, Sep 24
Compare
Product Image of 2" Economy Gas Test Pressure Gauge (0-30 PSI)
$10.32 each
In Stock
Get 127 by Mon, Sep 21
In Stock
Get 127 by Mon, Sep 21
Compare
Product Image of 2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
$21.33 each
In Stock
Get 55 by Mon, Sep 21
In Stock
Get 55 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-200 PSI)
$12.02 each
In Stock
Get 264 by Mon, Sep 21
In Stock
Get 264 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-60 PSI)
$10.82 each
In Stock
Get 113 by Mon, Sep 21
In Stock
Get 113 by Mon, Sep 21
Compare
Product Image of 2" Economy Gas Test Pressure Gauge (0-15 PSI)
$10.33 each
In Stock
Get 2 by Mon, Sep 21
In Stock
Get 2 by Mon, Sep 21
Compare
Product Image of 1/2" NPT, 3" Face, Temperature & Pressure Gauge - Short (Tridicator)
1/2" NPT, 3" Face, Temperature & Pressure Gauge - Short (Tridicator)
SKU: TR30-CB2S-60/250
Boshart
SKU: TR30-CB2S-60/250
Brand: Boshart
(5)
$23.54 each
In Stock
Get 36 by Mon, Sep 21
In Stock
Get 36 by Mon, Sep 21
Compare
Product Image of LFDPG1 2-1/2" Pressure Gauge - Lead Free (0-100 psi)
$26.68 each
In Stock
Get 13 by Mon, Sep 21
In Stock
Get 13 by Mon, Sep 21
Compare
Product Image of 1/2" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TDV-040
$40.76 each
In Stock
Get 51 by Mon, Sep 21
In Stock
Get 51 by Mon, Sep 21
Compare
Product Image of 3/4" Leak Test Gauge (0-30 PSI)
$18.51 each
In Stock
Get 35 by Mon, Sep 21
In Stock
Get 35 by Mon, Sep 21
Compare
Product Image of 2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)
$15.12 each
In Stock
Get 43 by Mon, Sep 21
In Stock
Get 43 by Mon, Sep 21
Compare
Product Image of 2.5" Tridicator, 3-3/8" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30 to 250-Degree (F))
$15.54 each
In Stock
Get 316 by Mon, Sep 21
In Stock
Get 316 by Mon, Sep 21
Compare
Product Image of 1-1/2" Back Port Gauge, 0-3000psi
$10.90 each
In Stock
Get 25 by Mon, Sep 21
In Stock
Get 25 by Mon, Sep 21
Compare
Product Image of 2" Dial Stainless Steel Pressure Gauge - Lower Mounted (0-100 PSI)
$21.78 each
In Stock
Get 36 by Mon, Sep 21
In Stock
Get 36 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Back Mount, w/ Brass Internals (0-100 PSI)
$12.45 each
In Stock
Get 50 by Mon, Sep 21
In Stock
Get 50 by Mon, Sep 21
Compare
Product Image of 1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165
$29.93 each
In Stock
Get 13 by Mon, Sep 21
In Stock
Get 13 by Mon, Sep 21
Compare
Product Image of 5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))
$25.46 each
In Stock
Get 190 by Wed, Sep 23
In Stock
Get 190 by Wed, Sep 23
Compare
Product Image of 1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size, GT162
$22.47 each
In Stock
Get 18 by Mon, Sep 21
In Stock
Get 18 by Mon, Sep 21
Compare
Product Image of 1/2" Leak Test Gauge (0-30 PSI)
1/2" Leak Test Gauge (0-30 PSI)
SKU: TG-30-12
DiversiTech
SKU: TG-30-12
Brand: DiversiTech
$15.25 each
In Stock
Get 98 by Mon, Sep 21
In Stock
Get 98 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-300 PSI)
$12.02 each
In Stock
Get 23 by Mon, Sep 21
In Stock
Get 23 by Mon, Sep 21
Compare
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-160 PSI)
$12.02 each
In Stock
Get 119 by Mon, Sep 21
In Stock
Get 119 by Mon, Sep 21
Compare
Product Image of 1/4" NPT Brass Pressure Snubber for Water, Steam, Gasoline & Light Oils (Lead Free)
$9.49 each
In Stock
Get 7 by Mon, Sep 21
In Stock
Get 7 by Mon, Sep 21
Compare
Product Image of 2" Pressure Gauge, Back Mount (0-100 PSI)
2" Pressure Gauge, Back Mount (0-100 PSI)
SKU: GEP-100-BK
Bluefin
SKU: GEP-100-BK
Brand: Bluefin
(1)
$5.20 each
In Stock
Get 348 by Mon, Sep 21
In Stock
Get 348 by Mon, Sep 21
Compare
Product Image of 2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))
$11.13 each
In Stock
Get 151 by Mon, Sep 21
In Stock
Get 151 by Mon, Sep 21
Compare
Product Image of 2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-15 PSI)
$5.14 each
In Stock
Get 37 by Mon, Sep 21
In Stock
Get 37 by Mon, Sep 21
Compare
Product Image of LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-75 psi)
$49.67 each
In Stock
Get 49 by Mon, Sep 21
In Stock
Get 49 by Mon, Sep 21
Compare
Product Image of LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-200 psi)
$107.14 each
In Stock
Get 138 by Mon, Sep 21
In Stock
Get 138 by Mon, Sep 21
Compare
Product Image of Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)
$7.75 each
In Stock
Get 29 by Wed, Sep 23
In Stock
Get 29 by Wed, Sep 23
Compare
Product Image of 3.5" Industrial Thermometer w/ Valox Case (30-Degree (F) to 240-Degree (F))
$49.83 each
In Stock
Get 38 by Thu, Sep 24
In Stock
Get 38 by Thu, Sep 24
Compare
Product Image of 1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
SKU: TR30-LM2-60/250
Boshart
SKU: TR30-LM2-60/250
Brand: Boshart
(3)
$29.88 each
In Stock
Get 29 by Mon, Sep 21
In Stock
Get 29 by Mon, Sep 21
Compare
Product Image of 2.5" Tridicator with Extension Back Temperature and Pressure Gauge (0-75 PSI and 70°F-320°F)
$34.79 each
In Stock
Get 11 by Mon, Sep 21
In Stock
Get 11 by Mon, Sep 21
Compare
Product Image of 2" PEM Dual Scale Economy Pressure Gauge (0-100 PSI)
$7.61 each
In Stock
Get 10 by Mon, Sep 21
In Stock
Get 10 by Mon, Sep 21
Resources
FAQs, Manuals & Videos
Articles
More About Temperature & Pressure Gauges
Temperature and pressure gauges are used to measure the temperature and pressure of a gas or liquid in a system. Stainless steel is the most common material used for these gauges, followed by brass. Gauges are available in either dry or liquid filled models. A liquid filled gauge has a long lifespan because it has fewer moving parts and the thick oil which fills it leaves no room for humid ambient air to enter. Water cannot condense and accumulate in a liquid filled gauge, as it can in a dry gauge.

Some gauges contain illuminated dials and digital readouts for better visibility. A gauge with temperature compensation has the ability to correct any ambient temperature variation. Differential gauges allow for differential pressures, and duplex gauges indicate dual pressures on a single dial. Tridicators are common pressure gauges that measure temperature, pressure, and altitude. Snap Well thermometers measure the ambient temperature of a desired location.