Apply to be a TradeMaster!
Filter menu expanded

Filters

50 items
Reset

SORT

Product Availability
–

Show In Stock Only (36)

Product Type
–

Battery (23)
Battery Pack (3)
Charger (16)
Drill Bit (3)
Goggles (1)
Power Supply (1)

Voltage
–

12v (6)
120v (1)
18v (26)
28V (1)
60v (1)

Batteries Included
–

10 (3)

Review Score
–

(7)
(1)
(1)
(1)

Price Range
–

$1 to $5 (1)
$15 to $20 (2)
$25 to $30 (1)
$30 to $35 (3)
$50 to $60 (1)
$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (16)
$200 to $300 (11)
$300 to $400 (4)

M18 Batteries & Chargers

Help Face
Need a little help?
50 items
Grid
List
Compare
Product Image of M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
SKU: 48-11-1862
Milwaukee
SKU: 48-11-1862
Brand: Milwaukee
(1)
$299.00 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger
$279.00
$229.00 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of M18 Top-off 175W Power Supply
M18 Top-off 175W Power Supply
SKU: 2846-20
Milwaukee
SKU: 2846-20
Brand: Milwaukee
(1)
$119.00 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of M18 Redlithium XC 5.0 Extended Capacity Battery Pack (Two Pack)
$269.00
$199.00 each
In Stock
Get 4 by Fri, Nov 27
In Stock
Get 4 by Fri, Nov 27
Compare
Product Image of M18 & M12 Multi-Voltage Charger
M18 & M12 Multi-Voltage Charger
SKU: 48-59-1812
Milwaukee
SKU: 48-59-1812
Brand: Milwaukee
(2)
$89.00 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of M12 REDLITHIUM XC 4.0Ah Battery 2 Pack, 48-11-2442
$149.00
$79.00 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of M18 Redlithium High Output CP 3.0 Battery Pack (Two Pack)
$199.00 each
In Stock
Get 21 by Mon, Nov 23
In Stock
Get 21 by Mon, Nov 23
Compare
Product Image of M18 & M12 Vehicle Charger
M18 & M12 Vehicle Charger
SKU: 48-59-1810
Milwaukee
SKU: 48-59-1810
Brand: Milwaukee
$149.00 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of M18 18-Volt Lithium-Ion 6-Port Sequential Battery Charger
$149.00 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger
$119.00 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of M18 PACKOUT 6-Bay Rapid Charger
M18 PACKOUT 6-Bay Rapid Charger
SKU: 48-59-1809
Milwaukee
SKU: 48-59-1809
Brand: Milwaukee
(1)
$279.00 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
$179.63 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of M18 Dual Bay Simultaneous Rapid Charger
M18 Dual Bay Simultaneous Rapid Charger
SKU: 48-59-1802
Milwaukee
SKU: 48-59-1802
Brand: Milwaukee
(1)
$149.00
$99.00 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of REDLITHIUM USB 3.0 Battery, 48-11-2131
REDLITHIUM USB 3.0 Battery, 48-11-2131
SKU: 48-11-2131
Milwaukee
SKU: 48-11-2131
Brand: Milwaukee
$32.68 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1/4" x 10" x 12" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
$16.47 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC5.0 Resistant Battery (2 Pack)
$309.00 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of M18 & M12 Rapid Charger
M18 & M12 Rapid Charger
SKU: 48-59-1808
Milwaukee
SKU: 48-59-1808
Brand: Milwaukee
$119.00 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 3/16" x 4" x 6" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
$3.47 each
In Stock
Get 40 by Mon, Nov 23
In Stock
Get 40 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC5.0 Extended Capacity Battery (10 Pack)
$1,300.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of M18 REDLITHIUM High Output XC6.0 Battery Pack
$199.00 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of M18 REDLITHIUM FORGE XC6.0 Battery Pack
M18 REDLITHIUM FORGE XC6.0 Battery Pack
SKU: 48-11-1861
Milwaukee
SKU: 48-11-1861
Brand: Milwaukee
$268.61 each
In Stock
Get 6 by Fri, Nov 27
In Stock
Get 6 by Fri, Nov 27
Compare
Product Image of M18 Carry-On 3600W/1800W Power Supply
$799.00 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM High Output CP 3.0  Battery Pack
$129.00 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of M18 Dual Bay Simultaneous Super Charger
M18 Dual Bay Simultaneous Super Charger
SKU: 48-59-1815
Milwaukee
SKU: 48-59-1815
Brand: Milwaukee
$249.00 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of Shoulder Strap
Shoulder Strap
SKU: 49-16-2845
Milwaukee
SKU: 49-16-2845
Brand: Milwaukee
$29.97 each
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Compare
Product Image of Vented Goggles - Clear Dual Coat Lens
Vented Goggles - Clear Dual Coat Lens
SKU: 48-73-2062
Milwaukee
SKU: 48-73-2062
Brand: Milwaukee
$33.97 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC 4.0 Extended Capacity Battery
$139.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of M18 Redlithium CP 2.0 Battery Pack
M18 Redlithium CP 2.0 Battery Pack
SKU: 48-11-1820
Milwaukee
SKU: 48-11-1820
Brand: Milwaukee
$143.37 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC5.0 Resistant Battery
M18 REDLITHIUM XC5.0 Resistant Battery
SKU: 48-11-1850R
Milwaukee
SKU: 48-11-1850R
Brand: Milwaukee
$248.33 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM High Output CP3.0 Starter Kit
$191.57 each
In Stock
Get 17 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 17 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of M18 & M12 4-Bay Simultaneous Super Charger w/ PACKOUT Compatibility, 48-59-1818
$499.00 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of M18 REDLITHIUM XC5.0 Starter Kit
M18 REDLITHIUM XC5.0 Starter Kit
SKU: 48-59-1850
Milwaukee
SKU: 48-59-1850
Brand: Milwaukee
$274.57 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting
$304.98 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of M4 2.0 Battery, 48-11-2001
M4 2.0 Battery, 48-11-2001
SKU: 48-11-2001
Milwaukee
SKU: 48-11-2001
Brand: Milwaukee
$56.84 each
In Stock
Get 22 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 22 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of M18 Six Bay Daisy Chain Rapid Charger
M18 Six Bay Daisy Chain Rapid Charger
SKU: 48-59-1817
Milwaukee
SKU: 48-59-1817
Brand: Milwaukee
$369.00 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of M18 PACKOUT Six Bay Rapid Charger Kit w/ (2) M18 HIGH OUTPUT XC6.0's & (2) M18 REDLITHIUM XC5.0's
$925.00 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of M18 Dual Bay Super Charger Starter Kit
M18 Dual Bay Super Charger Starter Kit
SKU: 48-59-1881SC
Milwaukee
SKU: 48-59-1881SC
Brand: Milwaukee
$448.00 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 28-Volt Charger, 48-59-2819
28-Volt Charger, 48-59-2819
SKU: 48-59-2819
Milwaukee
SKU: 48-59-2819
Brand: Milwaukee
$97.31 each
In Stock
Get 33 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 33 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of M18 TOP-OFF Charger and Power Supply
$160.72 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of M18 REDLITHIUM FORGE HD12.0 Dual Battery Starter Kit
$840.80 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Starter Kit
$238.56 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 5/16" x 10" x 12" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
$17.47 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Compare
Product Image of M18 Redlithium High Output XC5 Resistant Battery Pack, 48-11-1855R
$213.18 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of M28 REDLITHIUM Battery Pack
M28 REDLITHIUM Battery Pack
SKU: 48-11-2830
Milwaukee
SKU: 48-11-2830
Brand: Milwaukee
$203.32 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of M18 REDLITHIUM FORGE XC8.0 Battery (10 Pack)
$2,061.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack
$1,199.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of M18 Power Source for Compact and XC Battery Packs, 49-24-2371
$34.94 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of M18 REDLITHIUM FORGE HD12.0 Battery (10 Pack)
$2,511.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About M18 Batteries & Chargers

M18 Batteries & Chargers are Milwaukee Tool's 18-volt cordless power system components that run the full M18 line of drills, saws, and other jobsite tools. REDLITHIUM battery packs come in compact CP, balanced XC, and high-output HD or FORGE variants, each trading size and weight against runtime and sustained power output under load. Charger options range from single-bay units to the Six Pack Sequential Charger, which charges up to six batteries one after another from a single outlet using integrated hang holes for vertical mounting. Milwaukee's REDLINK Intelligence system communicates directly with each battery during charging, monitoring cell voltage and temperature to protect pack life over repeated cycles. Charge times vary by battery capacity, with a REDLITHIUM FORGE XC6.0 pack reaching full charge in about 25 minutes on a compatible rapid charger. Contractors running multiple tools off the same battery platform benefit from carrying chargers matched to daily charging volume, whether that means a compact single-bay charger for a service van or a multi-bay unit for a busy shop.

Subcategories

  • Compact CP Batteries: Compact CP batteries prioritize light weight and small size over maximum runtime, making them a common match for drills, drivers, and other tools used for shorter bursts throughout the day. Electricians and HVAC techs often keep a CP battery on a lighter tool to reduce arm fatigue during overhead work. Charge times run around 30 minutes on a compatible charger. Crews typically pair CP packs with their most frequently used, lightest tools.
  • Extended Capacity XC Batteries: Extended capacity XC batteries balance size, weight, and runtime for tools used throughout a full shift, from saws to larger drills. Contractors reach for XC packs when a job needs more sustained power than a CP battery delivers without the added bulk of a high-output pack. Charge times run around 60 minutes on standard chargers, faster on rapid chargers. XC batteries cover the middle of Milwaukee's M18 lineup and fit the widest range of tools on a typical jobsite.
  • High Output HD and FORGE Batteries: High output HD and FORGE batteries deliver the most sustained power and longest runtime in the M18 lineup, built for heavy demand tools like large saws, rotary hammers, and high-draw equipment. A FORGE XC6.0 pack reaches full charge in about 25 minutes on a rapid charger, while an HD12.0 pack takes about 60 minutes. Crews running demanding tools all day benefit from the extra capacity these packs carry. Higher output packs weigh more than CP or standard XC batteries, a tradeoff for the added runtime.
  • Rapid and Multi-Bay Chargers: Rapid and multi-bay chargers cut down downtime between uses by charging batteries faster than a standard single-bay charger, or by handling multiple packs at once. The Dual Bay Simultaneous Rapid Charger charges two batteries at the same time using REDLINK Intelligence to monitor each pack. The Six Pack Sequential Charger handles up to six batteries from one outlet using a pass-through plug design. Shops and larger crews benefit most from multi-bay setups that keep several tools charged and ready throughout a shift.

Buying Guide

Matching battery capacity to daily tool use matters more than always buying the biggest pack available. Lighter CP batteries work fine for drills and drivers used in short bursts, while high-output HD and FORGE packs make sense for saws, rotary hammers, and other tools pulling heavy current for extended periods. Buying oversized batteries for light-duty tools adds weight and bulk without a real benefit on the job.

M18 Batteries & Chargers work as a shared platform, so every battery in the lineup fits every M18 tool regardless of capacity class. Sharing one platform across the lineup means a crew can standardize on a handful of battery sizes and swap packs between tools as jobs demand different runtime and weight tradeoffs throughout the day.

Charger selection depends on crew size and charging habits. A single-bay charger works fine for a solo contractor cycling one or two batteries, while busy shops or larger crews benefit from a multi-bay charger like the Six Pack Sequential or Dual Bay Rapid model that keeps more packs charged at once without tying up multiple outlets.

Rapid chargers cut charge time noticeably compared to standard chargers, which matters most on jobs where downtime waiting on a battery costs real production time. REDLINK Intelligence built into Milwaukee's charging system monitors cell voltage and temperature during every charge cycle, protecting battery life over years of repeated use.

Frequently Asked Questions

Do all M18 batteries fit every M18 tool?

Every M18 battery fits every M18 tool, since Milwaukee builds the entire lineup on one shared voltage platform. Capacity class, whether CP, XC, HD, or FORGE, affects runtime and weight but not compatibility. Crews often keep a mix of battery sizes and match them to the tool and task at hand. Swapping a heavier battery onto a lighter tool works fine, it just adds unnecessary weight.

How long does an M18 battery take to charge?

Charge time depends on both battery capacity and charger type. A REDLITHIUM FORGE XC6.0 pack reaches full charge in about 25 minutes on a rapid charger, while a larger HD12.0 pack takes about 60 minutes. Standard chargers take longer than rapid chargers for the same battery. Matching a high-capacity battery with a rapid charger keeps downtime to a minimum on busy jobs.

What's the difference between a sequential charger and a simultaneous charger?

A sequential charger like the Six Pack charges batteries one after another from a single outlet, cycling through packs in order. A simultaneous charger like the Dual Bay Rapid Charger charges two batteries at the same time, finishing both faster than a sequential unit charging two packs back to back. Shops with steady battery turnover often prefer simultaneous chargers for the added speed. Sequential chargers still make sense for crews that don't need every battery back in service immediately.

What does REDLINK Intelligence do during charging?

REDLINK Intelligence communicates directly between the battery and charger to monitor cell voltage, temperature, and overall charge status throughout the charging cycle. Monitoring these factors protects the battery from overcharging or overheating damage that shortens pack life. Every M18 battery and charger in the current lineup includes this communication system. Protecting battery health this way extends the number of charge cycles a pack delivers over its service life.

Can M12 batteries charge on an M18 charger?

Certain M18 chargers, like the M18 & M12 Rapid Charger and the M18 & M12 Multi-Voltage Charger, accept both M12 and M18 batteries in one unit. Crews running both tool platforms benefit from consolidating chargers instead of carrying separate units for each voltage. Not every M18 charger accepts M12 batteries, so checking the specific charger model before assuming compatibility matters. Milwaukee labels dual-voltage chargers clearly to avoid confusion at purchase.