Apply to be a TradeMaster!
Filter menu expanded

Filters

1,025 items
Reset

SORT

Product Availability

Show In Stock Only (836)

Brand

Bluefin (105)
Brasscraft (267)
Dahl (126)
Delta (2)
Dormont (123)
Eastman (16)
Everflow (45)
Falcon Stainless (21)
Fernco (1)
Fluidmaster (141)

Length (Inches)

6" (2)
9" (15)
11-1/2" (1)
12" (100)
15" (11)
16" (37)
18" (85)
20" (57)
24" (90)
30" (25)

Inlet Size

1/4" (7)
3/8" (94)
1/2" (384)
5/8" (10)
3/4" (14)
1/8" (1)

Outlet Size

1/4" (72)
3/8" (316)
1/2" (125)
7/16" (11)
5/8" (4)
3/4" (12)
7/8" (5)

Material

Braided Stainless Steel (1)
Brass (397)
Bronze (1)
Chrome Plated Brass (17)
Coated Stainless Steel (29)
Copper (49)
Copper Silicon Alloy (5)
PEX (9)
Plastic (1)
POM (2)

Connection Type

Ballcock x FIP (4)
Compression (45)
Compression x Ballcock (40)
Compression x FIP (79)
Compression x OD Compress. (9)
Compression x OD Tube (7)
CTS (1)
CTS x NPS (2)
Expansion PEX x FIP (1)
FIP (13)

Review Score

(367)
(48)
(17)
(8)
(9)

Shut-Off Valves & Water Supply Lines (Stops & Risers)

Help Face
Need a little help?
1025 items
Grid
List
Compare
Product Image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
$6.36 each
BOX UP & SAVE 15%
$54.20 box of 10
$5.42 each
In Stock
Get 8,229 by Mon, Sep 21
In Stock
Get 8,229 by Mon, Sep 21
Compare
Product Image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)
$5.51 each
BOX UP & SAVE 16%
$46.50 box of 10
$4.65 each
In Stock
Get 4,029 by Mon, Sep 21
In Stock
Get 4,029 by Mon, Sep 21
Compare
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
$4.65 each
BOX UP & SAVE 11%
$41.60 box of 10
$4.16 each
In Stock
Get 810 by Mon, Sep 21
In Stock
Get 810 by Mon, Sep 21
Compare
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
$5.12 each
BOX UP & SAVE 12%
$45.10 box of 10
$4.51 each
In Stock
Get 164 by Mon, Sep 21
In Stock
Get 164 by Mon, Sep 21
Compare
Product Image of 3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
$3.83 each
BOX UP & SAVE 15%
$32.60 box of 10
$3.26 each
In Stock
Get 1,263 by Mon, Sep 21
In Stock
Get 1,263 by Mon, Sep 21
Compare
Product Image of 1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
$4.72 each
BOX UP & SAVE 17%
$39.20 box of 10
$3.92 each
In Stock
Get 714 by Mon, Sep 21
In Stock
Get 714 by Mon, Sep 21
Compare
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Rough Brass)
$5.16 each
BOX UP & SAVE 12%
$45.40 box of 10
$4.54 each
In Stock
Get 141 by Mon, Sep 21
In Stock
Get 141 by Mon, Sep 21
Compare
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Angle Stop, Lead Free (Rough Brass)
$5.51 each
BOX UP & SAVE 16%
$46.50 box of 10
$4.65 each
In Stock
Get 309 by Mon, Sep 21
In Stock
Get 309 by Mon, Sep 21
Compare
Product Image of 1/2" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
$4.58 each
BOX UP & SAVE 10%
$41.10 box of 10
$4.11 each
In Stock
Get 1,095 by Mon, Sep 21
In Stock
Get 1,095 by Mon, Sep 21
Compare
Product Image of 1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
$5.73 each
BOX UP & SAVE 19%
$46.60 box of 10
$4.66 each
In Stock
Get 1,054 by Mon, Sep 21
In Stock
Get 1,054 by Mon, Sep 21
Compare
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)
$6.24 each
BOX UP & SAVE 17%
$51.80 box of 10
$5.18 each
In Stock
Get 980 by Mon, Sep 21
In Stock
Get 980 by Mon, Sep 21
Compare
Product Image of 1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
$5.09 each
BOX UP & SAVE 15%
$43.40 box of 10
$4.34 each
In Stock
Get 2,041 by Mon, Sep 21
In Stock
Get 2,041 by Mon, Sep 21
Compare
Product Image of 72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
$11.59 each
BOX UP & SAVE 17%
$241.25 box of 25
$9.65 each
In Stock
Get 176 by Fri, Sep 25
In Stock
Get 176 by Fri, Sep 25
Compare
Product Image of 60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
$5.90 each
BOX UP & SAVE 16%
$124.25 box of 25
$4.97 each
In Stock
Get 8 by Mon, Sep 21
In Stock
Get 8 by Mon, Sep 21
Compare
Product Image of 9" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.94 each
BOX UP & SAVE 16%
$246.00 box of 100
$2.46 each
In Stock
Get 299 by Mon, Sep 21
In Stock
Get 299 by Mon, Sep 21
Compare
Product Image of 72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
$10.88 each
BOX UP & SAVE 17%
$226.50 box of 25
$9.06 each
In Stock
Get 25 by Mon, Sep 21
In Stock
Get 25 by Mon, Sep 21
Compare
Product Image of 36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$4.38 each
BOX UP & SAVE 6%
$102.50 box of 25
$4.10 each
In Stock
Get 1,141 by Mon, Sep 21
In Stock
Get 1,141 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.24 each
BOX UP & SAVE 17%
$268.00 box of 100
$2.68 each
In Stock
Get 5,056 by Mon, Sep 21
In Stock
Get 5,056 by Mon, Sep 21
Compare
Product Image of 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$4.53 each
BOX UP & SAVE 15%
$96.25 box of 25
$3.85 each
In Stock
Get 1,575 by Mon, Sep 21
In Stock
Get 1,575 by Mon, Sep 21
Compare
Product Image of 72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
$6.68 each
BOX UP & SAVE 19%
$135.75 box of 25
$5.43 each
In Stock
Get 137 by Mon, Sep 21
In Stock
Get 137 by Mon, Sep 21
Compare
Product Image of 60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)
$8.29 each
BOX UP & SAVE 18%
$170.75 box of 25
$6.83 each
In Stock
Get 41 by Mon, Sep 21
In Stock
Get 41 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)
$2.93 each
BOX UP & SAVE 18%
$241.00 box of 100
$2.41 each
In Stock
Get 1,473 by Mon, Sep 21
In Stock
Get 1,473 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
$4.59 each
BOX UP & SAVE 19%
$372.00 box of 100
$3.72 each
In Stock
Get 663 by Mon, Sep 21
In Stock
Get 663 by Mon, Sep 21
Compare
Product Image of 24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$4.22 each
BOX UP & SAVE 17%
$350.00 box of 100
$3.50 each
In Stock
Get 2,429 by Mon, Sep 21
In Stock
Get 2,429 by Mon, Sep 21
Compare
Product Image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
$12.64 each
BOX UP & SAVE 20%
$254.00 box of 25
$10.16 each
In Stock
Get 831 by Mon, Sep 21
In Stock
Get 831 by Mon, Sep 21
Compare
Product Image of 16" Braided Hose Toilet Connector
$3.00 each
BOX UP & SAVE 20%
$241.00 box of 100
$2.41 each
In Stock
Get 1,449 by Mon, Sep 21
In Stock
Get 1,449 by Mon, Sep 21
Compare
Product Image of 48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.70 each
BOX UP & SAVE 8%
$131.50 box of 25
$5.26 each
In Stock
Get 86 by Mon, Sep 21
In Stock
Get 86 by Mon, Sep 21
Compare
Product Image of 120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
$10.23 each
BOX UP & SAVE 17%
$213.00 box of 25
$8.52 each
In Stock
Get 590 by Mon, Sep 21
In Stock
Get 590 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression)
$2.76 each
BOX UP & SAVE 17%
$230.00 box of 100
$2.30 each
In Stock
Get 1,357 by Mon, Sep 21
In Stock
Get 1,357 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
$3.03 each
BOX UP & SAVE 17%
$250.00 box of 100
$2.50 each
In Stock
Get 379 by Mon, Sep 21
In Stock
Get 379 by Mon, Sep 21
Compare
Product Image of 96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
$8.75 each
BOX UP & SAVE 17%
$182.25 box of 25
$7.29 each
In Stock
Get 144 by Mon, Sep 21
In Stock
Get 144 by Mon, Sep 21
Compare
Product Image of 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.67 each
BOX UP & SAVE 16%
$310.00 box of 100
$3.10 each
In Stock
Get 2,200 by Mon, Sep 21
In Stock
Get 2,200 by Mon, Sep 21
Compare
Product Image of 48" Stainless Steel Braided Dishwasher Connector, 3/8" Comp. x 3/8" Comp. w/ MIP Elbow
$8.62 each
BOX UP & SAVE 9%
$195.50 box of 25
$7.82 each
In Stock
Get 50 by Mon, Sep 21
In Stock
Get 50 by Mon, Sep 21
Compare
Product Image of 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.26 each
BOX UP & SAVE 18%
$267.00 box of 100
$2.67 each
In Stock
Get 11,136 by Mon, Sep 21
In Stock
Get 11,136 by Mon, Sep 21
Compare
Product Image of 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$3.96 each
BOX UP & SAVE 15%
$336.00 box of 100
$3.36 each
In Stock
Get 741 by Mon, Sep 21
In Stock
Get 741 by Mon, Sep 21
Compare
Product Image of 12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.72 each
In Stock
Get 1,171 by Mon, Sep 21
In Stock
Get 1,171 by Mon, Sep 21
Compare
Product Image of 20" Braided Stainless Steel Hose Faucet Supply Connector (1/2" FIP x 1/2" FIP)
$3.12 each
BOX UP & SAVE 11%
$278.00 box of 100
$2.78 each
In Stock
Get 2,175 by Mon, Sep 21
In Stock
Get 2,175 by Mon, Sep 21
Compare
Product Image of 3/4" FIP Braided Hose Water Heater Connector (24" Length)
$11.85 each
BOX UP & SAVE 18%
$243.50 box of 25
$9.74 each
In Stock
Get 78 by Mon, Sep 21
In Stock
Get 78 by Mon, Sep 21
Compare
Product Image of 3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
$37.56 each
BOX UP & SAVE 20%
$149.35 box of 5
$29.87 each
In Stock
Get 296 by Mon, Sep 21
In Stock
Get 296 by Mon, Sep 21
Compare
Product Image of 3/4" Push Fit x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
$16.32 each
BOX UP & SAVE 25%
$61.20 box of 5
$12.24 each
In Stock
Get 170 by Mon, Sep 21
In Stock
Get 170 by Mon, Sep 21
Compare
Product Image of 3/4" Push Fit x FIP Braided Hose Water Heater Connector, Lead Free (12" Length)
$14.44 each
BOX UP & SAVE 25%
$108.40 box of 10
$10.84 each
In Stock
Get 284 by Mon, Sep 21
In Stock
Get 284 by Mon, Sep 21
Compare
Product Image of 3/4" Push Fit x FIP Braided Hose Water Heater Connector, Lead Free (24" Length)
$17.01 each
BOX UP & SAVE 25%
$127.50 box of 10
$12.75 each
In Stock
Get 35 by Mon, Sep 21
In Stock
Get 35 by Mon, Sep 21
Compare
Product Image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
$8.43 each
BOX UP & SAVE 5%
$39.95 box of 5
$7.99 each
In Stock
Get 2,981 by Mon, Sep 21
In Stock
Get 2,981 by Mon, Sep 21
Compare
Product Image of PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.40 each
In Stock
Get 3,236 by Mon, Sep 21
In Stock
Get 3,236 by Mon, Sep 21
Compare
Product Image of B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.92 each
In Stock
Get 2,206 by Mon, Sep 21
In Stock
Get 2,206 by Mon, Sep 21
Compare
Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
$8.70 each
BOX UP & SAVE 20%
$69.60 box of 10
$6.96 each
In Stock
Get 1,618 by Mon, Sep 21
In Stock
Get 1,618 by Mon, Sep 21
Compare
Product Image of 72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
$9.40 each
In Stock
Get 844 by Mon, Sep 21
In Stock
Get 844 by Mon, Sep 21
Compare
Product Image of B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F16
Fluidmaster
SKU: B1F16
Brand: Fluidmaster
(6)
$3.99 each
In Stock
Get 385 by Mon, Sep 21
In Stock
Get 385 by Mon, Sep 21
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stops & Risers
Water supply stops are valves used to shut off the water supply to a fixture or faucet. They are typically chrome plated or rough brass, which provides a high quality, reliable connection. Supply stops are available in angle or straight patterns. Standard supply stops have either a 1/2" or 3/8" connection and come in various connection methods including: compression, sweat, PEX, CPVC, and PushFit.

Supply Risers connect a water line to a faucet or fixture. Standard risers are constructed of copper or PEX.

We offer a wide selection of Brasscraft supply stops and risers to suit your plumbing needs.